Tastkopf, Typ=N2876A, Bandbreite=1.5 GHz, Leitungslänge=1.3 m, Nennspannung=21 V, Art der Prüfspitze=Passiv, Farbe Tastkopf=Grau, Geeignet für=Keysight DSOX3000A Keysight MSOX3000A Keysight DSO5000A, Inhalt=2x Rigid probe Tips, 2x Spring-Loaded Probe Tips, Short Sprung Hook 2.5mm, Ground Blade 2.5mm with 2x Copper Pads, IC Cap 2.5 TO 0.5mm Green, IC Cap 2.5 TO 0.65mm Blue, IC Cap 2.5 TO 0.8mm Grey, IC Cap 2.5 TO 1.0mm Brown, IC Cap 2.5 to 1.27mm Black, Insulating Cap 2.5mm, Protection Cap 2.5mm, BNC Adapter 2.5mm, Ground Spring 2.5mm, Ground Lead 15cm, 3x 4 Colour Coded Rings, Sicherheitskategorie=CAT I 21 V Weitere Informationen: | | Ursprungsland: | DE | Höhe: | 80 mm | Tiefe: | 240 mm | Bruttogewicht: | 145 g | Breite: | 190 mm | MERCATEO_WA_NR: | 9030900000 |
|