Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Sick S300 Advanced Laser-Scanner Strahlabstand 30 mm, 40 mm, 50 mm, 70 mm Typ d 3 / SIL 2, Schutzhöhe 2000mm


Menge:  Stück  
Produktinformationen
Produktbild
Produktbild
Artikel-Nr.:
     108EL-2311896
Hersteller:
     Sick
Herst.-Nr.:
     S30B-2011CA
EAN/GTIN:
     4047084128615
Suchbegriffe:
Sicherheits-Laserscanner
sick sicherheits-laserscanner
sicherheits laserscanner
Serie = S300 Advanced
Strahlauflösung = 30 mm, 40 mm, 50 mm, 70 mm
Baugruppentyp = Scanner
Sicherheitstyp = 3
SIL IEC 61508 = 2
PL EN ISO 13849-1 = d
Schützhöhe = 2000mm
Erfassungsabstand max. = 30m
Ansprechzeit max. = 80 ms
Versorgungsspannung = 24 V
Anschlusstyp = Stecker

OverviewThe S300 Advanced meets the highest standards and is particularly suitable for mobile and stationary applications. Production processes can be easily optimized thanks to the four protective fields and eight warning fields. The new triple-field mode allows the simultaneous activation of three fields: one protective field and two warning fields. The integrated EFI interface improves interoperability with other safety laser scanners and safety controls from SICK. In addition, the configuration memory integrated in the connection system facilitates quick commissioning and replacement of the device. The CDS software (Configuration & Diagnostic Software) is used to define the protective fieldsAt a glanceCompact size 2 or 3 m protective field range 270 ° scan angle 4 switchable field sets Configuration memory integrated in the system connector Safe communication interface (EFI) of SICK devices Output of measurement data via RS-422 Reference contour for vertical applicationsYour BenefitSmooth integration thanks to its compact dimensions Easy installation, commissioning and maintenance for fixed and mobile applications Unparalleled cost-effectiveness: 270 ° scanning angle allows 360 ° control with just two scanners Safety technology, without loss of productivity Fast commissioning thanks to configuration memory Easy modular expansions, limited wiring and additional functions with SICK safety controllers via EFI Safety techniques, proven for decades, guarantee optimum reliability and availability, even under difficult conditions Easy alignment and safe vertical operationApplicationsProtection of hazardous areas or prevention of bypassing at loading and unloading stations. Protection of hazardous areas in production lines Protection of driverless vehicles Protection of small driverless vehicles (automated guided carts) Access control at entry / exit stations Access control on machines and installations Protection of hazardous points at the installation site Safe robotic platform for final testing of navigation systems Secure material lock for standard palletizing tasks Secure material lock for standard palletizing tasksNote
Weitere Informationen:
Serie:
S300 Advanced
Strahlauflösung:
30 mm, 40 mm, 50 mm, 70 mm
Baugruppentyp:
Scanner
Sicherheitstyp:
3
SIL IEC 61508:
2
PL EN ISO 13849-1:
d
Schützhöhe:
2000mm
Erfassungsabstand max.:
30m
Ansprechzeit max.:
80 ms
Versorgungsspannung:
24 V
Anschlusstyp:
Stecker
Weitere Suchbegriffe: 2311896, Automation, Sensoren, Lichtvorhänge, Sick, S30B2011CA, Automation & Control Gear, Sensors, Light Curtains
Angebote (6)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
21 Tage
nicht lagernd
Frei Haus
ab € 3.334,12*
€ 3.439,40*
Lager 108
Frei Haus
ab € 3.235,93*
€ 3.444,50*
20 Tage
unbekannt
€ 6,99*
ab € 3.784,66*
€ 3.895,87*
Frei Haus
ab € 4.475,86*
€ 4.591,38*
Frei Haus
ab € 4.521,01*
€ 4.636,74*
Menge:  Stück  
Preise: Lager 108
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 3.444,50*
€ 4.098,96
pro Stück
ab 2 Stück
€ 3.430,33*
€ 4.082,09
pro Stück
ab 5 Stück
€ 3.369,40*
€ 4.009,59
pro Stück
ab 10 Stück
€ 3.235,93*
€ 3.850,76
pro Stück
Lagerstand: Lager 108
Versand: Lager 108
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 8,95*
ab € 90,00*
Frei Haus
Rückgaberechte für diesen Artikel: Lager 108
Zeitraum:innerhalb von 30 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:keine
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.