| |
|
| Artikel-Nr.: 108EL-2308240 Herst.-Nr.: R052001 EAN/GTIN: 5453001913193 |
| |
|
| | |
| Transportwagen-Typ = Flachbett Anzahl Ebenen = 1 Abmessungen = 122.6 x 55.9 x 111.8cm Klappbar = Nein
The Rubbermaid Commercial Products Microfibre cleaning cart is designed to improve the level of hygiene in sensitive cleaning environments.Easy separation of dirty and clean Microfibre mops Can accommodate up to 2 disinfecting buckets The cart comes fitted with 4 colour-coded buckets, 2 yellow organising boxes, 1 waste cover and storage compartment and 1 yellow high capacity vinyl bag Weitere Informationen: | | Transportwagen-Typ: | Flachbett | Anzahl Ebenen: | 1 | Abmessungen: | 122.6 x 55.9 x 111.8cm | Klappbar: | Nein |
|
| | |
| | | |
| Weitere Suchbegriffe: 2308240, Zugang, Aufbewahrung und Materialhandhabung, Transportwagen und Hebetische, Rubbermaid Commercial Products, R052001, Access, Storage & Material Handling, Trucks, Trolleys & Lifting Tables, Platform Trolleys |
| | |
| |