| |
|
| Artikel-Nr.: 108EL-2300898 Herst.-Nr.: 177379 FAZ6-B3,5/1 EAN/GTIN: 4015081718399 |
| |
|
| | |
| Polzahl = 1P Strom = 3.5A Auslösecharakteristik = Typ B Reihe = xEffect Montageart = DIN-Schienen-Montage Modellnummer = FAZ6-B3.5/1
The Eaton FAZ6 series is the miniature circuit breakers (MCBs) from Eatons xEffect range has comprehensive range of accessories suitable for subsequent installation. This Eaton MCBs are suitable for the industrial applications as well as residential applications. This MCB have 3-position DIN rail clip which permits removal from existing Busbar system.IP degree of protection is the IP20 Contact position indicator red - green Guide for secure terminal connection Weitere Informationen: | | Polzahl: | 1P | Strom: | 3.5A | Auslösecharakteristik: | Typ B | Reihe: | xEffect | Montageart: | DIN-Schienen-Montage | Modellnummer: | FAZ6-B3.5/1 |
|
| | |
| | | |
| Weitere Suchbegriffe: eaton leitungsschutzschalter, 2300898, Sicherungen und Leitungsschutzschalter, Schutzschalter, Eaton, 177379FAZ6B3,51, Fuses & Circuit Breakers, Circuit Breakers, MCBs |
| | |
| |