Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

AVM FRITZ!BOX 55xx Fiber zbh. AON Ersatz GBIC "ALL4786-AON"


Menge:  Stück  
Produktinformationen
AVM FRITZ!BOX 55xx Fiber zbh. AON Ersatz GBIC "ALL4786-AON"
AVM FRITZ!BOX 55xx Fiber zbh. AON Ersatz GBIC "ALL4786-AON"
Artikel-Nr.:
     1085-217024
Hersteller:
     ALLNET
Herst.-Nr.:
     ALL4786-AON
EAN/GTIN:
     4038816128027
Artikeldatenblatt
Suchbegriffe:
AON Router
GPON Router
Glasfaser Router
Fibre-Channel-Transceiver
AVM FRITZ!BOX 5530 Fiber zbh. AON Ersatz GBIC "ALL4786-AON" ACHTUNG: Funktioniert in einem ONT. Dieses GBIC ist nur die Fibre-Wellen-GBIC für den Standard AON. Es wir noch immer ein passendes ONT benötigt mit der dazugehörigen Modem-ID. Highlights:
  • ITU-T G.652; IEEE 802.3ah-2004 1000BASE-BX10
  • LC-APC 8°
  • Wellenlänge: TX 1310 nm, RX 1480 bis 1580 nm
  • Full duplex Übertragung
  • Sendeleistung: -9 bis -3 dBm
  • Empfangsleistungsbereich: -3 bis-23dBm
  • Reichweite: 10 km
  • Unterstützung vonSFF-8472
  • Laser Klasse 1
  • Kompatibel zu AVM Fritz Art. 2000 2940
Technical Details:
1.25Gbps BiDi LC/APC 20Km SFP TransceiverALL4786-AON

Product Features

  • Up to 1.25Gbps data links
  • 20Km with 9/125µm SMF
  • Tx1310nm/ Rx1490nm
  • BiDi Simplex LC/APC Connector
  • Hot-pluggable SFP footprint
  • Single 3. 3V power supply
  • Operating temperature: 0~70?
  • DDMI
  • SFF-8472-Compliance
  • RoHS

Applications

1.25Gbps 1000Base-LX

PART NUMBER

WAVE LENGTH TX/RX

DISTANCE

LASER

TEMPERATURE

ALL4786-AON

1310nm/1490nm

20km

FP/PIN

0~70?

Product Description

The ALLNET ALL4786-AON SFP is small form factor pluggable (SFP) transceivers compatible with multi-sourcing agreement (MSA). It is suitable for single-mode fiber (SMF) communications in 1.25Gbps Ethernet and 1G/2G Fiber Channel.

Regulatory Compliance

ALLNET ALL4786-AON transceivers are Class 1 Laser Products comply with FDA regulations. Meet Class 1 eye safety requirements of EN 60825 and the electrical safety requirements of EN 60950.

Absolute Maximum Ratings

Parameter

Symbol

Min.

Max.

Unit

Supply Voltage

VCC

-0.5

3.6

V

Storage Temperature

TS

-40

85

°C

Operating Case Temperature

TC

0

70

°C

Recommended Operating Conditions

Parameter

Symbol

Min.

Typical

Max.

Unit

Operating Case Temperature

TC

0

70

°C

Power Supply Voltage

VCC

3.15

3.3

3.45

V

Power Supply Current

ICC

300

mA

Data Rate

1.25

GBps

Max Link Length on 9/125µm SMF

Lmax

20

km

Electrical Characteristics

Parameter

Symbol

Min.

Typical

Max.

Unit

Transmitter

Input Differential Impedance

Zin

90

100

110

Ω

Data Input Swing Differential

Vin

500

2400

mV

Tx-Dis Disable

Vd

2.0

Vcc

V

Tx-Dis Enable

Ven

0

0.8

V

TX-Fault (Fault)

2.0

Vcc+0.3

V

TX-Fault (Normal)

0

0.8

V

Receiver

Data Output Swing Differential

Vout

370

2000

mV

Rx-Los Fault

Vlf

2.0

Vcc+0.3

V

Rx-Los Normal

Vln

0

0+0.8

V

Optical Characteristics

Parameter

Symbol

Min.

Typical

Max.

Unit

Transmitter

Centre Wavelength

λc

1290

1310

1330

nm

Spectral Width (RMS)

σ

4

nm

Average Output Power

Pout

-9

-3

dBm

Extinction Ratio

ER

9

dB

Optical Rise/Fall Time

tr/tf

2

ns

Receiver

Centre Wavelength

λc

1470

1490

1610

nm

Receiver Sensitivity

PIN

-23

dBm

Receiver Overload

PMAX

-3

dBm

LOS De-Assert

LOSD

-30

dBm

LOS Assert

LOSA

-35

dBm

LOS Hysteresis

0.5

4.5

dB

Pin Descriptions

Pin

Symbol

Description

Ref.

1

VEET

Transmitter Ground (Common with Receiver Ground)

6.1

2

TFAULT

Transmitter Fault. Not supported.

3

TDIS

Transmitter Disable. Laser output disabled on high or open.

6.2

4

MOD_DEF(2)

Module Definition 2. Data line for Serial ID.

6.3

5

MOD_DEF(1)

Module Definition 1. Clock line for Serial ID.

6.3

6

MOD_DEF(0)

Module Definition 0. Grounded within the module.

6.3

7

Rate Select

No connection required

8

LOS

Loss of Signal indication. Logic 0 indicates normal

operation.

6.4

9

VEER

Receiver Ground (Common with Transmitter Ground)

6.1

10

VEER

Receiver Ground (Common with Transmitter Ground)

6.1

11

VEER

Receiver Ground (Common with Transmitter Ground)

6.1

12

RD-

Receiver Inverted DATA out. AC Coupled.

13

RD+

Receiver Non-inverted DATA out. AC Coupled.

14

VEER

Receiver Ground (Common with Transmitter Ground)

6.1

15

VCCR

Receiver Power Supply

16

VCCT

Transmitter Power Supply

17

VEET

Transmitter Ground (Common with Receiver Ground)

6.1

18

TD+

Transmitter Non-Inverted DATA in. AC Coupled.

19

TD-

Transmitter Inverted DATA in. AC Coupled.

20

VEET

Transmitter Ground (Common with Receiver Ground)

6.1

Notes:

    1. Circuit ground is internally isolated from chassis ground.
    2. Laser output disabled on TDIS >2.0V or open, enabled on TDIS <0.8V.
    1. Should be pulled up with 4.7k - 10kohms on host board to a voltage between 2.0V and 3.6V. MOD_DEF(0) pulls line low to indicate module is plugged in.
    2. LOS is open collector output. Should be pulled up with 4.7k -10kohms on host board to a voltage between 2.0V and 3.6V. Logic 0 indicates normal operation; logic 1 indicates loss of signal.
  1. EEPROM & DDM THRESHOLD
    1. EEPROM
2 wire address 1010000X (A0hex)

0~95

Serial ID Defined by SFP MSA (96 bytes)

96~127

Vendor Speific (32 bytes)

128~255

Reserved (128 bytes)

*Customized Area

Address

Description

Hex Data

ASCII

A0 20~35

Vendor Name

41 4c 4c 4e 45 54 20 47 6d 62 48

ALLNET GmbH

    1. DDM THRESHOLD
ALL4786-AON

Low Alarm

Low Warn

High Warn

High Alarm

Temp

-5?

0?

70?

75?

Voltage

3V

3.1V

3.6V

3.7V

Tx Bias

3mA

4mA

70mA

75mA

Tx Power

-13.5dBm

-9.5dBm

-1dBm

1dBm

Rx Power

-23dBm

-19dBm

-3dBm

1dBm

  1. Recommend Circuit
  1. Mechanical Specifications
  1. Recommend Circuit
  1. Mechanical Specifications
Angebote (3)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
Lager 1085
18
€ 6,00*
ab € 49,58*
€ 67,50*
3 Tage
18
€ 8,00*
ab € 49,96*
€ 67,50*
4 Tage
17
€ 1,00*
ab € 59,60*
€ 79,44*
Preise: Lager 1085
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 67,50*
€ 80,33
pro Stück
ab 2 Stück
€ 65,78*
€ 78,28
pro Stück
ab 5 Stück
€ 61,68*
€ 73,40
pro Stück
ab 10 Stück
€ 56,46*
€ 67,19
pro Stück
ab 20 Stück
€ 55,59*
€ 66,15
pro Stück
ab 3000 Stück
€ 49,58*
€ 59,00
pro Stück
Lagerstand: Lager 1085
Versand: Lager 1085
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 6,00*
Rückgaberechte für diesen Artikel: Lager 1085
Dieser Artikel ist von der Rückgabe ausgeschlossen.
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.