Product code RB750UPr2 CPU nominal frequency 650 MHz CPU core count 1 Size of RAM 64 MB 10/100 Ethernet ports 5 PoE in Yes Supported input voltage 6 - 30 V Power output On ports 2-5, Ourput: 1A max per port; 2A max total PCB temperature monitor Yes Voltage monitor Yes Current monitor Yes USB slot Yes Dimensions 113x89x28mm License level 4 Operating System RouterOS CPU QCA9531 Max Power consumption 3 W Suggested price $59.95