| |
|
| Artikel-Nr.: 1039U-9969100580 Herst.-Nr.: VL-ONE EAN/GTIN: 8435171610086 |
| |
|
| | |
| Ceymsa - VL-ONE - elektrische Projektorhalterung. Die Deckenhalterung für Beamer kann bis zu 10 kg tragen und fährt geräuscharm aus der Decke. Concealing system for projectors developed and registered by CEYMSA. Quality, precision, reliability, quick installation, easy maintenance and adjust. It results mandatory in the installations to save the height differences between the screen and the projection equipment, to escape from architectonical barriers and to maintain hidden all the mechanisms and cables in the fake ceiling concealing the projector. It helps as well to protect from kicks or accidents that always can happen in places where people move them without interruption. It works with a silent motor of high features and is made with three pantographs to give more on-line aspect and two dragging lines to optimize its stability. It allows a safe installation for projectors up to 10 Kg. Maximum length 80cm. Weight of the equipment 8,5 Kg. Ceymsa - VL-ONE - elektrische Projektorhalterung Easy to install a use. Three pantographs for more linearity. Two lines of drag, greater stability. Cable guidance system improved. Low noise and weight. Only fully folded 88 mm. Optimized for projectors up to 10kg. New anchorage system of the projector. Lieferung erfolgt mit Radiofrecuency remote control mod. MRF 1RP Fernbedienung. Lieferumfang: 1 Stück Projektorhalterung (ohne Projektor!) |
| | |
| | | |
| Weitere Suchbegriffe: Ceymsa, -, VL-ONE, elektrischer |
| | |
| |