Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent


Menge:  Stück  
Produktinformationen
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Fractal Design Vector RS Tempered Glass Tower Schwarz, Transparent
Artikel-Nr.:
     CIDE8-72730738
Hersteller:
     Fractal Design
Herst.-Nr.:
     FD-C-VER1A-01
EAN/GTIN:
     7340172701965
Suchbegriffe:
Medium Tower
Midi Tower
Computer Gehäuse
Computer Tower
Weitere Informationen:
Verpackungsdaten
Verpackungsbreite
328 mm
Verpackungstiefe
568 mm
Verpackungshöhe
673 mm
Paketgewicht
13980 g
Design
Formfaktor
Tower
Typ
PC
Produktfarbe
Schwarz, Transparent
Unterstützte Motherboards Formfaktoren
ATX, EATX, ITX, micro ATX
Anzahl der 3,5
6
Material
Stahl
Anzahl der 2,5
2
Anzahl der Erweiterungsslots
9
Seitenfenster
Ja
Beleuchtung
Ja
Farben der Beleuchtung
Multi
Beleuchtungsort
Vorderseite, Oben
Gehärtete(s) Glaspaneel(e)
Ja
Anti-Staubfilter
Ja
Verbessertes Kabelmanagement
Ja
Reset-Knopf
Ja
Ein-/Ausschalter
Ja
Max CPU Kühler-Höhe
185 mm
Max Grafikkarten-Länge
440 mm
Maximum PSU Länge
300 mm
Logistikdaten
Warentarifnummer (HS)
84733080
Lieferumfang
Betriebsanleitung
Ja
Gewicht und Abmessungen
Breite
233 mm
Tiefe
552 mm
Höhe
498 mm
Gewicht
12640 g
Anschlüsse und Schnittstellen
USB 3.2 Gen 1 (3.1 Gen 1) Anzahl der Anschlüsse vom Typ A
2
USB 3.2 Gen 2 (3.1 Gen 2) Anzahl der Anschlüsse vom Typ C
1
Audioanschlüsse
Ja
Audioausgang
Ja
Kühlung
Installierte Lüfter (Vorderseite)
2x 140 mm
Anzahl unterstützter vorderer Lüfter (max.)
3
Durchmesser unterstützte Vorderseitenlüfter
120,140 mm
Installierte Lüfter hinten
1x 140 mm
Anzahl der unterstützten hinteren Lüfter (max.)
1
Durchmesser unterstützter Rückseitenlüfter
120,140 mm
Anzahl der unterstützten oberen Lüfter (max.)
3
Unterstützte Lüfterdurchmesser (oben)
120,140 mm
Anzahl unterstützter unterer Lüfter (max.)
2
Durchmesser unterstützte Unterlüfter
120,140 mm
Unterstützte Radiatorgrößen vorne
120,140,240,280,360 mm
Unterstützte Größe des unteren Kühler
120,140,240,280 mm
Unterstützte Radiatorgrößen oben
120,140,240,280,360,420 mm
Sonstige Funktionen
Schrauben enthalten
Ja
Speichermedium
Unterstützte Hard-Disk Drive Größen
2.5,3.5 "
Stromversorgung
Platzierung der Stromversorgung
Boden
Unterstützte Stromversorgungs-Formfaktoren
ATX
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 181,45*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 214,69*
€ 255,48
pro Stück
ab 2 Stück
€ 207,62*
€ 247,07
pro Stück
ab 5 Stück
€ 203,66*
€ 242,36
pro Stück
ab 10 Stück
€ 199,97*
€ 237,96
pro Stück
ab 500 Stück
€ 181,45*
€ 215,93
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.