Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin


Menge:  Stück  
Produktinformationen
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Microsoft Surface Go 3 Business 4G LTE 128 GB 26,7 cm (10.5") Intel® Core™ i3 8 GB Wi-Fi 6 (802.11ax) Windows 11 Pro Platin
Artikel-Nr.:
     CIDE7-95556684
Hersteller:
     Microsoft
Herst.-Nr.:
     8VI-00003
EAN/GTIN:
     889842820843
Suchbegriffe:
2-in-1 Laptop
2-in-1 Notebook
2-in-1 Tablet
2in1 Laptop
Weitere Informationen:
Akku/Batterie
Batterie enthalten
Ja
Akku-/Batteriebetriebsdauer
10.5 h
Leistungen
Standort-Position
Ja
Unterstützte Navigationsfunktion (A-GPS)
Ja
GLONASS
Ja
Beschleunigungsmesser
Ja
Umgebungslichtsensor
Ja
Gyroskop
Ja
Magnetometer
Ja
Trusted Platform Module (TPM)
Ja
Kamera
Rückkamera-Typ
Einzelne Kamera
Auflösung Rückkamera (numerisch)
8 MP
Frontkamera
Ja
Autofokus
Ja
Videoaufnahme
Ja
Videoaufnahme-Modi
1080p
Auflösung Frontkamera (numerisch)
5 MP
Windows Hello
Ja
Grafik
Grafikkarte-Familie
Intel
Grafikkarte
UHD Graphics 615
Logistikdaten
Layers per pallet (US)
17 Stück(e)
Master (outer) cases per pallet layer (US)
10 Stück(e)
Breite des Versandkartons
240 mm
Höhe des Versandkartons
60 mm
Warentarifnummer (HS)
84713000
Speichermedium
Interne Speicherkapazität
128 GB
Integrierter Kartenleser
Ja
Speichermedien
SSD
Kompatible Speicherkarten
MicroSDXC
Sicherheit
Gesichtserkennung
Ja
Prozessor
Prozessorhersteller
Intel
Prozessorfamilie
Intel® Core™ i3
Prozessor
i3-10100Y
Prozessor-Taktfrequenz
1.3 GHz
Prozessorgeneration
Intel® Core™ i3 Prozessoren der 10. Generation
Prozessor Boost-Frequenz
3.9 GHz
Anzahl Prozessorkerne
2
Speicher
Speicherkapazität
8 GB
Interner Speichertyp
LPDDR3-SDRAM
RAM-Speicher maximal
8 GB
Bildschirm
Bildschirmdiagonale
10.51 "
Display-Auflösung
1920 x 1280 Pixel
Display Glasart
Gorilla Glass
Pixeldichte
220 ppi
Natives Seitenverhältnis
3:2
Audio
Mikrofonanzahl
2
Audio-System
Dolby Audio
Lautsprecherleistung
2 W
Anschlüsse und Schnittstellen
USB 3.2 Gen 1 (3.1 Gen 1) Anzahl der Anschlüsse vom Typ C
1
Kopfhörer-Anschluss
3,5 mm
Kopfhörerausgang
Ja
Docking-Steckverbindertyp
Microsoft Oberflächenstecker, Microsoft Surface Cover
Gewicht und Abmessungen
Breite
245 mm
Tiefe
8.3 mm
Höhe
175 mm
Gewicht
553 g
Netzwerk
Mobile Netzwerkverbindung
Ja
Top WLAN-Standard
Wi-Fi 6 (802.11ax)
Mobilfunknetzgenerierung
4G
4G-Standards
LTE
Bluetooth
Ja
Bluetooth-Version
5.0
WLAN-Standards
802.11a, 802.11b, 802.11g, Wi-Fi 4 (802.11n), Wi-Fi 5 (802.11ac), Wi-Fi 6 (802.11ax)
SIM-Kartentyp
NanoSIM + eSIM
Software
Plattform
Windows
Installiertes Betriebssystem
Windows 11 Pro
Testsoftware
Microsoft 365
Design
Formfaktor
Tablet
Produktfarbe
Platin
Gerätetyp
Tablet PC
Gehäusematerial
Magnesium
Körper-SAR (EU)
1.169 W/kg
Ursprungsland
China
Zertifikate
UN-Nummer
3481
Die besten Konditionen aller 2 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 638,60*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 718,49*
€ 855,00
pro Stück
ab 2 Stück
€ 708,47*
€ 843,08
pro Stück
ab 5 Stück
€ 694,78*
€ 826,79
pro Stück
ab 10 Stück
€ 677,24*
€ 805,92
pro Stück
ab 500 Stück
€ 638,60*
€ 759,93
pro Stück
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Microsoft
NRB-00002
ab € 49,88*
Zubehör
Microsoft
NRI-00002
ab € 67,40*
Zubehör
Microsoft
NRQ-00002
ab € 117,38*
Zubehör
Microsoft
A9W-00112
ab € 57,56*
Zubehör
Microsoft
VP3-00074
ab € 107,76*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.