Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Thrustmaster T300 Ferrari Integral Racing Wheel Alcantara Edition Schwarz Lenkrad + Pedale Analog / Digital PC, PlayStation 4, Playstation 3


Menge:  Stück  
Produktinformationen
Thrustmaster T300 Ferrari Integral Racing Wheel Alcantara Edition Schwarz Lenkrad + Pedale Analog / Digital PC, PlayStation 4, Playstation 3
Thrustmaster T300 Ferrari Integral Racing Wheel Alcantara Edition Schwarz Lenkrad + Pedale Analog / Digital PC, PlayStation 4, Playstation 3
Thrustmaster T300 Ferrari Integral Racing Wheel Alcantara Edition Schwarz Lenkrad + Pedale Analog / Digital PC, PlayStation 4, Playstation 3
Thrustmaster T300 Ferrari Integral Racing Wheel Alcantara Edition Schwarz Lenkrad + Pedale Analog / Digital PC, PlayStation 4, Playstation 3
Thrustmaster T300 Ferrari Integral Racing Wheel Alcantara Edition Schwarz Lenkrad + Pedale Analog / Digital PC, PlayStation 4, Playstation 3
Thrustmaster T300 Ferrari Integral Racing Wheel Alcantara Edition Schwarz Lenkrad + Pedale Analog / Digital PC, PlayStation 4, Playstation 3
Thrustmaster T300 Ferrari Integral Racing Wheel Alcantara Edition Schwarz Lenkrad + Pedale Analog / Digital PC, PlayStation 4, Playstation 3
Thrustmaster T300 Ferrari Integral Racing Wheel Alcantara Edition Schwarz Lenkrad + Pedale Analog / Digital PC, PlayStation 4, Playstation 3
Thrustmaster T300 Ferrari Integral Racing Wheel Alcantara Edition Schwarz Lenkrad + Pedale Analog / Digital PC, PlayStation 4, Playstation 3
Thrustmaster T300 Ferrari Integral Racing Wheel Alcantara Edition Schwarz Lenkrad + Pedale Analog / Digital PC, PlayStation 4, Playstation 3
Artikel-Nr.:
     CIDE6-29295426
Hersteller:
     Thrustmaster
Herst.-Nr.:
     4160652
EAN/GTIN:
     3362934110031
Suchbegriffe:
Lenkräder
Racing Wheel
PlayStation Lenkrad
PlayStation Zubehör
Force-Feedback-Rennsimulator der nächsten Generation für PlayStation®4 und PlayStation®3 (auch PC-kompatibel) Komplettes Sammler-Paket! - Abnehmbarer Rennlenker Ferrari 599XX EVO (30 cm mit Alcantara®) + T300 SERVO BASE + T3PA 3-Pedal-Set

Inklusive: T300 SERVO BASE – 1080° Force-Feedback-Basis der nächsten Generation mit bürstenlosem Industriemotor

Inklusive: DER abnehmbare Replika-Rennlenker des Ferrari 599XX EVO

Inklusive: T3PA 3-Pedal-Set
Weitere Informationen:
Verpackungsdaten
Verpackungsbreite
350 mm
Verpackungstiefe
450 mm
Verpackungshöhe
320 mm
Paketgewicht
9978 g
Logistikdaten
Ursprungsland
China
Warentarifnummer (HS)
8471607000
Software
Unterstützt Windows-Betriebssysteme
Windows 10 Education, Windows 10 Education x64, Windows 10 Enterprise, Windows 10 Enterprise x64, Windows 10 Home, Windows 10 Home x64, Windows 10 Pro, Windows 10 Pro x64, Windows 7 Enterprise, Windows 7 Enterprise x64, Windows 7 Home Basic, Windows 7 Home Basic x64, Windows 7 Home Premium, Windows 7 Home Premium x64, Windows 7 Professional, Windows 7 Professional x64, Windows 7 Starter, Windows 7 Starter x64, Windows 7 Ultimate, Windows 7 Ultimate x64, Windows 8, Windows 8 Enterprise, Windows 8 Enterprise x64, Windows 8 Pro, Windows 8 Pro x64, Windows 8 x64, Windows Vista Business, Windows Vista Business x64, Windows Vista Enterprise, Windows Vista Enterprise x64, Windows Vista Home Basic, Windows Vista Home Basic x64, Windows Vista Home Premium, Windows Vista Home Premium x64, Windows Vista Ultimate, Windows Vista Ultimate x64, Windows XP Home, Windows XP Home x64, Windows XP Professional, Windows XP Professional x64
Ergonomie
Produktfarbe
Schwarz
Gehäusematerial
Alcantara
Gewicht und Abmessungen
Breite
450 mm
Tiefe
350 mm
Höhe
3.2 mm
Gewicht
8980 g
Eingabegerät
Gerätetyp
Lenkrad + Pedale
Gamingplattformen unterstützt
PC, PlayStation 4, Playstation 3
Gaming-Control Funktionsknöpfe
D-Pad
Gaming-Control Technologie
Analog / Digital
Knopfanzahl
6
Kraft Rückmeldung
Ja
Weitere Suchbegriffe: lenkräder
Die besten Konditionen aller 11 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 333,32*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 369,49*
€ 439,69
pro Stück
ab 2 Stück
€ 367,98*
€ 437,90
pro Stück
ab 5 Stück
€ 353,86*
€ 421,09
pro Stück
ab 10 Stück
€ 349,54*
€ 415,95
pro Stück
ab 500 Stück
€ 333,32*
€ 396,65
pro Stück
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Thrustmaster
2960773
ab € 47,78*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.