Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

DELL 407-BBOS Netzwerk-Transceiver-Modul Kupfer mini-GBIC/SFP


Menge:  Stück  
Produktinformationen
DELL 407-BBOS Netzwerk-Transceiver-Modul Kupfer mini-GBIC/SFP
DELL 407-BBOS Netzwerk-Transceiver-Modul Kupfer mini-GBIC/SFP
Artikel-Nr.:
     CIDE5-26859803
Hersteller:
     Dell
Herst.-Nr.:
     407-BBOS
EAN/GTIN:
     5397063838141
Suchbegriffe:
GBIC-Modul
Netzwerk-Transceiver
Netzwerk-Transceiver-Modul
SFP-Modul
Der Dell SFP Transceiver stellt Glasfaserkonnektivität zur Vergrößerung der Netzwerkreichweite bereit. Dieser Hot-Plug-fähige Transceiver im SFP-Format (Small Form Factor Pluggable) verfügt über einen Vollduplexmodus mit einer hohen bidirektionalen Datentransferrate. Der Transceiver entspricht IEEE-Standards für Gigabit-Ethernet und 1000Base-T wie 802.3z und 802.3ab.

Dieses Produkt ist mit den folgenden Systemen kompatibel.
- DELL NETWORKING N4000 N4064F
- DELL NETWORKING N-SERIES N2024
- DELL NETWORKING N-SERIES N2024P
- PowerConnect 3424
- PowerConnect 3424P
- PowerConnect 3448P
- PowerConnect 3524
- PowerConnect 3524P
- PowerConnect 3548
- PowerConnect 3548P
- PowerConnect 5524
- PowerConnect 5524P
- PowerConnect 5548
- PowerConnect 5548p
- PowerConnect 6224
- PowerConnect 6224F
- PowerConnect 6224P
- PowerConnect 6248
- PowerConnect 6248P
- PowerConnect 7024
- PowerConnect 7024F
- PowerConnect 7024P
- PowerConnect 7048
- PowerConnect 7048P
- PowerConnect 7048R
- PowerConnect 8024
- PowerConnect 8024F
- PowerConnect 8100
- PowerEdge FX2
- PowerEdge M1000e.
Weitere Informationen:
Betriebsbedingungen
Betriebstemperatur
0 - 85 °C
Logistikdaten
Warentarifnummer (HS)
85369010
Merkmale
Hot-Plug-Unterstützung
Ja
Kompatible Produkte
<ul><li>Dell Networking C1048P - Dell Networking N3024ET-ON - Dell Networking N3024EF-ON - Dell Networking N4064 - PowerEdge T140 - PowerEdge XR2 - PowerEdge T330 - PowerEdge R200 - PowerEdge T620 - PowerEdge R510 - PowerEdge R330 - Dell Networking S5212F-ON - PowerEdge R610 - PowerEdge C6320 - Dell Networking X1052 - PowerVault NX400 - PowerEdge R720XD - PowerEdge R520 - Dell Networking N3048 - PowerEdge FC830 - PowerEdge R730xd XL - PowerEdge R300 - PowerEdge R720 - Dell Networking N4000 Series - PowerConnect 7024F - Dell Networking N2048 - PowerConnect M6220 - Dell Networking S4048-ON - PowerEdge R940xa - Dell Networking X1026 - PowerEdge R630 - Dell Networking N3024F - PowerEdge R230 - PowerEdge R640 - PowerEdge R805 - PowerEdge R420 - PowerEdge R515 - PowerEdge R230XL - PowerEdge R7425 - PowerEdge R815 - PowerEdge VRTX - PowerEdge R440 - PowerConnect 3524 - PowerEdge C4130 - Dell Networking S5296F-ON - Dell Networking N2024P - PowerVault NX3200 - PowerEdge R910 - PowerEdge R415 - PowerEdge T430 - Dell Networking N3024P - PowerEdge R930 - PowerEdge FX2 - PowerEdge R330XL - PowerEdge R940 - PowerVault NX440 - PowerEdge R730 - Dell Networking N3000 Series - Dell Networking S6100 - PowerEdge C6420 - PowerEdge C4140 - Dell Networking S5248F-ON - PowerVault NX3000 - Poweredge R830 - Dell Networking N1500 Series - PowerEdge R710 - PowerEdge R820 - PowerEdge T710 - PowerEdge R6415 - PowerConnect 8100 - PowerEdge T420 - PowerEdge T640 - PowerEdge M640 - PowerEdge T340 - PowerVault NX3300 - PowerEdge R920 - Dell Networking X1018 - PowerEdge M640 VRTX - PowerConnect 3548 - PowerConnect 7024 - PowerEdge FC430 - PowerEdge FC630 - PowerEdge R320 - PowerVault DL2200 - PowerEdge R900 - PowerEdge T130 - Dell Networking N4032 - Dell Networking S4048T-ON - PowerEdge 2950 III - PowerEdge T410 - PowerEdge R715 - PowerEdge T630 - PowerEdge R430 - Dell Networking N3048P - Dell Networking N3024 - Dell Networking Z9100 - PowerEdge R740XD - PowerEdge R7415 - Dell Networking S5232F-ON - PowerEdge R240 - Dell Networking N4032F - PowerEdge C6320P - PowerEdge R810 - PowerEdge FC640 - PowerEdge R340 - Dell Networking S5224F-ON - PowerEdge R730XD - Dell Networking N2024 - PowerConnect M8024K - PowerEdge R530 - Dell Networking N2000 Series - PowerEdge R540 - Dell Networking N2048P - PowerEdge R905 - PowerEdge R410 - Dell Networking N4064F - Dell Networking C9010 - PowerEdge R840 - PowerEdge R620 - PowerEdge R740 - PowerEdge T440 - PowerEdge R740xd2 - Dell Networking N3048ET-ON</li></ul>
Leistungen
SFP Transceiver-Typ
Kupfer
Schnittstelle
mini-GBIC/SFP
Ethernet Schnittstellen Typ
Gigabit Ethernet
Netzstandard
IEEE 802.3ab, IEEE 802.3z
Anzahl Ethernet-LAN-Anschlüsse (RJ-45)
1
Kupfer Ethernet Verkabelungstechnologie
1000BASE
Weitere Suchbegriffe: Ethernet Modul, Ethernetmodul, Netzwerkmodul, Transceiver, Netzwerk-Transmitter, Transmitter, Netzwerk-Transmitter-Module, Netzwerk-Transmitter-Modul
Die besten Konditionen aller 5 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
€ 75,10*
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 75,10*
€ 89,37
pro Stück
ab 2 Stück
€ 74,14*
€ 88,23
pro Stück
ab 5 Stück
€ 71,73*
€ 85,36
pro Stück
ab 10 Stück
€ 67,07*
€ 79,81
pro Stück
ab 500 Stück
€ 59,20*
€ 70,45
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.