| |
|
| Artikel-Nr.: CIDE5-24663211 Herst.-Nr.: 51798 EAN/GTIN: 4003318517983 |
| |
|
| | |
| Technology: - 5 mm steel bars, with extra soft 2-components coating to prevent damage to the bicycle's paintwork - Colour-matching silicone cover for the lock body with "soft touch" properties - Link construction allows compact folding - The bars, the case, the links as well as supporting elements of the locking system are made of special hardened steel - Bars are linked with special rivets - Premium cylinder for high protection against manipulations, e.g. picking - Two keys are supplied with the lock
Operation and use: - Good protection at medium theft risk - Recommended for securing good bicycles - The longer the bars, the easier the bicycle can be locked to a fixed object Weitere Informationen: Merkmale | Material | Stahl | | Produktfarbe | Schwarz |
|
| | |
| | | |
| | | |
| |