Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz


Menge:  Stück  
Produktinformationen
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Fujitsu STYLISTIC Q5010 4G 128 GB 25,6 cm (10.1") Intel® Pentium® Silver 8 GB Wi-Fi 5 (802.11ac) Windows 11 Pro Schwarz
Artikel-Nr.:
     CIDE5-108931944
Hersteller:
     Fujitsu
Herst.-Nr.:
     VFY:Q510LM12BMDE
EAN/GTIN:
     4065221916673
Suchbegriffe:
Business Laptop
Business Notebook
Fujitsu Laptops
Fujitsu Notebooks
Weitere Informationen:
Akku/Batterie
Akku-/Batterietechnologie
Lithium-Ion (Li-Ion)
Batterie enthalten
Ja
Batteriekapazität
31 Wh
Anzahl Batteriezellen
2
Akku-/Batteriebetriebsdauer
10 h
Leistungen
Standort-Position
Ja
Persönliches Infomanagement (PIM)
Wecker, Taschenrechner, Kalender
Passwortschutz-Art
BIOS, HDD, Supervisor, Benutzer
Umgebungslichtsensor
Ja
Gyroskop
Ja
Annäherungssensor
Ja
Elektronischer Kompass
Ja
Kamera
Rückkamera-Typ
Einzelne Kamera
Auflösung Rückkamera (numerisch)
8 MP
Frontkamera
Ja
Autofokus
Ja
Auflösung Frontkamera (numerisch)
2 MP
Prozessor Besonderheiten
Verbesserte Intel SpeedStep Technologie
Ja
Execute Disable Bit
Ja
Leerlauf Zustände
Ja
Intel® 64
Ja
Intel® Software Guard Extensions (Intel® SGX)
Ja
Intel® Virtualization Technologie (VT-X)
Ja
Intel® Virtualisierungstechnik für direkte I/O (VT-d)
Ja
Intel® VT-x mit Extended Page Tables (EPT)
Ja
Grafik
Grafikkarte-Familie
Intel
Grafikkarte
UHD Graphics 605
Speichermedium
Interne Speicherkapazität
128 GB
Integrierter Kartenleser
Ja
Speichermedien
eMMC
Kompatible Speicherkarten
MicroSD (TransFlash), MicroSDHC, MicroSDXC, SD, SDHC, SDXC
Max. Speicherkartengröße
512 GB
Prozessor
Prozessorhersteller
Intel
Prozessorfamilie
Intel® Pentium® Silver
Prozessor
N5030
Prozessor-Taktfrequenz
1.1 GHz
Prozessor Boost-Frequenz
3.1 GHz
Anzahl Prozessorkerne
4
Speicher
Speicherkapazität
8 GB
Interner Speichertyp
LPDDR4-SDRAM
RAM-Speicher maximal
8 GB
Speichertaktfrequenz
2400 MHz
Bildschirm
Bildschirmdiagonale
10.1 "
Display-Auflösung
1920 x 1200 Pixel
Panel-Typ
IPS
Helligkeit
500 cd/m²
Blendfreier Bildschirm
Ja
Art des Touchscreens
Kapazitiv
HD-Typ
WUXGA
Natives Seitenverhältnis
16:9
Audio
Anzahl eingebauter Lautsprecher
2
Mikrofonanzahl
2
Audio-System
Realtek ALC255
Anschlüsse und Schnittstellen
USB 3.2 Gen 1 (3.1 Gen 1) Anzahl der Anschlüsse vom Typ A
1
USB 3.2 Gen 1 (3.1 Gen 1) Anzahl der Anschlüsse vom Typ C
1
Kombinierter Kopfhörer-/Mikrofon-Anschluss
Ja
Gleichstrom-Anschluss (DC)
Ja
Gewicht und Abmessungen
Breite
262.8 mm
Tiefe
168.9 mm
Höhe
12.4 mm
Gewicht
620 g
Netzwerk
Mobile Netzwerkverbindung
Ja
Top WLAN-Standard
Wi-Fi 5 (802.11ac)
Mobilfunknetzgenerierung
4G
Bluetooth
Ja
Bluetooth-Version
5.0
WLAN-Standards
802.11a, 802.11b, 802.11g, Wi-Fi 4 (802.11n), Wi-Fi 5 (802.11ac)
Wi-Fi Datenrate (max)
1733 Mbit/s
Software
Plattform
Windows
Installiertes Betriebssystem
Windows 11 Pro
Design
Formfaktor
Tablet
Produktfarbe
Schwarz
Gerätetyp
Tablet PC
Schutzfunktion
Staubresistent, Wasserfest
Internationale Schutzart (IP-Code)
IP54
Zertifizierung
MIL-STD-810H, WEEE, HCT / HCL entry / WHQL
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 648,13*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 727,93*
€ 866,24
pro Stück
ab 2 Stück
€ 712,57*
€ 847,96
pro Stück
ab 5 Stück
€ 691,15*
€ 822,47
pro Stück
ab 10 Stück
€ 675,12*
€ 803,39
pro Stück
ab 500 Stück
€ 648,13*
€ 771,27
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.