| |
|
| Artikel-Nr.: CIDE3-84536543 Herst.-Nr.: 3087-20 EAN/GTIN: 4078500018043 |
| |
|
| | |
| For raking leaves and grass clippings
The GARDENA combisystem Lawn Rake is ideally suited for raking leaves, grass clippings, aerated material and other garden debris. Sturdy tines made of high-quality plastic arranged in a working width of 43 cm allow easy, practical and lawn-sparing work. The Lawn Rake is suitable for all GARDENA combisystem handles, whereby GARDENA recommends a handle length of 130 cm, depending on body height. The warranty period is 25 years. The GARDENA combisystem Grubber has three sturdy prongs optimally suited for loosening and aerating soil while sparing roots. The Grubber has a working width of 9 cm and is best-suited for also stony ground and close-set plants. The product is suitable for all GARDENA combisystem handles, whereby GARDENA recommends a handle length of 130 cm, depending on body height. The warranty period is 25 years. The GARDENA combisystem Patio Weeder is optimally suited for easy removal of grass, moss and weeds between paving joints and on walls. Equipped with a double-sided ground and hardened high grade stainless steel blade, the weeder allows efficient work. The specially shaped handle lies well in the hand, protects against slipping, even during pulling movements, and renders work easier. Practical: the handle can be easily removed and replaced by any combisystem handle - for pleasant work without bending over. For safe storage, the Patio Weeder is equipped with a high-quality blade protection. The warranty period is 25 years. Weitere Informationen: Gewicht und Abmessungen | Grifflänge | 1300 mm | Merkmale | Produkttyp | Rechen | | Produktfarbe | Schwarz, Blau, Edelstahl | | Zahnmaterial | Kunststoff | | Maximale Arbeitsbreite | 430 mm | | Wechselkopf | Ja |
|
| | |
| | | |
| Weitere Suchbegriffe: Kleingrubber, Kultivator, Kunststoffrechen, Drahtlaubbesen, Fächerbesen, Gartenbesen, Landschaftsbesen, Laubbesen, Laubharke, Laubrechen, Rechenbesen, Verstellbesen, kultivator gardena, grubber |
| | |
| |