Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X


Menge:  Stück  
Produktinformationen
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
PDP Afterglow Wave Grau USB Gamepad Analog / Digital PC, Xbox One, Xbox Series S, Xbox Series X
Artikel-Nr.:
     CIDE3-109704981
Hersteller:
     Performance Designed Products
Herst.-Nr.:
     049-024-GE
EAN/GTIN:
     708056070243
Suchbegriffe:
Gamepad
Xbox Controller
Xbox Zubehör
xbox controller
Weitere Informationen:
Anschlüsse und Schnittstellen
Übertragungstechnik
Kabelgebunden
Geräteschnittstelle
USB
USB-Stecker
USB Typ-C
Software
Unterstützt Windows-Betriebssysteme
Windows 10, Windows 11
Energie
Energiequelle
Kabel
Ergonomie
Produktfarbe
Grau
Kabellänge
2.43 m
Abnehmbares Kabel
Ja
LED-Anzeigen
Ja
Eingabegerät
Gerätetyp
Gamepad
Gamingplattformen unterstützt
PC, Xbox One, Xbox Series S, Xbox Series X
Gaming-Control Funktionsknöpfe
Schaltfläche Zurück, D-Pad, Schaltfläche Teilen
Gaming-Control Technologie
Analog / Digital
Programmierbare Tasten
Ja
LED-Hintergrundbeleuchtung
Ja
Farbe der Hintergrundbeleuchtung
Mehrfarbig
Die besten Konditionen aller 5 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 34,54*
  
Preis gilt ab 3.000 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 47,46*
€ 56,48
pro Stück
ab 2 Stück
€ 46,78*
€ 55,67
pro Stück
ab 5 Stück
€ 44,28*
€ 52,69
pro Stück
ab 10 Stück
€ 41,41*
€ 49,28
pro Stück
ab 20 Stück
€ 40,11*
€ 47,73
pro Stück
ab 3000 Stück
€ 34,54*
€ 41,10
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.