Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

BlueOptics Transition Networks TN-SFP-10G-ZR kompatibler SFP+ Netzwerk-Transceiver-Modul Faseroptik 10000 Mbit/s SFP+ 1550 nm


Menge:  Stück  
Produktinformationen
BlueOptics Transition Networks TN-SFP-10G-ZR kompatibler SFP+ Netzwerk-Transceiver-Modul Faseroptik 10000 Mbit/s SFP+ 1550 nm
BlueOptics Transition Networks TN-SFP-10G-ZR kompatibler SFP+ Netzwerk-Transceiver-Modul Faseroptik 10000 Mbit/s SFP+ 1550 nm
BlueOptics Transition Networks TN-SFP-10G-ZR kompatibler SFP+ Netzwerk-Transceiver-Modul Faseroptik 10000 Mbit/s SFP+ 1550 nm
BlueOptics Transition Networks TN-SFP-10G-ZR kompatibler SFP+ Netzwerk-Transceiver-Modul Faseroptik 10000 Mbit/s SFP+ 1550 nm
BlueOptics Transition Networks TN-SFP-10G-ZR kompatibler SFP+ Netzwerk-Transceiver-Modul Faseroptik 10000 Mbit/s SFP+ 1550 nm
BlueOptics Transition Networks TN-SFP-10G-ZR kompatibler SFP+ Netzwerk-Transceiver-Modul Faseroptik 10000 Mbit/s SFP+ 1550 nm
BlueOptics Transition Networks TN-SFP-10G-ZR kompatibler SFP+ Netzwerk-Transceiver-Modul Faseroptik 10000 Mbit/s SFP+ 1550 nm
BlueOptics Transition Networks TN-SFP-10G-ZR kompatibler SFP+ Netzwerk-Transceiver-Modul Faseroptik 10000 Mbit/s SFP+ 1550 nm
BlueOptics Transition Networks TN-SFP-10G-ZR kompatibler SFP+ Netzwerk-Transceiver-Modul Faseroptik 10000 Mbit/s SFP+ 1550 nm
BlueOptics Transition Networks TN-SFP-10G-ZR kompatibler SFP+ Netzwerk-Transceiver-Modul Faseroptik 10000 Mbit/s SFP+ 1550 nm
Artikel-Nr.:
     CIDE3-104954433
Hersteller:
     CBO
Herst.-Nr.:
     TN-SFP-10G-ZR-BO
EAN/GTIN:
     k.A.
Suchbegriffe:
GBIC-Modul
Netzwerk-Transceiver
Netzwerk-Transceiver-Modul
SFP-Modul
Superior Performance
Transition Networks TN-SFP-10G-ZR compatible 10GBASE-ZR SFP+ Transceiver with LC Duplex connector according to MSA standards from the brand BlueOptics. The Transition Networks TN-SFP-10G-ZR compatible 10GBASE-ZR SFP+ has a receiver (with 1550nm) and a transmitter (with 1550nm) for the transfer of optical signals via Single-mode fiber, taking the respective transmission protocol into account. The Transition Networks TN-SFP-10G-ZR compatible 10GBASE-ZR SFP+ is suitable for the use in all major Transition Networks hardware platforms (such as switches, routers, storage systems, load balancers, gauges, etc.) that officially support the original Transition Networks TN-SFP-10G-ZR 10GBASE-ZR SFP+. Each Transition Networks TN-SFP-10G-ZR compatible 10GBASE-ZR SFP+ supports Ethernet, Fibre Channel over Ethernet or SDH/SONET high-speed applications of up to 10G per second on up to 80 Kilometer distance. Request a test sample now!


Compatibility and Quality
To ensure 100% compatibility and functionality, all Transition Networks TN-SFP-10G-ZR compatible 10GBASE-ZR SFP+ are tested for the use in the respective Transition Networks hardware while being adapted to the software requirements. Every Transition Networks TN-SFP-10G-ZR compatible 10GBASE-ZR SFP+ from the brand BlueOptics is manufactured according to the defined MSA standards, like the original Transition Networks TN-SFP-10G-ZR Transceiver and contains the same, if not even better, single components from well-known traditional companies for data communication technology, such as high-quality lasers (e.g from Avago or Lumentum) and qualitative ICs (e.g., Maxim Integrated, Netlogic, Mindspeed or Analog Devices). This preselection of the world's best components for optical Transceiver modules results in an over-average product lifetime of more than 10 years for all Transition Networks TN-SFP-10G-ZR compatible BlueOptics 10GBASE-ZR SFP+. Ask for your BlueOptics sample now!

Wide Range of Applications
Transition Networks TN-SFP-10G-ZR compatible 10GBASE-ZR SFP+ support all popular optical data transfer applications and are designed for the use in switches, routers, storage systems and other hardware solutions that support the original Transition Networks TN-SFP-10G-ZR 10GBASE-ZR SFP+ as stated by the Transition Networks data sheet. The Transition Networks TN-SFP-10G-ZR compatible BlueOptics 10GBASE-ZR SFP+ is an equivalent replacement for original Transition Networks TN-SFP-10G-ZR 10GBASE-ZR SFP+ whose price has been artificially elevated to finance hardware such as switches. Therefore, from now on you should rely on Transition Networks TN-SFP-10G-ZR compatible 10GBASE-ZR SFP+ from the BlueOptics brand with the best price/performance ratio and convince yourself of their quality and functionality. The Transition Networks TN-SFP-10G-ZR compatible 10GBASE-ZR SFP+ support all popular applications and offer the same functionality as the original Transition Networks TN-SFP-10G-ZR 10GBASE-ZR SFP+. Try it out and contact us now!


Data Transmission at the Speed of Light
Fiber optic connections for optical data transmissions are not susceptible to electromagnetic interference (EMI) and offer the possibility of a wide variety of bandwidth variations. With Transition Networks TN-SFP-10G-ZR compatible 10GBASE-ZR SFP+ of the BlueOptics brand, you can increase your bandwidth and reduce latencies with maximum availability without any loss. Transition Networks TN-SFP-10G-ZR compatible 10GBASE-ZR SFP+ have a LC Duplex connector and can send and receive signals simultaneously through optical laser transmission, each over one fiber. The optimal connection should take place via an appropriate BlueOptics fiber patch cord, for example onto a patch panel or directly to another Transition Networks TN-SFP-10G-ZR compatible 10GBASE-ZR SFP+ Transceiver. This results in the optimum range and quality of your fiber-optic link. Optimize your network now!

Error Analysis with Digital Diagnostics
Simplify troubleshooting, maintenance, and monitoring in your network with the Transition Networks TN-SFP-10G-ZR compatible 10GBASE-ZR SFP+ through the Digital Diagnostics Monitoring (DDM) / Digital Optical Monitoring (DOM) interface. With the help of the digital diagnostic function, which complies with MSA SFF-8472, the Transition Networks TN-SFP-10G-ZR compatible 10GBASE-ZR SFP+ can deliver the following information in real time: Supply voltage, laser bias current, laser average output power, laser received input power and temperature. This feature of the Transition Networks TN-SFP-10G-ZR-compatible 10GBASE-ZR SFP+ facilitates the remote maintenance of optical transmission links. Please ensure that the DDM / DOM function is supported by the hardware in which the Transition Networks TN-SFP-10G-ZR compatible 10GBASE-ZR SFP+ is used, to access these features. Try it and start using BlueOptics products now!


Maximum Availability
Less maintenance due to a long lifetime. Transition Networks TN-SFP-10G-ZR compatible 10GBASE-ZR SFP+ of the brand BlueOptics are using components from leading manufacturers for communication technology only, such as Lasers (like Lumentum or Avago) and Integrated Circuits (including Maxim Integrated, Netlogic, Mindspeed or Analog Devices). For this reason, Transition Networks TN-SFP-10G-ZR compatible 10GBASE-ZR SFP+ are designed for above average high operating times of over 1.000.000 MTBF hours. This corresponds to an average life span of 10 years and allows you to set up your network for the future. All Transition Networks TN-SFP-10G-ZR compatible 10GBASE-ZR SFP+ provide high availability and reduce the likelihood of a failure of important optical data links in high-speed network systems to an absolute minimum. Benefit from BlueOptics Transceivers now!
Weitere Informationen:
Betriebsbedingungen
Maximale Betriebstemperatur
70 °C
Betriebstemperatur
0 - 70 °C
Temperaturbereich bei Lagerung
-40 - 85 °C
Energie
Eingangsspannung
3.3 V
Merkmale
Produktfarbe
Silber
Gehäusematerial
Metall
Verpackungsdaten
Paketgewicht
3 g
Leistungen
SFP Transceiver-Typ
Faseroptik
Maximale Datenübertragungsrate
10000 Mbit/s
Schnittstelle
SFP+
Optischer Kabelverbinder
SFP+
SFP-Transceiver-Standard
ZR
Maximal mögliche Übertragungsstrecke
80000 m
Wellenlänge
1550 nm
Tx-Wellenlänge (max.)
1550 nm
Rx-Wellenlänge (max.)
1550 nm
Ethernet-Kabel Verkablungstechnologie
10GBASE
Gewicht und Abmessungen
Gewicht
2 g
Weitere Suchbegriffe: gbic modul, Transceiver, Netzwerk-Transmitter, Transmitter, Netzwerk-Transmitter-Module, Netzwerk-Transmitter-Modul
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 188,58*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 223,32*
€ 265,75
pro Stück
ab 2 Stück
€ 218,30*
€ 259,78
pro Stück
ab 5 Stück
€ 212,03*
€ 252,32
pro Stück
ab 10 Stück
€ 207,34*
€ 246,73
pro Stück
ab 500 Stück
€ 188,58*
€ 224,41
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.