| |
|
| Artikel-Nr.: CIDE1-92508340 Herst.-Nr.: 30.3034.10 EAN/GTIN: k.A. |
| |
|
| | |
| Always in the know with the temperature – with the RATIO wireless thermometer from TFA. A separate wireless transmitter determines the outdoor temperature at the location; an internal sensor measures the indoor temperature. Controlling the room temperature is an important factor for the creation of a comfortable and healthy living environment and it helps save energy. Even one degree of temperature reduction can save up to 6% on heating costs. With the outdoor temperature, you get a reliable and important information for your home, garden, leisure and work. In addition, the device has a memory for highest and lowest values and a display for the time. Two more transmitters for temperature can be connected, thus allowing the monitoring of other rooms, e.g. in the nursery, bedroom, cellar or garage. Weitere Informationen: Verpackungsdaten | Betriebsanleitung | Ja | Energie | Energiequelle | Akku | | Akku-/Batteriespannung | 1.5 V | Gewicht und Abmessungen | Breite | 68 mm | | Tiefe | 29 mm | | Höhe | 113 mm | | Gewicht | 91 g | Design | Typ | Elektronisches Umgebungsthermometer | | Zweck | Indoor/Outdoor | | Display-Typ | Digital | | Produktfarbe | Schwarz | | Gehäusematerial | Kunststoff | | Platzierung | Tisch, Wand, Fenster | | Anzeigen-Formfaktor | Rechteckig | Leistungen | Temperaturmesseinheit | F,°C | | Temperaturmessbereich | -40 - 65 °C | | | -40 - 149 °F | | Uhrfunktion | Ja |
|
| | |
| | | |
| | | |
| |