Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

BlueOptics SFP-10G-T-AL-BO Netzwerk-Transceiver-Modul Kupfer 10000 Mbit/s SFP+


Menge:  Stück  
Produktinformationen
BlueOptics SFP-10G-T-AL-BO Netzwerk-Transceiver-Modul Kupfer 10000 Mbit/s SFP+
BlueOptics SFP-10G-T-AL-BO Netzwerk-Transceiver-Modul Kupfer 10000 Mbit/s SFP+
BlueOptics SFP-10G-T-AL-BO Netzwerk-Transceiver-Modul Kupfer 10000 Mbit/s SFP+
BlueOptics SFP-10G-T-AL-BO Netzwerk-Transceiver-Modul Kupfer 10000 Mbit/s SFP+
BlueOptics SFP-10G-T-AL-BO Netzwerk-Transceiver-Modul Kupfer 10000 Mbit/s SFP+
BlueOptics SFP-10G-T-AL-BO Netzwerk-Transceiver-Modul Kupfer 10000 Mbit/s SFP+
BlueOptics SFP-10G-T-AL-BO Netzwerk-Transceiver-Modul Kupfer 10000 Mbit/s SFP+
Artikel-Nr.:
     CIDE1-79267346
Hersteller:
     CBO
Herst.-Nr.:
     SFP-10G-T-AL-BO
EAN/GTIN:
     4063232636375
Suchbegriffe:
GBIC-Modul
Netzwerk-Transceiver
Netzwerk-Transceiver-Modul
SFP-Modul
Superior Performance
Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ Transceiver with RJ45 connector according to MSA standards from the brand BlueOptics. The Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ has a receiver (with ) and a transmitter (with ) for the transfer of optical signals via Twisted Pair fiber, taking the respective transmission protocol into account. The Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ is suitable for the use in all major Alcatel-Lucent hardware platforms (such as switches, routers, storage systems, load balancers, gauges, etc.) that officially support the original Alcatel-Lucent SFP-10G-T-AL 10GBASE-T SFP+. Each Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ supports Ethernet, Fibre Channel over Ethernet or SDH/SONET high-speed applications of up to 10G per second on up to 30 Meter distance. Request a test sample now!

Compatibility and Quality
To ensure 100% compatibility and functionality, all Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ are tested for the use in the respective Alcatel-Lucent hardware while being adapted to the software requirements. Every Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ from the brand BlueOptics is manufactured according to the defined MSA standards, like the original Alcatel-Lucent SFP-10G-T-AL Transceiver and contains the same, if not even better, single components from well-known traditional companies for data communication technology, such as high-quality lasers (e.g from Avago or Lumentum) and qualitative ICs (e.g., Maxim Integrated, Netlogic, Mindspeed or Analog Devices). This preselection of the world's best components for optical Transceiver modules results in an over-average product lifetime of more than 10 years for all Alcatel-Lucent SFP-10G-T-AL compatible BlueOptics 10GBASE-T SFP+. Ask for your BlueOptics sample now!

Wide Range of Applications
Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ support all popular optical data transfer applications and are designed for the use in switches, routers, storage systems and other hardware solutions that support the original Alcatel-Lucent SFP-10G-T-AL 10GBASE-T SFP+ as stated by the Alcatel-Lucent data sheet. The Alcatel-Lucent SFP-10G-T-AL compatible BlueOptics 10GBASE-T SFP+ is an equivalent replacement for original Alcatel-Lucent SFP-10G-T-AL 10GBASE-T SFP+ whose price has been artificially elevated to finance hardware such as switches. Therefore, from now on you should rely on Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ from the BlueOptics brand with the best price/performance ratio and convince yourself of their quality and functionality. The Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ support all popular applications and offer the same functionality as the original Alcatel-Lucent SFP-10G-T-AL 10GBASE-T SFP+. Try it out and contact us now!

Data Transmission at the Speed of Light
Fiber optic connections for optical data transmissions are not susceptible to electromagnetic interference (EMI) and offer the possibility of a wide variety of bandwidth variations. With Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ of the BlueOptics brand, you can increase your bandwidth and reduce latencies with maximum availability without any loss. Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ have a RJ45 connector and can send and receive signals simultaneously through optical laser transmission, each over one fiber. The optimal connection should take place via an appropriate BlueOptics fiber patch cord, for example onto a patch panel or directly to another Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ Transceiver. This results in the optimum range and quality of your fiber-optic link. Optimize your network now!

Error Analysis with Digital Diagnostics
Simplify troubleshooting, maintenance, and monitoring in your network with the Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ through the Digital Diagnostics Monitoring (DDM) / Digital Optical Monitoring (DOM) interface. With the help of the digital diagnostic function, which complies with MSA SFF-8472, the Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ can deliver the following information in real time: Supply voltage, laser bias current, laser average output power, laser received input power and temperature. This feature of the Alcatel-Lucent SFP-10G-T-AL-compatible 10GBASE-T SFP+ facilitates the remote maintenance of optical transmission links. Please ensure that the DDM / DOM function is supported by the hardware in which the Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ is used, to access these features. Try it and start using BlueOptics products now!

Maximum Availability
Less maintenance due to a long lifetime. Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ of the brand BlueOptics are using components from leading manufacturers for communication technology only, such as Lasers (like Lumentum or Avago) and Integrated Circuits (including Maxim Integrated, Netlogic, Mindspeed or Analog Devices). For this reason, Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ are designed for above average high operating times of over 1.000.000 MTBF hours. This corresponds to an average life span of 10 years and allows you to set up your network for the future. All Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ provide high availability and reduce the likelihood of a failure of important optical data links in high-speed network systems to an absolute minimum. Benefit from BlueOptics Transceivers now!

Full MSA Compliance
Each Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T high-availability SFP+ Transceiver complies with the Multi-Source Agreement (MSA) standard SFP+ Transceiver. When setting MSA standards for optical SFP+ Transceiver modules, manufacturers define standards for the SFP+ Transceiver to ensure interoperability with different hardware systems from different manufacturers. Here the SFP+ interface is settled electrically, mechanically and functionally, to grant that the communication of the devices among each other functions smoothly, as well as an exact fit is maintained. By the definitions and specifications defined in the MSA standards, the Alcatel-Lucent SFP-10G-T-AL compatible 10GBASE-T SFP+ of the BlueOptics brand behave the same way as the original Alcatel-Lucent SFP-10G-T-AL 10GBASE-T SFP+ and do not compromise any quality and functionality. Ask for a test sample now!
Weitere Informationen:
Technische Details
Nachhaltigkeitszertifikate
RoHS
Merkmale
Produktfarbe
Nickel
Markenkompatibilität
Alcatel-Lucent
Kompatible Produkte
SFP-10G-T-AL
Zertifizierung
CE, FCC, ISO9001
Verpackungsdaten
Paketgewicht
30 g
Leistungen
SFP Transceiver-Typ
Kupfer
Maximale Datenübertragungsrate
10000 Mbit/s
Schnittstelle
SFP+
Maximal mögliche Übertragungsstrecke
30 m
Kupfer Ethernet Verkabelungstechnologie
10GBASE
Digitale Diagnose-Überwachung (DDM)
Ja
Gewicht und Abmessungen
Gewicht
20 g
Weitere Suchbegriffe: gbic modul, Transceiver, Netzwerk-Transmitter, Transmitter, Netzwerk-Transmitter-Module, Netzwerk-Transmitter-Modul
Die besten Konditionen aller 2 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 142,37*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 179,57*
€ 213,69
pro Stück
ab 2 Stück
€ 169,21*
€ 201,36
pro Stück
ab 5 Stück
€ 160,57*
€ 191,08
pro Stück
ab 10 Stück
€ 156,45*
€ 186,18
pro Stück
ab 500 Stück
€ 142,37*
€ 169,42
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.