Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin


Menge:  Stück  
Produktinformationen
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Microsoft Surface Laptop Studio Hybrid (2-in-1) 36,6 cm (14.4") Touchscreen Intel® Core™ i5 i5-11300H 16 GB LPDDR4x-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Pro Platin
Artikel-Nr.:
     CIDE0-95914051
Hersteller:
     Microsoft
Herst.-Nr.:
     9Y1-00030
EAN/GTIN:
     889842847765
Suchbegriffe:
2-in-1 Laptop
2-in-1 Notebook
2-in-1 Tablet
2in1 Laptop
Neu Surface Laptop Studio for Business
Unglaublich leistungsstark, unendlich flexibel. Produktivität, einheitliche Ergebnisse und Sicherheit mit Windows 11 oder Windows 10 – die Wahl liegt bei Ihnen.

Eine transformative Arbeitsweise
Arbeiten Sie so, wie Sie es möchten – ob Sie Codes auf einem leistungsstarken Business-Laptop kompilieren, mehrere Aufgaben gleichzeitig mit dem Gerät im perfekten Winkel ausführen oder Ideen auf einem leistungsstarken Kreativstudio skizzieren.

Laptop mit hoher Leistung
Im Laptopmodus mit der vollständigen Tastatur und dem Precision Haptic Touchpad mit komfortablem Feedback bei der Navigation können Sie produktiv arbeiten.

Unterwegs arbeiten, den ganzen Tag lang
Profitieren Sie von bis zu 19 Stunden Akkulaufzeit und setzen Sie Ihre Arbeit jederzeit fort mit dem Standby-Modus, der die Akkulaufzeit verlängert, wenn Sie unterwegs sind. Schnelles, zuverlässiges Wi-Fi 6 liefert eine bessere Leistung in Ballungszentren.

Laptop mit hoher Leistung
Im Laptopmodus mit der vollständigen Tastatur und dem Precision Haptic Touchpad mit komfortablem Feedback bei der Navigation können Sie produktiv arbeiten.

Der perfekte Winkel
Ziehen Sie mit dem Dynamic Woven Hinge das Display im Bühnen-Modus in den perfekten Winkel zum Andocken, für Präsentationen für Ihren Kunden und für wichtige Aufgaben.

Optimiertes Andocken
Wenn Sie im Bühnen-Modus angedockt und mit bis zu zwei externen Monitoren verbunden sind, verwandelt sich der Surface Laptop Studio in einen dritten Monitor, der für Toucheingaben und den digitalen Stift aktiviert ist und eine zusätzliche Dimension für Interaktion bietet.
Weitere Informationen:
Grafik
Eingebaute Grafikadapter
Ja
Separates Grafikkartenmodell
Nicht verfügbar
Eingebautes Grafikkartenmodell
Intel Iris Xe Graphics
Hersteller der eingebauten GPU
Intel
On-Board-Grafikadapterfamilie
Intel Iris Xe Graphics
Speichermedium
Gesamtspeicherkapazität
512 GB
Speichermedien
SSD
Gesamtkapazität der SSDs
512 GB
Anzahl SSD installiert
1
SSD Speicherkapazität
512 GB
SSD Schnittstelle
NVMe, PCI Express
NVMe
Ja
SSD-Formfaktor
M.2
Prozessor Besonderheiten
Intel® VT-x mit Extended Page Tables (EPT)
Ja
Leerlauf Zustände
Ja
CPU Konfiguration (max)
1
Intel® Virtualisierungstechnik für direkte I/O (VT-d)
Ja
Intel® Virtualization Technologie (VT-X)
Ja
Akku/Batterie
Batteriekapazität
58 Wh
Akku-/Batteriebetriebsdauer
19 h
Design
Produkttyp
Hybrid (2-in-1)
Produktfarbe
Platin
Formfaktor
Convertible (Gleitschieber)
Name der Farbe
Platinum
Gehäusematerial
Aluminium, Magnesium
Jahr der Einführung
2021
Zertifikate
WiFi-zertifiziert
Ja
Sicherheit
Windows Hello
Ja
Trusted Platform Module (TPM)
Ja
Passwortschutz
Ja
Audio
Audio-System
Dolby Atmos
Anzahl eingebauter Lautsprecher
4
Lautsprecher Hersteller
OmniSonic
Eingebautes Mikrofon
Ja
Mikrofonanzahl
2
Kamera
Frontkamera
Ja
Tastatur
Eingabegerät
Touchpad
Tastatur mit Hintergrundbeleuchtung
Ja
Speicher
Speicherkapazität
16 GB
RAM-Speicher maximal
16 GB
Interner Speichertyp
LPDDR4x-SDRAM
Memory Formfaktor
On-board
Gewicht und Abmessungen
Gewicht
1742.9 g
Breite
323.28 mm
Tiefe
228.32 mm
Höhe
18.94 mm
Energie
Netzteilstärke
65 W
Software
Installiertes Betriebssystem
Windows 10 Pro
Betriebssystemarchitektur
64-Bit
Netzwerk
Top WLAN-Standard
Wi-Fi 6 (802.11ax)
WLAN-Standards
Wi-Fi 6 (802.11ax)
Bluetooth
Ja
Bluetooth-Version
5.1
Leistungen
Umgebungslichtsensor
Ja
Beschleunigungsmesser
Ja
Gyroskop
Ja
Bildschirm
Bildschirmdiagonale
14.4 "
Display-Auflösung
2400 x 1600 Pixel
Touchscreen
Ja
Art des Touchscreens
Kapazitiv
LED-Hintergrundbeleuchtung
Ja
Natives Seitenverhältnis
3:2
Pixeldichte
201 ppi
Kontrastverhältnis
1500:1
Prozessor
Prozessorfamilie
Intel® Core™ i5
Prozessorhersteller
Intel
Prozessor
i5-11300H
Prozessorgeneration
Intel® Core™ i5 Prozessoren der 11. Generation
Prozessor Boost-Frequenz
4.4 GHz
Anzahl Prozessorkerne
4
Prozessor-Cache
8 MB
TDP-up Frequenz konfigurierbar
3.1 GHz
TDP-up konfigurierbar
35 W
TDP-down konfigurierbar
28 W
TDP-down Frequenz konfigurierbar
2.6 GHz
Anschlüsse und Schnittstellen
Anzahl Thunderbolt 4-Ports
2
Intel® Thunderbolt 4
Ja
Kombinierter Kopfhörer-/Mikrofon-Anschluss
Ja
Typ Ladeanschluss
Surface Connect
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 1.548,14*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 1.685,10*
€ 2.005,27
pro Stück
ab 2 Stück
€ 1.664,54*
€ 1.980,80
pro Stück
ab 5 Stück
€ 1.615,88*
€ 1.922,90
pro Stück
ab 10 Stück
€ 1.581,28*
€ 1.881,72
pro Stück
ab 500 Stück
€ 1.548,14*
€ 1.842,29
pro Stück
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Microsoft
W49-00043
ab € 75,52*
Zubehör
Microsoft
NRB-00010
ab € 83,93*
Zubehör
Microsoft
NRI-00010
ab € 150,94*
Zubehör
Microsoft
NRQ-00010
ab € 217,76*
Zubehör
Microsoft
A9W-00163
ab € 141,61*
Zubehör
Microsoft
VP3-00116
ab € 208,51*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.