Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

4smarts 4S465571 Handy Weiß AC Drinnen


Menge:  Stück  
Produktinformationen
4smarts 4S465571 Handy Weiß AC Drinnen
4smarts 4S465571 Handy Weiß AC Drinnen
4smarts 4S465571 Handy Weiß AC Drinnen
Artikel-Nr.:
     CIDE0-80481714
Hersteller:
     4smarts
Herst.-Nr.:
     465571
EAN/GTIN:
     4250774983405
Suchbegriffe:
Cellphone
Handy
Mobiltelefon
mobile phone
Weitere Informationen:
Energie
Eingangsspannung
100 - 240 V
Eingangsfrequenz
50/60 Hz
Maximale Ausgangsspannung
5 V
AC-Adapter Ausgangssstrom
1 A
Gewicht und Abmessungen
Breite
39 mm
Tiefe
21 mm
Höhe
73 mm
Gewicht
28 g
Design
Produktfarbe
Weiß
Leistungen
Aufladetyp
Drinnen
Aufladekompatibilität
Handy
Energiequelle
AC
Anzahl USB 2.0 Anschlüsse
1
Kompatibilität
Amazon Fire Kids Edition, Fire, Kindle Fire HD Kids Edition, Fire HD 6, Fire HD 7, Fire Phone, Kindle Fire HDX 7 LTE, Kindle Fire HDX 7, Kindle Fire HD 7 II, Kindle Fire II, Kindle Fire HD 7, Kindle Fire Apple iPhone Xs Max, Xs, XR, X, 8, 8 Plus, 7 Plus, 7, SE, 6s, 6s Plus, 6, 6 Plus, 4s, 5c, 5s, 5, 4, 3GS, 3G, 1 Blackberry Bold 9790, Touch 9900, 9780, 9700, 9000 Curve 9320, 9220, 9380, 9360, 8910, 8520, 8900 Passport Passport Silver Edition, Passport Torch 9860, 9810, 9800 Key2 LE, Evolve X, Evolve, Key2, Motion, Keyone, Aurora, DTEK60, DTEK50, Leap, Classic, Porsche Design P9983, Z30, 9720, Q5, Q10, Z10, Porsche Design P9981, Playbook, Storm2, Storm, Priv Cat S61, S60, S30, S40 Caterpillar Cat S30, Cat S40, Cat B30 Dual SIM, Cat S50, Cat B15Q, Cat B100, Cat B15, Cat B10, Cat B25 Cubot Note Plus, S600, X12, H1, X15, X9, X16, P11 Cyrus CS 18, CM 15, CS 20, CM 5, CS25, CS30, CS19, C23, CS27 doro 6030, 820 Claria, 820 Mini Claria, Liberto 820 Mini, Liberto 820, Primo 405, Primo 571, Primo 215, Primo 413, Liberto 810, PhoneEasy 612, PhoneEasy 715, PhoneEasy 740, PhoneEasy 615gsm, PhoneEasy 605, PhoneEasy 610gsm, PhoneEasy 409gsm, PhoneEasy 332gsm, PhoneEasy 410gsm, PhoneEasy 342gsm, PhoneEasy 345gsm, PhoneEasy 341gsm, Liberto 825, 5030 Emporia COMFORT, CLASSIC, Telme T200, Telme X200, SMART, GLAM, Eurphoria, Connect, Talk Comfort, Click, RL2, ElegancePlus, SAFETYplus, Solid, Elegance, TalkPremium, Select, Pure Fairphone Fairphone 2, Fairphone Google Pixel 3, Pixel 3 XL, Pixel 2, Pixel 2 XL, Pixel XL, Pixel Honor 20 Lite, 10i, 8A Pro, 20i, View 20, 10 Lite, 8X, Note 10, Play, 7s, 10, 7C, 6C Pro, View 10, V10, 9 Pro, 9 lite, 7X, V9 Play, 6A, 8 Pro, V9, 8 lite, Magic, Magic, 6x (2016), Holly 3, Note 8, 5, 8, 5A, 7 lite (5c), V8, 7 Premium, 5X, Holly 2 Plus, 7, 7 Dual SIM, 6 Plus, Holly, 4X, 4c, 3C, 6, 9 Huawei Ascend Y540, Y360, Mate 7, G620s, Mate 7 32GB, Y550, P7, G630, Y330, P7 Mini, G6, Y530, Mate 2, G730, G740, G750, G610, W2, G700, G525, P6, P2, W1, G510, Y300, D2, G615, Mate, Y201 Pro, G600, G330, D1 quad XL, P1 S, G300, P1, D1 Quad, Y100, Y200, G7, P8 Mate 20, 20 Pro, 20 Lite, 10 Porsche Design, 10, 10 Pro, 10 Lite, 9, 9 Pro, 9 Porsche Design, 8, S MediaPad T3 7.0, M2 7.0, T1 7.0 Plus, X2, T1 7.0, X1, 7 Youth2, 7 Youth, 7 Vogue, 7 Lite P20 lite (2019), Y9 Prime (2019), Y5 (2019), P30 Lite New Edition / P30 Lite, Y7 (2019), Y6 (2019), P30, P30 Pro, Y6 Pro (2019), Y7 Prime (2019), Y7 Pro (2019), P Smart (2019), nova 4, Enjoy 9, Y9 (2019), P smart+ (2019), P smart+ / Nova 3i, Nova 3, Y3 (2018), Y5 Prime (2018) / Y5 (2018), Y6 (2018), P20 Lite, P20 Pro, Y7 (2018) / Y7 Prime (2018), P Smart, Nova 2s, P9 Lite mini, Y6 Pro 2017, Y6 (2017), Nova Young, Y7, Y7 Prime, Nova 2, Nova 2 plus, Y3 2017, Y5 (2017), Enjoy 7 Plus, P10 Lite, GR3 (2017), P9 Lite (2017), Nova Lite, Enjoy 6s, Enjoy 6, Nova plus, Nova, Y6 II Compact, Y6II Compact, G9 Plus, Y5 II, Y3 II, P9 Plus, P9 Lite, GT3, P9, GR3, Enjoy 5s, ShotX, G8, Y6 Dual SIM, Y5 Dual SIM, Y6, Y5, GX8, P8 Max, G Play mini, P8 Lite, P8, Y3, Y625, Y635, G6609, Honour, G7300, U8850 Vision, U8510 Ideos X3, U9000 Ideos X6, U8650 Sonic, Ideos S7 Slim, IDEOS S7 Slim, U8800 Ideos X5, G7002 Mygon, G6603, G6620, U8500, U8150 Ideos, IDEOS S7, GR5, Y6 Pro LTE, GX1, G8 Mini, P Smart Z, P8 lite (2017), Y6 Prime (2018), P10 Plus, P10, Y6 II Lenovo/Motorola Moto G7 Power, G7 Plus, G7 Play, G7, Z3 Play, E5, E5 Play, X4, Z2 Force, G5S Plus, G5S, Z2 Play, Z Play, Z, Z Force, E4, C Plus, E4 Plus, C One Power (P30 Note), One (P30 Play) LG Electronics Zone 4 Q60, V50 ThinQ 5G, G8 ThinQ, G8s ThinQ, K40, K50, Q9, V40 ThinQ, G7 One, Q8, G7 Fit, V35 ThinQ, G7 ThinQ, Q7, Aristo 2, K10 (2018), K8 (2018), X4+, V30, Q8 (2017), Q6, X venture, G6, X power2, K10 (2017), K4 (2017), Stylus 3, K8 (2017), K3 (2017), U, V20, K3, X max, X mach, X Skin, X5, X Power, X style, Stylus 2 Plus, Stylo 2, G5, X screen, K5, X cam, K8, K7, G5 SE, K10, K4, Class, V10, Ray, Zero, Bello II, G4s, G4 Beat, G4 Stylus LTE, G4c, G4 Stylus 3G, G4, Magna, Joy, Spirit, Leon, Spirit 4G, Leon 4G, AKA, G Flex 2, L Bello, F60, F60 Dual SIM, L Fino, G3 S, G3 Stylus, G Pad 7.0, G3, G Pad E7, L65, L35, L80, F70, L40, L70, L90, G2 Mini, G Pro Lite Dual, G Flex, Optimus L5 II Dual, Optimus L9 II, Vu 3, G2, Optimus G Pro, Optimus L4 II, Optimus F7, Optimus L5 II, Optimus F5, Optimus L1 II, Optimus G, Optimus L3 II, Optimus L7 II, Optimus L9, Optimus Vu 2, T385, Optimus 4X HD, Optimus LTE2, Optimus LTE Tag, Optimus 3D Max, Optimus True HD LTE, Optimus L7, Optimus L5, Miracle, Prada 3.0, Optimus Vu, Optimus L3, Jil Sander, Optimus Sol, Optimus Hub, Optimus Net, Optimus Pro, Optimus 3D, T500 ego, Optimus Chat, A133, Optimus Speed, A160, Optimus Black, Optimus Me, C320, C300, Optimus One, C900, Optimus 7, C100, Optimus Chic, GW990, Cookie Style, C710 Aloha, Cookie 3G, KS365, Cookie Lite, GD550 Pure, L50 Sporty, GT400 Viewty Smile, Viewty Snap, GS290 Cookie Fresh, GS101, GT540 Optimus, KM570 Arena II, KP501 Cookie, GM205, GS500 Cookie Plus, KP502 Cookie, GD880 Mini, GT350, GU230, GD510, GW620, GM730, GD910, GM750, BL20, GT505, GW300, BL40, GB230, GB210, GB102, GT500, GB250, GM310, KM900 Arena, GB220, GB130, GW520 Etna, GD330, Viewty Smart, GD900, KM330, KT770, KP170, KS500, KC910, KB770, KF350, Prada II, KP500 Cookie, KC780, KP260, KC550, KS360, KM380, KP230, HB620T, KF700, KF300, KP270, KF600, KP235, KP130, Secret, KF510, KT610, KM500, KS20, Viewty, KE500, Prada Phone, KP100, Stylus 2, G Pro 2, G3 Screen, Stylus 2 DAB+, G Pro 3, WineSmart Meizu Pro 7, 7 Plus, 6 Plus, 5 Mini 15 Lite, 15 Plus, 15, E3, Pro 7, M6, M6 note, E2, M5s, M5 Note, M3 note, M3X, M3 Max, U10, U20, M3E, MX6, PRO 5, M2, M2 Note, MX4 Ubuntu Edition, MX4 Pro, MX4, M1 Note Microsoft Lumia 650, 550, 950 XL, 950 Dual SIM, 950, 1330, 540 Dual Sim, 640 XL LTE Dual SIM, 640 XL LTE, 640 LTE, 430 Dual SIM, 640 XL Dual SIM, 640 Dual SIM, 532, 532 Dual SIM, 435, 535, 535 Dual SIM Nokia 215 Dual SIM, Kin Two, Kin One Motorola Moto C Plus, G5, G5 Plus, M, E3 Power, E3 (3rd gen), G4 Plus, G4 Play, G (3. Gen.), G LTE (2. Gen.), G (2. Gen.), G LTE, G, X, X (2017) Moto X Force, Moto X Style, Moto X Play, Moto E (2. Gen.), Moto Maxx, Google Nexus 6, Moto X (2. Gen.), Moto E, Razr HD, Razr Maxx HD, Razr i, Atrix HD, Razr Maxx, Motoluxe, Atrix 2, Gleam+, Defy Mini, Razr, Defy+, Pro+, Fire XT, Milestone 3, Fire, Wilder, Pro, Atrix, Dext2, Gleam, Milestone 2, Spice, Bravo, Flipside, Defy, Milestone XT720, Charm, Backflip, Flipout, WX395, Quench, Dext, Milestone, Motozine ZN5, EM325, Aura, EM330, W388, ZN200, W270, W230, Rokr E8, MOTO U9, Razr2 V8, Moto Q gsm, MotoKRZR K3, Razr V3xx, MotoRIZR Z3 Nokia 2.2, 3.2, 4.2, 1 Plus, 8.1, 7.1 Plus, 3.1 Plus, 7.1, 5.1 Plus, 5.1, 2.1, 3.1, 6.1 Plus, 8 Sirocco, 6.1, 7 Plus, 1, 6 (2018), 8110 4G, 2, 7, 8, 130 (2017), 105 (2017), 3, 5, 6, 150, 216, 230, 230 Dual SIM, 222 DualSIM, 222, New 105 Dual Sim, New 105, Lumia 730 Dual SIM, Lumia 735, Lumia 830, 130, Lumia 530 Dual Sim, 130 Dual SIM, X2 Dual Sim, Lumia 530, Lumia 635, XL, Lumia 930, 225, Lumia 630, 225 Dual SIM, Lumia 630 Dual SIM, Asha 230 Dual SIM, 220 Dual SIM, Lumia 1320, 220, Lumia 525, Asha 503, Lumia 1520, 108, 108 DualSIM, 515, 301 Dual SIM, 208 Dual SIM, 207, 208, Lumia 1020, Asha 501 Dual SIM, Lumia 925, Asha 501, Lumia 625, Lumia 720, Lumia 928, 301, Lumia 520, Lumia 510, Asha 205 Dual SIM, Lumia 920, 109, 206, Asha 308, Lumia 820, Asha 309, Asha 311, Asha 305, Asha 306, 100, C205, Asha 202, 113, 808 PureView, 101, Lumia 610, Asha 203, Asha 302, 112, X205, Lumia 900, X302.5 Touch and Type, 603, Lumia 620, Lumia 800, Asha 201, 701, 600, N9, Lumia 710, C301 Gold Edition, 700, Asha 303, Asha 300, Oro, C203 Touch and Type, 500, C206 Touch and Type, C202 Touch and Type, C500, E600, X700, C500 5MP, C201, E700, C200, C102, C503, X201, C301 Touch and Type, C101, 5250, X501, C601, N8, c7, C700, X302 Touch and Type, E500, C300, C600, X200, N97 Mini Gold Edition, 6303i classic, 5228, 2710 Navigation Edition, 2690, 7230, 1616, 6700 classic Gold Edition, 6700 slide, 5235 Comes With Music, 6760 slide, 5230, 1662, X300, 3710 fold, N900, N97 Mini, X600, 6216 classic, 2720 fold, 2730 classic, 6710 Navigator, E52, 5730 XpressMusic, 3720 classic, 6600i slide, 5530 XpressMusic, E72, 5630 XpressMusic, 6700 classic, E55, 6720 classic, N86, 5030 XpressRadio, 6303 classic, 5330 XpressMusic, 6730 classic, N97, 6260 slide, 1661, 5130 XpressMusic, E75, E63, 7100 Supernova, 7510 Supernova, N79, 5800 XpressMusic, 8800 Gold Arte, N85, E66, 7610 Supernova, 6650, 6210 Navigator, 6600 slide, 6600 fold, N96, 8800 Carbon Arte, 5220 XpressMusic, 6220 classic, E71, 6212 classic, 7210 Supernova, 5000, 7310 Supernova, 3120 Classic, N78, 6124 classic, 3600 slide, 6300i, 8800 Arte, E51 ohne Kamera, 8800 Sapphire Arte, 3110 Evolve, E51, N82, N81 8GB, N81, 6555, N95 8GB, 5310 XpressMusic, 6267, 3500 classic, 6500 Classic, 6500 Slide, 6121 classic, 8600 Luna, N76, E61i, N77, 5700 XpressMusic, 6120 Classic, E65, 6290, 6300, N95, 6110 Navigator, N73 Musik Edition, 5300 XpressMusic, N73, N80, 6131, X+, X OnePlus 6, 5T, 3T, X, 2, One, 5, 6T Oppo Reno, A3s, A5, Find X, R15 Plus, R15, A71 (2018), A77, F3 Plus, A57, F1s, F1 Plus, Neo 7 LTE, F1, A53 (2015), A33, Neo 7, R7 Lite, R5s, Mirror 5, R7, R7 Plus, R1C, R1x, U3, R5, N3, Neo 5, R3, N1 mini, Find 7a, Find 7, N1, R819, Find 5, R9 Plus, Neo 5s, R7s Samsung Galaxy Xcover 4s, On6, C7 (2017), J7 Pro, Xcover 4, C5 Pro, C7 Pro, Grand Prime Plus, C9 Pro, C7, C5, Grand 3, XCover 3 (VE), E5, E7, Core Prime, Ace 4 LTE, Grand Prime, Alpha, Ace 4, Ace Style, K zoom LTE, K zoom 3G, Core LTE, Core Advance, Grand Neo, Grand 2, Trend Plus, Trend Lite, Core Plus, Round, Trend, Win, Ace 3 LTE, Core, Ace 3 Duos, Mega 6.3, Core Duos, Mega 5.8, Xcover 2, Express, Young, Grand, Young Duos, Fame, Grand Duos, Pocket Duos, Music, Chat, Beam, Y Duos, Pocket, Mini 2, Ace 2, Ace Plus, Q, M Pro, Xcover, Y Pro, Fit, Ace Duos, Y, W, R, Gio, Pro, Mini, Ace, SL, 3, 551, 2, 550, Spica, Galaxy, Young 2, Pocket Neo, Core 2, Star Galaxy A-Series Quantum, A60, A40, A20e, A80, A10, A70, A30, A50, A6s, A9 (2018), A7 (2018), A8 Star, A6+ (2018), A6 (2018), A8 (2018), A8+ (2018), A5 (2017), A3 (2017), A7 (2017), A8 (2016), A9 (2016), A5 (2016), A3 (2016), A7 (2016), A8, A7, A3, A5, A20 Galaxy J-Series J4+, J6+, J8, J7 (2018), J3 (2018), J4, J7-Duo, J2 Pro (2018), J2 (2017), J7 Max, J7 (2017), J3 (2017), J5 (2017), J7 V, J3 Emerge, J1 Mini Prime, J2 Prime, J5 Prime, J7 Prime, J2 Pro, J Max, J3 Pro, J5 (2016), J7 (2016), J1 Mini (2016), J1 Nxt, J3 (2016), J1 (2016), J1 Ace, J2, J7, J5, J1 Duos, J1 Duos LTE, J1, J1 LTE, J6 Galaxy M-Series M30, M20 Galaxy Note 9, 8, FE, Note FE (7R), Note 5, Note Edge, Note 4, Note 3 Neo 3G, Note 3 Neo LTE+, Note 3, Note 2 LTE, Note 2, Note Galaxy On-Series On7 (2016), On8, On7 Pro, On5 Pro, On5, On7 Galaxy S-Series S20+ 5G, S10+, S10, S10 5G, S10e, S9+, S9, S8 Active, S8, S8+, S7 active, S7 edge, S7, S6 Edge Plus, S5 neo, S6 edge, S6, S5 Active, S4 Value Edition, S5 Mini Duos, S Duos 3, S5 Mini, S3 Neo, S3 Mini Value Edition, S5, S Duos 2, S4 Mini Duos, S4 Zoom, S4 Active, S4 LTE+, S4 Mini, S4, S2 Plus, S3 Mini, S Duos, S3 LTE, S3, S2 LTE, S Advance, S2 G, S2 HD LTE, S Plus, S2 Mini, S2, Giorgio Armani Galaxy S, S, S4 Mini Value Edition, S5 Plus Galaxy Tab J, 4 7.0 WiFi, 4 7.0 LTE, 4 7.0 3G, 3 Lite 7, 3 Kids, 3 7.0 3G, 3 7.0, 2 (7.0), Galaxy Tab 7.0 Plus, Galaxy Tab 7.0N Plus, Galaxy Tab WiFi, Tab Galaxy A8s, Z4, Z2, Z3, W2015, Z, Ativ S Neo, GTE1270, Rex 80, GTE1280, Ativ S, C3780, E2600, Star 3 DuoS, E2350, Champ Deluxe, Star 3, E1200, Wave 3, C3350, Google Galaxy Nexus, Omnia M, Wave Y, Champ 2, E1230, Omnia W, Wave M, C3520, S5610, Champ Duos E2652, C3560, E1190, Champ Duos E2652W, C3750, Ch@t 335, Wave578, Corby II, E2230, E2330, Chat350, Star II, E1050, Omnia7, B5722 DuoS, Xcover 271, B7722 DuoS, E1081, Google Nexus S, Wave II, Wave575, C3530, Wave723, S5530, Monte Slider, Omnia735, Xtrem, Wave525, Wave533, OmniaPro 5 B6520, E1080i, Corby Pro, E1170, Champ, Corby 3G, Wave, Monte Bar, Corby TxT, Diva, Shark, E1130B, S3100, Diva folder, M5650, Shark2, Shark3, M8920, OmniaPro B7320, E1150, B3310, B3410, S5560, Blue Earth, S9110, C6112 DuoS, Corby Pop, Giorgio Armani, E2121, Jet, S5510, S5050, Corby, OmniaLITE, OmniaPro B7610, i7410, Omnia HD, E1107, S5200, S3500i, Omnia2, E2120, E1360, E1100, S3500, S5600, Pixon12, BeatDisc, E2210, E1120, C3060, Classic, SGHD900e, BeatDJ, Star, E1080, B5702 DuoS, UltraClassic, C5212 DuoS, C3010, UltraSlide, S3110, E1310, E1070, Xplorer, S9402 DuoS, C3050, C6625, UltraTouch, E2100, SGHE215, SGHB320, E1110, S3030 Tobi, M3510 Beat b, M8800 Pixon, SGHE200 Eco, SGHM620, D980 DuoS, SGHM200, SGHB520, S7330, B2700, Night Effect, M3200 Beat s, SGHL770, S3600, SGHM310, i7110 Pilot, SGHM150, SGHB130, SGHG810, i900 Omnia, SGHP960, SGHB300, SGHF400, SGHJ800, SGHJ700, SGHD780 DuoS, SGHi200, U800 Soul b, SGHF480, SGHL170, SGHJ150, G400 Soul, U900 Soul, SGHL700, SGHi450, SGHi560, SGHF490, Adidas miCoach, SGHi780, Monte, SGHG800, SGHi550, SGHD880 DuoS, SGHM110, Qbowl, ArmaniPhone, SGHL760, SGHE950, SGHC180, SGHL870, SGHG600, SGHB100, SGHU600, SGHL810V, SGHD900i, SGHF480i, SGHE570, SGHP310, SGHX510, SGHZ230, SGHE900, SGHD900, SGHZ400, SGHZ150, SGHP900, SGHi750, SGHD520, SGHX700, SGHD730, SGHE760, SGHD510, SGHX480, E1200i Vivo NEX Dual Display, Z1i, Z1, NEX S, V9 6GB, X21, Y71, V9, X21 UD, X20 Plus UD, V7, Y65, V7+, X20 Plus, X20 Vodafone Smart V8, Smart E8, Smart N8, Smart Tab N8, Smart Turbo 7, Smart Ultra 7, Smart Platinum 7, Smart first 7, Smart Prime 7, Smart speed 6, Smart Ultra 6, Smart First 6, Smart Prime 6, Smart 4 max, Smart 4 power, Smart 4 turbo, Smart 4, Smart 4 mini, Smart III, Smart II, 555 Blue, 858 Smart, 945, 553, 360 Samsung H2, 246, 845, 547, 360 M1, 360 Samsung H1, 736, 540, 541, 725, 830, 527, VDA GPS, VPA compact Wiko View-Series 2, View 2 Pro, View Prime, View XL, View Robby 2, Wim, Freddy, U Feel Fab, U Feel Prime, Sunny, Jerry, Robby, U Feel, tommy, Lenny 3, bkool, U Feel Lite, skool, kkool, Fever Special Edition, Pulp 4G, Pulp Fab, Fever 4G, Pulp, Pulp Fab 4G, Lenny 2, Rainbow Jam, Sunset 2, Rainbow Up, Highway Pure, Ridge Fab 4G, Highway Star, Ridge 4G, Highway 4G, Jimmy, Birdy, Highway Signs, Sunset, Lenny, Slide, Getaway, Wax 4G, Highway, Fizz, Rainbow 4G, Rainbow, Bloom, Barry, Darkfull, Ozzy, Darkmoon, Cink Peax 2, Darkside, Sublim, Stairway, Darknight, Kite, Rainbow Lite Xiaomi Redmi K20, 7, Go, Note 6 Pro, 6A, 6 Pro, 6, S2, Note 5 Pro, 5 Plus, 5, Y1 Lite, Y1, Note 5, Note 5A, 4x, 4x, 4, 4 Prime, 4a, Pro, Note 3, 3, Note 2 Prime, Note 2, 2 Mi 9 Explorer, Mi 9 SE, Black Shark 2, Mi 9, Mi Play, Black Shark Helo, Mi Mix 3, , Mi 8 Lite, Pocophone F1, Mi Max 3, Mi 8 Explorer, Mi 8, Mi 8 SE, Mi A2 lite (Redmi 6 Pro), Mi A2 (Mi 6X), Black Shark, Mi Mix 2s, Mi A1 (5X), Mi Mix 2, Mi Note 3, Mi 5X, Mi Max 2, Mi 6, Mi 5c, Mi Note 2, Mi Mix, Mi 5s Plus, Mi 5s, Mi 5, Mi 4c, Mi 4i, Mi Note Pro, Mi Note, Mi 4, Mi 3, Mi2s, Mi1S, Hongmi ZTE Axon M, 7s, 7 Max, 7 Mini, 7, Mini, Mini Premium Edition, Elite, Max 2 Blade V9, V9 Vita, A3, X, L7, A602, Force, A6, V7 Plus, V8 Lite, A520, V8 Mini, A2 Plus, V8 Pro, V8, A601, A610, V7 Max, L5 Plus, V7, V7 Lite, V6, V220, L3, L3 Plus, S6+, S6, Vec 4G, L2, Q Mini, Q, Q Maxi, G, Z Max Nubia Red Magic, Z18 mini, N3, V18, Z17 miniS, Z17S, Z17 lite, M2 Play, Z17, M2, Z17 mini, N1 lite, Z11 Mini S, Z11, N1, Z11 Max, Z11 Mini, Z9 Mini, Z9 Max, Z7 Max, Z7 Mini, Z7, Z5S Mini, X6, 5S Mini, 5S, Z5S, Z5, M2 Lite, N2 Tempo Go, Tempo X, Maven 2, Max XL, Hawkeye, Grand S3, Open L, Star 2, Kis 3 Max, Grand Memo 2 LTE, Open C, Open, Grand S Flex, ZTE Grand X2 In, Grand Memo LTE, Grand X Pro, Grand S, Grand X In, Kis Plus, PF112 HD, Grand X, Era, Atlas W, Vodafone Smart Tab 7, Skate, Libra, Grand S2 LTE, Grand S2, R28
Weitere Suchbegriffe: Ladegerät USB, USB Ladegerät, USB Ladestation, USB Netzteil, USB Power Adapter, USB Power Supply, ladegerät usb 5 w, ladegerät usb, usb ladestation 4smarts, Ladegerät, Ladegeräte Handy, Aufladegeräte, Aufladegerät, Handyaufladegeräte, Handyaufladegerät, Ladegerät für Mobiltelefone, Aufladegerät für Mobiltelefone
Die besten Konditionen aller 4 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 3,28*
  
Preis gilt ab 7.500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 5,02*
€ 5,97
pro Stück
ab 5 Stück
€ 4,68*
€ 5,57
pro Stück
ab 10 Stück
€ 4,52*
€ 5,38
pro Stück
ab 20 Stück
€ 4,31*
€ 5,13
pro Stück
ab 50 Stück
€ 4,10*
€ 4,88
pro Stück
ab 7500 Stück
€ 3,28*
€ 3,90
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.