Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

4smarts 4S466003 Eingabestift Schwarz, Silber


Menge:  Stück  
Produktinformationen
4smarts 4S466003 Eingabestift Schwarz, Silber
4smarts 4S466003 Eingabestift Schwarz, Silber
Artikel-Nr.:
     CIDE0-80481517
Hersteller:
     4smarts
Herst.-Nr.:
     466003
EAN/GTIN:
     4250774925726
Suchbegriffe:
Kugelschreiber
Kuli
Multifunktions-Kugelschreiber
Multifunktionskugelschreiber
Weitere Informationen:
Merkmale
Gerätekompatibilität
Universal
Markenkompatibilität
Jede Marke
Produktfarbe
Schwarz, Silber
Kompatibilität
Amazon Fire HD 8, Fire, Fire HD 10, Fire Kids Edition, Fire Phone, Kindle Fire HDX 8.9 LTE, Kindle Fire HDX 7 LTE, Kindle Fire HDX 8.9, Kindle Fire HD 7 II Apple iPad 10.2, Air 3, mini 5 (2019), Pro 12.9 (2018), Pro 11, 9.7 (2018), Pro 12.9 Zoll, Pro 10,5 Zoll, 9.7 (2017), Pro 9,7 Zoll, Pro 9,7 Zoll LTE, Pro 12,9 Zoll LTE, mini 4, mini 4 LTE, Air 2, Mini 2, Air, 4, Mini iPhone 11, 11 Pro Max, 11 Pro, Xs Max, Xs, XR, X, 8 Plus, 8, 7, 7 Plus, SE, 6s Plus, 6s, 6, 6 Plus, 4s, 5s, 5c, 5 Blackberry Curve 9320 Passport Passport Silver Edition, Passport Key2 LE, Evolve, Evolve X, Key2, Motion, Keyone, Aurora, DTEK60, Leap, Classic, Porsche Design P9983, Z30, Q5, Q10, Z10, Priv Cat S52, B35, S61, S31, S41, S60, S30, S40, Helix WifiOnly, Helix 3G Caterpillar Cat S30, Cat S40, Cat S50, Cat B15Q, Cat B15 Cubot Note Plus, S600, X12, H1, X15, X16, X9, P11 Cyrus CS 18, CS 20, CS30, CS19, CS27 doro 8031, 820 Claria, 820 Mini Claria, Liberto 820 Mini, Liberto 820, Primo 405, PhoneEasy 508, Liberto 810, PhoneEasy 740, PhoneEasy 613, Liberto 825, 5030 Emporia CLASSIC, Telme T200, Telme X200, SMART, GLAM, Select, Pure Fairphone Fairphone 2 Google Pixel 4, Pixel 4 XL, Pixel 3, Pixel 3 XL, Pixel 2, Pixel 2 XL, Pixel XL, Pixel, Pixel C Honor V30, V30 Pro, 9X, 9X Pro, 20 Lite, 8A Pro, 20i, 10i, View 20, 10 Lite, 8X, 8X Max, Note 10, Play, 7s, 10, 7C, 6C Pro, View 10, V10, 9 Pro, 9 lite, 7X, V9 Play, 6A, 8 Pro, V9, 8 lite, Magic, Magic, Pad 2, 6x (2016), Holly 3, 5, 8, 5A, V8, 7 lite (5c), 7 Premium, Holly 2 Plus, 5X, 7 Dual SIM, 7, Holly, 6 Plus, 4X, 3C, 6, 9 Huawei Ascend Y360, Y540, Mate 7, G620s, Mate 7 32GB, Y550, P7, P7 Mini, G6, G630, Y330, Y530, Mate 2, G730, G740, G750, G610, W2, G700, P6, P2, Mate, D2, G615, D1 quad XL, P1 S, P1, D1 Quad, G7, P8 Mate 30 RS Porsche Design, 30 Pro 5G, 30 Pro, 30 5G, 30, 20, 20 X, 20 Pro, 20 Lite, 10 Porsche Design, 10, 10 Pro, 10 Lite, 9 Pro, 9 Porsche Design, 9, 8, S MediaPad M6 8.4, M6 10.8, M5 lite 10, T5 10, M5 10, M5 10 (Pro), M3 Lite 8, M3 Lite 10, T3 10.0, T3 7.0, T3 8.0, M3 8.4, T2 10.0 Pro, M2 10.0 LTE, T1 7.0 Plus, T1 7.0, T1 10.0, T1 8.0 Pro, M1 8.0, X1, 10 Link, M5 8 Y6s (2019), nova 6 5G, P smart Pro 2019, nova 6, MatePad Pro, Y9s, Enjoy 10s, Enjoy 10, nova 5z, nova 5T, nova 5i Pro, P20 lite (2019), Y9 Prime (2019), Y5 (2019), P30 Lite New Edition / P30 Lite, Y6 (2019), Y7 (2019), P30, P30 Pro, Y6 Pro (2019), Y7 Prime (2019), Y7 Pro (2019), P Smart (2019), nova 4, Enjoy 9, Y9 (2019), P smart+ (2019), P smart+ / Nova 3i, Nova 3, Y3 (2018), Y5 Prime (2018) / Y5 (2018), Y6 (2018), P20 Lite, P20 Pro, P20, Y7 (2018) / Y7 Prime (2018), P Smart, Nova 2s, P9 Lite mini, Y6 Pro 2017, Nova Young, Y6 (2017), Y7 Prime, Nova 2 plus, Nova 2, Y3 2017, Y5 (2017), Enjoy 7 Plus, P10 Lite, Nova Lite, GR3 (2017), P9 Lite (2017), Enjoy 6s, Enjoy 6, Nova plus, Nova, Y6 II Compact, Y6II Compact, G9 Plus, Y5 II, Y3 II, P9 Plus, P9 Lite, GT3, P9, GR3, Enjoy 5s, ShotX, G8, Y6 Dual SIM, Y5 Dual SIM, Y6, Y5, GX8, P8 Max, P8 Lite, P8, G Play mini, Y3, Y625, Y635, G7300, MateBook, GX1, G8 Mini, Y6 Pro LTE, GR5, Y6 Prime (2018), P8 lite (2017), Y7p, P10 Plus, P10, P Smart Z Lenovo/Motorola Moto E6 Play, G8 Plus, G8 Play, E6 Plus, E6, Z4, G7 Play, G7, G7 Power, G7 Plus, Z3 Play, E5, E5 Play, X4, Z2 Force, G5S Plus, G5S, Z2 Play, Z Play, C, E4, C Plus, E4 Plus One Hyper, One Macro, One Zoom, One Action, One Vision, One Power (P30 Note), One (P30 Play) LG Electronics Zone 4 K41S, K51S, G8X, G8X ThinQ, G Pad 5 10.1, Q70, K50S, K40S, W10, W30, Q60, G8 ThinQ, G8s ThinQ, V50 ThinQ 5G, K50, K40, Q9, V40 ThinQ, Q8, G7 Fit, G7 One, V35 ThinQ, G7 ThinQ, Q7, Aristo 2, K8 (2018), K10 (2018), X4+, V30, Q8 (2017), Q6, G Pad IV 8.0 FHD, X venture, G6, X power2, K10 (2017), K4 (2017), Stylus 3, K8 (2017), K3 (2017), G Pad III 10.1 FHD, U, K3, X Skin, X5, G Pad X 8.0, Stylo 2, G5, X screen, K5, X cam, K8, K7, G5 SE, K4, K10, Class, V10, G Pad 2 8.0, Bello II, G4s, G4 Beat, G4 Stylus LTE, G4c, G4 Stylus 3G, G4, Joy, Magna, Spirit 4G, Leon 4G, Spirit, Leon, AKA, G Flex 2, F60 Dual SIM, L Bello, F60, L Fino, G3 S, G3, G Pad E7, L80, L35, L65, L40, L70, L90, G2 Mini, G Pro Lite Dual, G Flex, Optimus L5 II Dual, Optimus L9 II, G2, Vu 3, Optimus L4 II, Optimus G Pro, Optimus L5 II, Optimus F5, Optimus F7, Optimus L1 II, Optimus G, Optimus L3 II, Optimus L7 II, Optimus L9, Optimus Vu 2, Optimus LTE2, Optimus L7, Optimus 4X HD, Optimus True HD LTE, Optimus L5, Miracle, Prada 3.0, Optimus Vu, Optimus L3, Optimus Hub, Optimus Sol, Optimus Net, Optimus 3D, C710 Aloha, L50 Sporty, Stylus 2, G Pro 2, G Pad 2 10.1, Stylus 2 DAB+, G Pro 3, WineSmart, G3 Screen, V50S ThinQ 5G Meizu Pro 7, 7 Plus, 6 Plus, 5 Mini 15 Lite, 15 Plus, 15, E3, Pro 7, M6, M6 note, E2, M5s, M5 Note, M3X, M3 Max, U10, U20, MX6, M2, M2 Note, MX4 Ubuntu Edition, MX4 Pro, MX4, M1 Note Microsoft Lumia 650, 550, 950 XL, 950 Dual SIM, 950, 1330, 540 Dual Sim, 640 XL LTE Dual SIM, 640 XL Dual SIM, 640 Dual SIM, 640 XL LTE, 640 LTE, 430 Dual SIM, 532 Dual SIM, 435, 532, 535, 535 Dual SIM Surface Pro 4 (Intel Core m3), 3 4G, Pro 4 (Intel Core i7), Pro 4 (Intel Core i5), 3 Nokia 215 Dual SIM Motorola Moto C Plus, G5 Plus, G5, M, E3 Power, G4 Play, G (3. Gen.), G LTE (2. Gen.), G (2. Gen.), G LTE, G, X, X (2017) Moto X Force, Moto X Style, Moto X Play, Moto E (2. Gen.), Moto Maxx, Google Nexus 6, Moto X (2. Gen.), Moto E, Razr HD, Razr Maxx HD, Razr Maxx, Motoluxe, Razr Nokia 2.3, C1, 6.2, 2.2, 3.2, 9 PureView, 4.2, 1 Plus, 8.1, 7.1 Plus, 3.1 Plus, 7.1, 5.1 Plus, 5.1, 2.1, 3.1, 6.1 Plus, 8 Sirocco, 6.1, 1, 7 Plus, 8110 4G, 2, 7, 8, 130 (2017), 3, 5, 6, 150, 216, 230, 230 Dual SIM, 222, 222 DualSIM, Lumia 730 Dual SIM, Lumia 830, Lumia 735, X2 Dual Sim, Lumia 530, Lumia 530 Dual Sim, Lumia 635, XL, Lumia 930, Lumia 630, Lumia 630 Dual SIM, Lumia 2520, Asha 230 Dual SIM, Lumia 1320, 220 Dual SIM, Lumia 525, Lumia 1520, Asha 503, Lumia 1020, Asha 501 Dual SIM, Lumia 625, Asha 501, Lumia 928, Lumia 720, Lumia 520, Lumia 820, Asha 308, Lumia 920, Asha 309, 808 PureView, 603, Lumia 620, 701, 600, 700, Oro, E600, X700, E700, N8, C601, c7, C700, X+, 7.2 OnePlus 7T Pro 5G McLaren, 7T Pro, 7T, 6, 5T, 3T, 3, X, 2, One, 5 Oppo A8, A91, K5, Reno Ace, A11, A9 (2020), Reno A, A5 (2020), Reno, A3s, A5, Find X, R15, R15 Plus, A71 (2018), A77, F3 Plus, A57, F1 Plus, Neo 7 LTE, F1, A33, A53 (2015), Neo 7, R7 Lite, R5s, Mirror 5, R7, R7 Plus, R1C, R1x, U3, N3, R5, Neo 5, N1 mini, R3, Find 7, Find 7a, N1, R819, Find 5, R7s, R9 Plus, Neo 5s Realme 5s Samsung Galaxy Xcover Pro, Xcover FieldPro, Xcover 4s, On6, C7 (2017), J7 Pro, Xcover 4, C5 Pro, C7 Pro, Grand Prime Plus, C9 Pro, C5, View, Grand 3, XCover 3 (VE), E5, E7, Core Prime, Grand Prime, Ace 4 LTE, Alpha, Ace 4, Ace Style, K zoom 3G, K zoom LTE, Core LTE, Core Advance, Grand 2, Grand Neo, Trend Plus, Trend Lite, Core Plus, Round, Trend, Win, Ace 3 LTE, Core, Ace 3 Duos, Mega 5.8, Xcover 2, Mega 6.3, Core Duos, Express, Young, Grand, Young Duos, Fame, Grand Duos, Pocket Duos, Music, Chat, Pocket, Beam, Y Duos, Mini 2, Ace 2, M Pro, Q, Y Pro, Xcover, Ace Duos, Y, W, R, SL, Core 2, Pocket Neo, Star, Book 12 Galaxy A-Series Quantum, A01, A51, A71, A70s, A20s, A90 5G, A30s, A50s, A60, A40, A20e, A80, A10, A70, A30, A50, A6s, A9 (2018), A7 (2018), A8 Star, A6 (2018), A6+ (2018), A8+ (2018), A8 (2018), A3 (2017), A5 (2017), A7 (2017), A8 (2016), A9 (2016), A3 (2016), A5 (2016), A7 (2016), A8, A7, A3, A5, A20 Galaxy J-Series J4+, J6+, J7 (2018), J3 (2018), J4, J7-Duo, J2 Pro (2018), J2 (2017), J7 Max, J5 (2017), J7 (2017), J3 (2017), J7 V, J3 Emerge, J1 Mini Prime, J2 Prime, J5 Prime, J7 Prime, J2 Pro, J Max, J3 Pro, J5 (2016), J7 (2016), J1 Nxt, J1 Mini (2016), J3 (2016), J1 (2016), J1 Ace, J2, J7, J5, J1 Duos LTE, J1, J1 LTE, J1 Duos, J6 Galaxy M-Series M31, M20, M30, M10 Galaxy Note 10 Lite, 10+, 10 5G, 10, 10+ 5G, 9, 8, FE, Note 5, Note Edge, Note 4, Note 3 Neo LTE+, Note 3 Neo 3G, Note 10.1 2014 Edition WiFi, Note 10.1 2014 Edition LTE, Note 3, Note 10.1 LTE, Note 2 LTE, Note 2, Note Galaxy On-Series On7 (2016), On8, On5 Pro, On7 Pro, On5, On7 Galaxy S-Series S20 Ultra 5G, S20 5G, S20, S20+, S20+ 5G, S10 Lite, S10+, S10, S10 5G, S10e, S9, S9+, S8 Active, S8, S8+, S7 active, S7 edge, S7, S6 Edge Plus, S5 neo, S6 active, S6, S6 edge, S5 Active, S4 Value Edition, S5 Mini Duos, S Duos 3, S5 Mini, S3 Neo, S3 Mini Value Edition, S5, S Duos 2, S4 Mini Duos, S4 Zoom, S4 Active, S4 LTE+, S4 Mini, S4, S2 Plus, S3 Mini, S Duos, S3 LTE, S2 LTE, S3, S Advance, S2 G, S2 HD LTE, S Plus, S2 Mini, S2, Giorgio Armani Galaxy S, S, S5 Plus, S4 Mini Value Edition Galaxy Tab S7, Active Pro, S6, A 10.1 (2019), A 8 (2019, S5e, S4, A 10.5, Active 2, S3 9.7, A 10.1 (2016), Pro S, Pro S LTE, S2 9.7 WiFi, S2 8 LTE, S2 9.7 LTE, E 9.6, A 9.7 LTE, A 9.7 WiFi, 4 7.0 WiFi, S 10.5 LTE, 4 7.0 LTE, S 10.5 Wifi, S 8.4 LTE, Note 8.0, 3 7.0 3G, 3 8.0 LTE, A 7.0, Tab A 8.0 (2017) Galaxy A8s, Z4, Z2, Z3, W2015, Z, Ativ S Neo, Rex 80, Google Nexus 10, Ativ S, Star 3, Star 3 DuoS, Champ Deluxe, Champ 2, Google Galaxy Nexus, Wave M, Wave 3, Wave Y, Wave578, Star II, Wave II, Wave723, Wave Vivo NEX 3 5G, NEX Dual Display, Z1i, Z1, NEX S, V9 6GB, Y71, X21, X21 UD, V9, X20 Plus UD, X20 Plus, V7+ Vodafone Smart Tab N8, Smart V8, Smart E8, Smart N8, Tab Prime 7, Smart Turbo 7, Smart Ultra 7, Smart Prime 7, Smart speed 6, Smart Ultra 6, Smart First 6, Smart Prime 6, Tab Prime 6, Smart 4 max, Smart 4 power, Smart 4 turbo, Smart 4, Smart 4 mini, Smart Tab 4G, Smart III, 360 Samsung H2 Wiko View-Series 2, View 2 Pro, View XL, View Prime, View Robby 2, Wim, U Feel Fab, U Feel Prime, Jerry, Sunny, kkool, U Feel, tommy, Lenny 3, bkool, U Feel Lite, skool, Fever Special Edition, Pulp 4G, Pulp Fab, Fever 4G, Pulp, Pulp Fab 4G, Lenny 2, Rainbow Jam, Sunset 2, Rainbow Up, Highway Pure, Ridge Fab 4G, Highway Star, Ridge 4G, Highway 4G, Jimmy, Birdy, Highway Signs, Lenny, Sunset, Slide, Getaway, Wax 4G, Highway, Fizz, Rainbow 4G, Rainbow, Bloom, Barry, Darkfull, Ozzy, Darkmoon, Cink Peax 2, Darkside, Stairway, Darknight, Rainbow Lite, Kite Xiaomi Redmi K30, K30 5G, Note 8T, 8A, 8, Note 8 Pro, Note 8, K20 Pro, 7A, K20, 7, Go, Note 6 Pro, 6A, 6 Pro, 6, S2, Note 5 Pro, 5 Plus, 5, Y1 Lite, Y1, Note 5A, 4x, 4x, Note 4X, 4, 4 Prime, 4a, Note 3, 3, Note 2, Note 2 Prime, 2 Mi 10 Pro 5G, Mi 10 5G, Poco X2, Mi Note 10 Pro, Mi Note 10, Mi 9 Pro 5G, Mi 9 Pro, Mi 9 Lite, Black Shark 2 Pro, Mi A3, Mi CC9e, Mi CC9, Mi 9T Pro, Mi 9T, Black Shark 2, Mi 9 SE, Mi 9, Mi Play, Black Shark Helo, Mi Mix 3, , Mi 8 Lite, Mi 8 Pro, Pocophone F1, Mi Pad 4 plus, Mi 8 Explorer, Mi Max 3, Mi 8, Mi 8 SE, Mi A2 lite (Redmi 6 Pro), Mi A2 (Mi 6X), Black Shark, Mi Mix 2s, Mi A1 (5X), Mi Mix 2, Mi Note 3, Mi 5X, Mi Max 2, Mi Pad 3, Mi 6, Mi 5c, Mi Note 2, Mi Mix, Mi 5s, Mi 5s Plus, Mi 5, Mi 4c, Mi 4i, Mi Note Pro, Mi 4, Mi 3, Mi2s, Hongmi, Mi Pad 2 ZTE Axon M, 7s, 7 Max, 7 Mini, 7, Mini, Mini Premium Edition, Elite Blade V9, V9 Vita, A3, A602, X, L7, Force, A6, V7 Plus, V8 Lite, A520, V8 Mini, A2 Plus, V8, V8 Pro, A601, A610, V7 Max, L5 Plus, V7, V7 Lite, V6, L3, L3 Plus, V220, S6+, S6, Vec 4G, L2, Q Maxi, Q Mini, Q, G, Z Max Nubia Red Magic, Z18 mini, N3, V18, Z17S, Z17 miniS, Z17 lite, M2 Play, Z17, M2, Z17 mini, N1 lite, Z11 Mini S, N1, Z11 Max, Z11 Mini, Z9 Mini, Z9 Max, Z7 Mini, Z7 Max, Z7, Z5S Mini, X6, Z5S, M2 Lite, N2 Tempo Go, Tempo X, Grand X View 2, Maven 2, Max XL, Hawkeye, Star 2, Grand S3, Open L, Kis 3 Max, Grand Memo 2 LTE, Open C, Open, Grand S Flex, ZTE Grand X2 In, Grand X Pro, Grand Memo LTE, Grand X In, PF112 HD, Era, Grand S2 LTE, Grand S2, R28
Geeignet für Touchscreens
Kapazitiv
Die besten Konditionen aller 8 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 3,58*
  
Preis gilt ab 7.500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 5,57*
€ 6,63
pro Stück
ab 5 Stück
€ 5,06*
€ 6,02
pro Stück
ab 10 Stück
€ 4,84*
€ 5,76
pro Stück
ab 20 Stück
€ 4,70*
€ 5,59
pro Stück
ab 50 Stück
€ 4,45*
€ 5,30
pro Stück
ab 7500 Stück
€ 3,58*
€ 4,26
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.