Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber


Menge:  Stück  
Produktinformationen
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-fe0655ng Intel® Core™ i5 i5-1335U Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Full HD 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
Artikel-Nr.:
     C2572-8L9Y9EA
Hersteller:
     HP
Herst.-Nr.:
     8L9Y9EA
EAN/GTIN:
     197497888348
Suchbegriffe:
2-in-1 Laptop
2-in-1 Notebook
2-in-1 Tablet
2in1 Laptop
Ein Laptop, mit dem jede Routine zu einem Abenteuer wird
Der HP Envy x360 2-in-1-Laptop-PC macht deine Arbeit und deine Freizeit in jeder Hinsicht besser. Er verfügt über einen verbesserten reaktionsschnellen Touchscreen, ein großartiges Audiosystem und fortschrittliche Technologie zur Zusammenarbeit – alles ergänzt durch echte Leistung, ein Design, das recycelte Materialien einsetzt, plus alle erdenklichen Anwendungen und Sicherheitsfunktionen. Mit diesem PC kann dich nichts mehr aufhalten!
Weitere Informationen:
Eingebaute Grafikadapter:
Ja
Separates Grafikkartenmodell:
Nicht verfügbar
Eingebautes Grafikkartenmodell:
Intel Iris Xe Graphics
Hersteller der eingebauten GPU:
Intel
On-Board-Grafikadapterfamilie:
Intel Iris Xe Graphics
Gesamtspeicherkapazität:
1000 GB
Speichermedien:
SSD
Gesamtkapazität der SSDs:
1000 GB
Anzahl SSD installiert:
1
SSD Speicherkapazität:
1000 GB
SSD Schnittstelle:
PCI Express
NVMe:
Ja
SSD-Formfaktor:
M.2
CPU Konfiguration (max):
1
Anzahl der Lautsprecher:
2
Batteriekapazität:
55 Wh
Akku-/Batterietechnologie:
Lithium Polymer (LiPo)
Anzahl Batteriezellen:
4
Akku-/Batteriebetriebsdauer:
15 h
Kontinuierliche Videowiedergabe:
17 h
Schnellladung:
Ja
Schnellladezeit (50%):
30 min
Produkttyp:
Hybrid (2-in-1)
Produktfarbe:
Silber
Formfaktor:
Convertible (Ordner)
Name der Farbe:
Natural Silver Aluminum
Marktpositionierung:
Premium
Jahr der Einführung:
2023
Produktdesign:
Sandgestrahlte eloxierte Oberfläche
Ursprünglicher Markenname:
HP
Verpackungsbreite:
69 mm
Verpackungstiefe:
520 mm
Verpackungshöhe:
305 mm
Paketgewicht:
3040 g
Warentarifnummer (HS):
84713000000
Nachhaltigkeitskonformität:
Ja
Nachhaltigkeitszertifikate:
ENERGY STAR, EPEAT Gold
Trusted Platform Module (TPM):
Ja
Passwortschutz:
Ja
Passwortschutz-Art:
BIOS, Einschalten, Benutzer
Audio-System:
B&O PLAY
Eingebaute Lautsprecher:
Ja
Anzahl eingebauter Lautsprecher:
2
Lautsprecher Hersteller:
Bang & Olufsen
Frontkamera:
Ja
Frontkamera HD Typ:
HD
Infrarot (IR)-Kamera:
Ja
Eingabegerät:
Touchpad
Tastatur mit Hintergrundbeleuchtung:
Ja
Full-size Tastatur:
Ja
Name Tastaturfarbe:
Soft Grey
HP Audio-Verstärkung:
Ja
HP-Lautsprecher:
HP Dual Speakers
HP Imagepad:
Ja
HP Security-Tools:
Taste zum Stummschalten des Mikrofons; Kamera Privatsphäre-Verschluss; Unterstützt Trusted Platform Module (Firmware TPM)
Mitgelieferte HP Software:
HP Support Assistant; HP Connection Optimizer; HP Command Center; myHP; OMEN Gaming Hub; HP Enhanced Lighting
HP-Segment:
Haus
HP GTIN (EAN/UPC):
197497888348
Speicherkapazität:
16 GB
RAM-Speicher maximal:
16 GB
Interner Speichertyp:
LPDDR5-SDRAM
Speichertaktfrequenz:
5200 MHz
Memory Formfaktor:
On-board
Gewicht:
1770 g
Breite:
357.3 mm
Tiefe:
228.4 mm
Höhe:
18.3 mm
Netzteilstärke:
65 W
Netzteilfrequenz:
50 - 60 Hz
Netzteil Eingansgsspannung:
100 - 240 V
Installiertes Betriebssystem:
Windows 11 Home
vorinstallierte Software:
Duet® für HP (kostenlose 30-tägige Testversion); ExpressVPN (30 Tage kostenlose Testversion); LastPass Premium (30 Tage kostenlose Testversion); Intel® Unison™, Testversion für Kunden des neuen Microsoft 365 für 1 Monat, McAfee Online Protection (30-Tage-Testversion); 1 Monat kostenlose Adobe-Testversion
Testsoftware:
25 GB Dropbox-Speicher für 12 Monate
Top WLAN-Standard:
Wi-Fi 6E (802.11ax)
WLAN-Standards:
Wi-Fi 6E (802.11ax)
Antennentyp:
2x2
WLAN-Controllermodell:
Intel Wi-Fi 6E AX211
Hersteller von WLAN-Controllern:
Intel
Bluetooth:
Ja
Bluetooth-Version:
5.3
Motherboard Chipsatz:
Intel SoC
Elektronischer Kompass:
Ja
Beschleunigungsmesser:
Ja
Gyroskop:
Ja
Temperatursensor:
Ja
Bildschirmdiagonale:
15.6 "
Display-Auflösung:
1920 x 1080 Pixel
Touchscreen:
Ja
HD-Typ:
Full HD
Panel-Typ:
IPS
Natives Seitenverhältnis:
16:9
Blendfreier Bildschirm:
Ja
Display Glasart:
Glas von Kante zu Kante
Displayrahmen-Technologie:
Micro-Edge
Helligkeit:
400 cd/m²
Bildschirmdiagonale (cm):
39.6 cm
RGB-Farbraum:
sRGB
Farbskala:
100 %
Prozessorfamilie:
Intel® Core™ i5
Prozessorhersteller:
Intel
Prozessor:
i5-1335U
Prozessorgeneration:
Intel® Core™ i5 Prozessoren der 13. Generation
Anzahl Prozessorkerne:
10
Prozessor-Threads:
12
Prozessor Boost-Frequenz:
4.6 GHz
Leistungskerne:
2
Effiziente Kerne:
8
Leistungskern maximale Turbofrequenz:
4.6 GHz
Effizienter Kern maximale Turbofrequenz:
3.4 GHz
Prozessor-Cache:
12 MB
Prozessor Cache Typ:
L3
TDP-down konfigurierbar:
12 W
Grundleistung des Prozessors:
15 W
Maximale Turboleistung:
55 W
Anzahl HDMI-Anschlüsse:
1
USB 3.2 Gen 2 (3.1 Gen 2) Anzahl der Anschlüsse vom Typ A:
2
HDMI-Version:
2.1
Anzahl Thunderbolt 4-Ports:
2
Intel® Thunderbolt 4:
Ja
Kombinierter Kopfhörer-/Mikrofon-Anschluss:
Ja
Typ Ladeanschluss:
USB Typ-C
USB-Typ-C DisplayPort-Wechselmodus:
Ja
USB Power Delivery:
Ja
USB - Schlafen-und-Laden:
Ja
USB-Ports - Schlafen-und-Laden:
3
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 877,14*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 974,93*
€ 1.160,17
pro Stück
ab 2 Stück
€ 974,05*
€ 1.159,12
pro Stück
ab 5 Stück
€ 928,21*
€ 1.104,57
pro Stück
ab 10 Stück
€ 902,13*
€ 1.073,53
pro Stück
ab 500 Stück
€ 877,14*
€ 1.043,80
pro Stück
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Iiyama
GB2730HSU-B5
ab € 127,18*
Zubehör
Iiyama
XU2492HSU-B1
ab € 96,55*
Zubehör
Logitech
910-005508
ab € 5,55*
Zubehör
Logitech
910-004881
ab € 17,05*
Zubehör
Logitech
960-001106
ab € 108,83*
Zubehör
Logitech
960-001063
ab € 12,89*
Zubehör
Logitech
960-001076
ab € 51,22*
Zubehör
Logitech
910-004878
ab € 11,73*
Zubehör
Logitech
910-004287
ab € 17,09*
Zubehör
Logitech
910-005448
ab € 62,03*
Zubehör
Logitech
920-003986
ab € 34,96*
Zubehör
Philips
242B1H/00
ab € 169,15*
Zubehör
Philips
243B9H/00
ab € 222,76*
Zubehör
Poly
209744-201
ab € 16,28*
Zubehör
Poly
213727-02
ab € 181,64*
Weitere Artikel anzeigen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.