Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber


Menge:  Stück  
Produktinformationen
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP ENVY x360 15-ew0155ng Intel® Core™ i5 i5-1240P Hybrid (2-in-1) 39,6 cm (15.6") Touchscreen Quad HD 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
Artikel-Nr.:
     C2572-76Q74EA
Hersteller:
     HP
Herst.-Nr.:
     76Q74EA
EAN/GTIN:
     197029499646
Suchbegriffe:
2-in-1 Laptop
2-in-1 Notebook
2-in-1 Tablet
2in1 Laptop
Profitiere von flexibler Leistungsstärke – jederzeit und überall
Der HP Envy x360 15,6 Zoll bietet alle Tools zur Umsetzung deiner kreativen Ideen. Kombiniere die Kreativleistung deiner Geräte mit HP Palette. Die brillante Farbdarstellung des 15,6 Zoll Displays in Verbindung mit der Leistung des Intel® Prozessors[1] sowie der Grafik bieten dir die Unterstützung, die du brauchst, um deiner Kreativität einen professionellen Ausdruck zu verleihen. Setze dich in Videogesprächen mit einer 5 MP Kamera[2] mit Auto Frame und KI-basierter Geräuschunterdrückung optisch und klanglich perfekt in Szene.
Weitere Informationen:
Eingebaute Grafikadapter:
Ja
Separates Grafikkartenmodell:
Nicht verfügbar
Eingebautes Grafikkartenmodell:
Intel Iris Xe Graphics
Hersteller der eingebauten GPU:
Intel
On-Board-Grafikadapterfamilie:
Intel Iris Xe Graphics
Gesamtspeicherkapazität:
512 GB
Speichermedien:
SSD
Gesamtkapazität der SSDs:
512 GB
Anzahl SSD installiert:
1
SSD Speicherkapazität:
512 GB
SSD Schnittstelle:
PCI Express
NVMe:
Ja
SSD-Formfaktor:
M.2
Integrierter Kartenleser:
Ja
Kompatible Speicherkarten:
SD
Intel® Flex Memory Access:
Ja
Intel® Trusted-Execution-Technik:
Ja
Intel® VT-x mit Extended Page Tables (EPT):
Ja
Execute Disable Bit:
Ja
CPU Konfiguration (max):
1
Intel® Virtualisierungstechnik für direkte I/O (VT-d):
Ja
Intel® Virtualization Technologie (VT-X):
Ja
Anzahl der Lautsprecher:
2
Batteriekapazität:
51 Wh
Akku-/Batterietechnologie:
Lithium Polymer (LiPo)
Anzahl Batteriezellen:
3
Akku-/Batteriebetriebsdauer:
7.25 h
Kontinuierliche Videowiedergabe:
10.25 h
Schnellladung:
Ja
Schnellladezeit (50%):
30 min
Batteriegewicht:
210 g
Produkttyp:
Hybrid (2-in-1)
Produktfarbe:
Silber
Formfaktor:
Convertible (Ordner)
Name der Farbe:
Natural Silver Aluminum
Marktpositionierung:
Premium
Jahr der Einführung:
2022
Produktdesign:
Sandgestrahlte eloxierte Oberfläche
Ursprungsland:
China
Ursprünglicher Markenname:
HP
Verpackungsbreite:
69 mm
Verpackungstiefe:
520 mm
Verpackungshöhe:
305 mm
Paketgewicht:
2910 g
Warentarifnummer (HS):
84713000000
Nachhaltigkeitskonformität:
Ja
Nachhaltigkeitszertifikate:
EPEAT Gold, ENERGY STAR
Nachhaltige Technologien und Materialien:
Kunststoff, der andernfalls ins Meer gelangen würde, in Lautsprechergehäuse und Rahmen; Recyceltes Metall in Abdeckung, Tastaturrahmen, Basis und Scharnierkappen; Tastatur-Keycaps und -Scissors bestehen aus recyceltem Kunststoff
Trusted Platform Module (TPM):
Ja
Passwortschutz:
Ja
Passwortschutz-Art:
BIOS, Einschalten, Benutzer
Audio-System:
B&O PLAY
Eingebaute Lautsprecher:
Ja
Anzahl eingebauter Lautsprecher:
2
Lautsprecher Hersteller:
Bang & Olufsen
Eingebautes Mikrofon:
Ja
Mikrofonanzahl:
2
Frontkamera:
Ja
Auflösung Frontkamera (numerisch):
5 MP
Infrarot (IR)-Kamera:
Ja
Privatsphärenkamera:
Ja
Art der Privatsphäre:
Sichtschutzblende
Eingabegerät:
Touchpad
Tastatur mit Hintergrundbeleuchtung:
Ja
Full-size Tastatur:
Ja
HP Audio-Verstärkung:
Ja
HP-Lautsprecher:
HP Dual Speakers
HP Imagepad:
Ja
HP Frontkamera:
HP Webcam
HP Security-Tools:
All-in-One-Tastatur; Unterstützt Trusted Platform Module (Firmware TPM)
Mitgelieferte HP Software:
HP Support Assistant; HP Connection Optimizer; HP Command Center; HP QuickDrop; MyHP; OMEN Gaming Hub; HP Display Control; HP Palette; HP Enhanced Lighting
HP-Segment:
Haus
HP GTIN (EAN/UPC):
197029499646
Speicherkapazität:
16 GB
Interner Speichertyp:
DDR4-SDRAM
Speichertaktfrequenz:
3200 MHz
Memory Formfaktor:
SO-DIMM
Speicherlayout:
2 x 8 GB
Speicherkartensteckplätze:
2x SO-DIMM
Ohne ECC:
Ja
Zahl der freien internen Speicher-Slots:
2
Gewicht:
1700 g
Breite:
359 mm
Tiefe:
229 mm
Höhe:
18.6 mm
Tastatur enthalten:
Ja
Netzteilstärke:
65 W
Netzteilfrequenz:
50 - 60 Hz
Netzteil Eingansgsspannung:
100 - 240 V
Installiertes Betriebssystem:
Windows 11 Home
vorinstallierte Software:
Duet® for HP (kostenlose 30-tägige Testversion); ExpressVPN (30 Tage kostenlose Testversion); LastPass Premium (30 Tage kostenlose Testversion), Testversion für Kunden des neuen Microsoft 365 für 1 Monat, McAfee LiveSafe™; 1 Monat kostenlose Adobe-Testversion
Testsoftware:
25 GB Dropbox-Speicher für 12 Monate
Top WLAN-Standard:
Wi-Fi 6E (802.11ax)
WLAN-Standards:
Wi-Fi 6E (802.11ax)
Antennentyp:
2x2
WLAN-Controllermodell:
Intel Wi-Fi 6E AX211
Hersteller von WLAN-Controllern:
Intel
Bluetooth:
Ja
Bluetooth-Version:
5.3
MIMO:
Ja
MIMO-Typ:
Multi User MIMO
Motherboard Chipsatz:
Intel SoC
Elektronischer Kompass:
Ja
Beschleunigungsmesser:
Ja
Gyroskop:
Ja
Temperatursensor:
Ja
Bildschirmdiagonale:
15.6 "
Display-Auflösung:
2560 x 1440 Pixel
Touchscreen:
Ja
HD-Typ:
Quad HD
Panel-Typ:
IPS
Natives Seitenverhältnis:
16:9
Display Glasart:
Glas von Kante zu Kante
Displayrahmen-Technologie:
Micro-Edge
Helligkeit:
300 cd/m²
Bildschirmdiagonale (cm):
39.6 cm
RGB-Farbraum:
sRGB
Farbskala:
100 %
Prozessorfamilie:
Intel® Core™ i5
Prozessorhersteller:
Intel
Prozessor:
i5-1240P
Prozessorgeneration:
Intel® Core™ i5 Prozessoren der 12. Generation
Anzahl Prozessorkerne:
12
Prozessor-Threads:
16
Prozessor Boost-Frequenz:
4.4 GHz
Prozessor-Cache:
12 MB
Prozessor Cache Typ:
L3
TDP-down konfigurierbar:
20 W
Anzahl HDMI-Anschlüsse:
1
USB 3.2 Gen 2 (3.1 Gen 2) Anzahl der Anschlüsse vom Typ A:
2
HDMI-Version:
2.1
Anzahl Thunderbolt 4-Ports:
2
Intel® Thunderbolt 4:
Ja
Kombinierter Kopfhörer-/Mikrofon-Anschluss:
Ja
Typ Ladeanschluss:
USB Typ-C
USB-Typ-C DisplayPort-Wechselmodus:
Ja
USB Power Delivery:
Ja
USB - Schlafen-und-Laden:
Ja
USB-Ports - Schlafen-und-Laden:
3
Die besten Konditionen aller 2 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 1.120,64*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 1.250,32*
€ 1.487,88
pro Stück
ab 2 Stück
€ 1.244,48*
€ 1.480,93
pro Stück
ab 5 Stück
€ 1.199,16*
€ 1.427,00
pro Stück
ab 10 Stück
€ 1.170,75*
€ 1.393,19
pro Stück
ab 500 Stück
€ 1.120,64*
€ 1.333,56
pro Stück
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Iiyama
GB2730HSU-B5
ab € 127,55*
Zubehör
Iiyama
XU2492HSU-B1
ab € 96,69*
Zubehör
Logitech
910-005508
ab € 5,71*
Zubehör
Logitech
910-004881
ab € 17,05*
Zubehör
Logitech
960-001106
ab € 107,44*
Zubehör
Logitech
960-001063
ab € 12,97*
Zubehör
Logitech
960-001076
ab € 51,13*
Zubehör
Logitech
910-004878
ab € 11,64*
Zubehör
Logitech
910-004287
ab € 17,09*
Zubehör
Logitech
910-005448
ab € 61,77*
Zubehör
Logitech
920-003986
ab € 35,19*
Zubehör
Philips
242B1H/00
ab € 169,26*
Zubehör
Philips
243B9H/00
ab € 223,77*
Zubehör
Poly
209744-201
ab € 17,42*
Zubehör
Poly
213727-02
ab € 137,21*
Weitere Artikel anzeigen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.