Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Lenovo TC M90T G4 I7-13700VPRO 32 GB 1.000


Menge:  Stück  
Produktinformationen:
Lenovo TC M90T G4 I7-13700VPRO 32 GB 1.000
Lenovo TC M90T G4 I7-13700VPRO 32 GB 1.000
Artikel-Nr.:
     7405B-999721414
Hersteller:
     Lenovo
Herst.-Nr.:
     12HK000EGE
EAN/GTIN:
     0197531095121
Suchbegriffe:
Komplett-PC
Komplettsystem
Komplettsysteme
PC-Komplettsystem

Lenovo TC M90T G4 I7-13700VPRO 32 GB 1.000

Artikeldetails:

  • Produktbeschreibung: Lenovo ThinkCentre M90t Gen 4 - Tower - Core i7 13700 2,1 GHz - vPro Enterprise - 32 GB - SSD 1 TB - Deutsch Typ: Personal-Computer - Tower AI Ready Services im Bundle: 1 Jahr Lenovo Premier Support Plattform-Technologie: Intel vPro Enterprise Lokalisierung: Sprache: Deutsch / Region: Deutschland Prozessor: Intel Core i7 (13th Gen) 13700 / 2,1 GHz (, bis zu 5,2 GHz, (16 Kerne) Cache-Speicher: 30 MB Cache pro Prozessor: 30 MB RAM: 32 GB (installiert) / 128 GB (Max) - DDR5 SDRAM Massenspeicher-Controller: SATA (SATA 6Gb/s) Festplatte: SSD 1 TB - PCI Express 4.0 x4 - M.2 2280 - TCG Opal Encryption 2, NVM Express (NVMe), Performance Optischer Speicher: DVD-Writer Kartenleser: 3-in-1 Grafik-Controller: Intel UHD Graphics 770 Shared Video Memory (UMA) Netzwerk: 1GbE, 802.11a, 802.11b/g/n, Wi-Fi 5, Bluetooth 5.1, Wi-Fi 6E Tastatur: Deutsch Stromversorgung: (50/60 Hz) Bereitgestelltes Betriebssystem: Windows 11 Pro Farbe: Schwarz Abmessungen (Breite x Tiefe x Höhe): 17 cm x 29,8 cm x 37,6 cm Gewicht: 6,5 kg Hersteller-Vertriebsprogramm: Lenovo TopSeller Umweltschutzstandards: ENERGY STAR-qualifiziert EPEAT Silver

Lenovo TC M90T G4 I7–13700VPRO 32 GB 1.000

Produktbeschreibung:

Premium performance Designed for maximum productivity
in any industry,
the Lenovo ThinkCentre M90t Gen 4 (Intel) desktop
tower PC features up to Intel vPro® Enterprise
with 13th Gen Intel® Core™ processors.
Complementing the AI–accelerated hardcore processing
performance are four memory slots,
seating copious amounts of bandwidth–boosting RAM.
Take on complex data tasks and graphics projects
with confidence,
while knowing the expanded ports and ability to
connect to up to four displays allow you the freedom
of easy multitasking.
Secure protection Between Lenovo ThinkShield and
the Intel vPro® Enterprise platform,
you’ll benefit from next–gen data and business protection.
The discrete Trusted Platform Module (dTPM) 2.0
chip encrypts passwords and data,
while BIOS–based Smart USB protection and individual
USB port disablement prevent unauthorized access.
And with a Kensington Security Slot™, chassis e–lock,
and more options to provide physical security,
this powerful tower delivers end–to–end protection.
Expandable versatility Multiple I/O ports and
flexible expansion slots enable you to customize
any workspace for the M90t Gen 4,
including the support of up to four additional displays.
The Smart Cable for easy USB–A and USB–C connection
will support all your peripherals—even another
laptop or tablet.
Optional solid–state drive (SSD) storage offers
speed and responsiveness,
with 3D NAND technology for more reliable performance
and improved power consumption.
And superfast WiFi capability will keep you connected and working,
even at home. Environmental sustainability Lenovo
is committed to achieving net–zero greenhouse
gas emissions by 2050,
with targets validated by the Science Based Targets initiative.
To that end, the M90t Gen 4 meets the highest
environmental standards,
including multiple certifications and registrations.
We also use recyclable, toxin–free components
in every device.
Plus, by 2026, 90% of our PC products’ packaging
will be made from recycled materials.
Purposeful design The M90t Gen 4 desktop provides
intentional efficiency features like Smart Power On,
which allows users to turn on the desktop using
a simple keyboard shortcut,
and front–facing I/O ports for quick and easy connections.
Because it meets MIL–STD 810H guidelines with
12 methods and 20 procedures,
this powerful device reflects Lenovo’s dedication
to product quality,
durability, and reliability. Tested against real–world
challenges like volt surges,
shock, vibration, and extreme temperatures, this
desktop is ready for anything.

Technische Details:

Allgemein
Plattform–Technologie
Intel vPro Enterprise
Typ
Personal–Computer – AI Ready
Services im Bundle
1 Jahr Lenovo Premier Support
Formfaktor des Produktes
Tower
Integrierte Peripheriegeräte
Lautsprecher
Integrierte Sicherheit
Discrete Trusted Platform Module (TPM 2.0) Security Chip
Farbe
Schwarz
Lokalisierung
Sprache: Deutsch / Region: Deutschland
Prozessor / Chipsatz
CPU
Intel Core i7 (13th Gen) 13700
Taktfrequenz
2,1 GHz (P–Kern) / 1,5 GHz (E–Kern)
Max. Turbo–Taktfrequenz
5,2 GHz (P–Kern) / 4,1 GHz (E–Kern)
Anz. der Kerne
16 Kerne
Prozessoranzahl
1
Max. Prozessoranzahl
1
Chipsatz
Intel Q670
Cache–Speicher
Installierte Größe
30 MB
Cache pro Prozessor
30 MB
RAM
Installierte Anzahl
32 GB (installiert) / 128 GB (Max)
Technologie
DDR5 SDRAM
Effektive Speichergeschwindigkeit
4400 MHz
Bewertete Speichergeschwindigkeit
5600 MHz
Formfaktor
DIMM 288–PIN
Steckplatz
4 (Gesamt) / 2 (frei)
Leistungsmerkmale
Ungepuffert, Zwei–Kanal–Speicherarchitektur
Konfigurationsmerkmale
2 x 16 GB
Festplattenlaufwerk
Typ
SSD – M.2 2280
Kapazität
1 x 1 TB
Schnittstellen Typ
PCI Express 4.0 x4
Merkmale
TCG Opal Encryption 2, NVM Express (NVMe), Performance
Massenspeicher–Controller
Typ
1 x SATA
Controller Schnittstellentyp
SATA 6Gb/s
Optischer Speicher
Typ
DVD±RW DVD–Writer – SATA
Kartenleser
Typ
3–in–1 Kartenleser
Unterstützte Flash–Speicherkarten
SD–Speicherkarte, SDHC–Speicherkarte, SDXC–Speicherkarte
Monitor
Monitortyp
Keiner.
Grafik–Controller
Grafikprozessor
Intel UHD Graphics 770 Shared Video Memory (UMA)
Videoschnittstellen
HDMI, DisplayPort
Anzahl der max. unterstützten Bildschirme
3
Audioausgang
Kompatibilität
High–Definition–Audio
Eingabegerät
Typ
Maus, Tastatur
Tastatur
Tastaturname
Lenovo Traditional Keyboard
Schnittstelle
USB
Lokalisierung und Layout
Deutsch
Maus
Mausname
Lenovo Calliope Mouse
Schnittstelle
USB
Netzwerk
Schnittstellentyp (Bustyp)
M.2 Card
Ethernet–Controller
Intel I219–LM
Wireless LAN unterstützt
Ja
Wireless NIC
Intel Wi–Fi 6E AX 211
Data Link Protocol
Ethernet, Fast Ethernet, Gigabit Ethernet, IEEE 802.11b, IEEE 802.11a, IEEE 802.11g, IEEE 802.11n, IEEE 802.11ac, Bluetooth 5.1, IEEE 802.11ax (Wi–Fi 6E)
Leistungsmerkmale
Wake on LAN (WoL), Dual Stream (2x2)
Erweiterung/Konnektivität
Einschübe
1 (gesamt)/ 0 (frei) x extern 5,25" Slim Line (13,3 cm Slim Line) ¦ 2 (gesamt)/ 2 (frei) x intern 3.5" (8,9 cm)
Steckplatz
1 (gesamt)/ 1 (frei) x PCIe 4.0 x16 (volle Höhe) ¦ 1 (gesamt)/ 1 (frei) x PCIe 4.0 x16 (x4–Modus) ¦ 1 (gesamt)/ 1 (frei) x PCIe 3.0 x1 (volle Höhe) ¦ 2 (gesamt)/ 1 (frei) x M.2 Card (für SSD) ¦ 1 (gesamt)/ 0 (frei) x M.2 Card (für WLAN)
Schnittstellen
1 x USB–C 3.2 Gen 2 (Vorderseite: 1) (Laden mit 15 Watt) ¦ 6 x USB 3.2 Gen 1 (2 vorn, 4 hinten) ¦ 2 x USB 3.2 Gen 2 (Vorderseite: 2) ¦ 1 x Kopfhörer/Mikrofon (Vorderseite: 1) ¦ 1 x Audio–Ausgang (Vorderseite: 1) ¦ 1 x Audio–Ausgang ¦ 1 x LAN (Gigabit Ethernet) ¦ 2 x DisplayPort 1.4 ¦ 1 x HDMI
Verschiedenes
Diebstahl–/Einbruchschutz
Sicherheitsschloss–Schlitz (Kabelschloss wird separat verkauft), Vorhängeschlossbügel, Gehäuse–Alarmschalter
Schlosstyp zur Diebstahlsicherung
Kensington Slot
Kennzeichnung
RoHS, FIPS 140–2, Energy–Related Products (ErP) Lot 3, TCG Certified, TCO Certified 9.0
Hersteller–Vertriebsprogramm
Lenovo TopSeller
Stromversorgung
Gerätetyp
Stromversorgung
Erforderliche Netzspannung
Wechselstrom 100–240 V (50/60 Hz)
Gestellte Leistung
300 Watt
Effizienz
90%
Betriebssystem / Software
Bereitgestelltes Betriebssystem
Windows 11 Pro Deutsch
Informationen zur Nachhaltigkeit
EPEAT–kompatibel
EPEAT Silver
ENERGY STAR zertifiziert
Ja
ENERGY STAR–Version
8.0
Herstellergarantie
Service und Support
Basisgarantie – 3 Jahre – Vor–Ort ¦ Verlängerte Garantie – 1 Jahr – Vor–Ort – Reaktionszeit: am nächsten Arbeitstag
Abmessungen und Gewicht
Breite
17 cm
Tiefe
29,8 cm
Höhe
37,6 cm
Gewicht
6,5 kg
Abmessungen & Gewicht (Transport)
Transportbreite
27,5 cm
Transporttiefe
39,5 cm
Transporthöhe
54 cm
Transportgewicht
9,8 kg
Umgebungsbedingungen
Min Betriebstemperatur
5 °C
Max. Betriebstemperatur
35 °C
Zulässige Luftfeuchtigkeit im Betrieb
20 – 80%

Weitere Suchbegriffe: Lenovo Komplettsysteme, Lenovo Systeme, Lenovo ThinkCentre, komplett-pc, PC-Systeme, PC & Notebook
Angebote (6)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
1 Tag
1
€ 1,00*
ab € 1.013,75*
€ 1.026,98*
€ 1,93*
ab € 1.025,64*
€ 1.039,19*
22 Tage
nicht lagernd
€ 6,90*
ab € 1.058,66*
€ 1.073,04*
Lager 7405
53
€ 1,00*
ab € 1.085,64*
€ 1.100,49*
8 Tage
nicht lagernd
Frei Haus
ab € 1.185,13*
€ 1.237,34*
Menge:  Stück  
Preise: Lager 7405
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 1.100,49*
€ 1.309,58
pro Stück
ab 2 Stück
€ 1.099,90*
€ 1.308,88
pro Stück
ab 5 Stück
€ 1.096,46*
€ 1.304,79
pro Stück
ab 10 Stück
€ 1.092,39*
€ 1.299,94
pro Stück
ab 500 Stück
€ 1.085,64*
€ 1.291,91
pro Stück
Lagerstand: Lager 7405
Versand: Lager 7405
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 1,00*
Rückgaberechte für diesen Artikel: Lager 7405
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:10% des Warenwertes, mindestens aber € 10,00*
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Iiyama
XU2492HSU-B1
ab € 95,17*
Zubehör
Logitech
910-005508
ab € 5,57*
Zubehör
Logitech
960-001106
ab € 98,08*
Zubehör
Logitech
960-001063
ab € 12,62*
Zubehör
Logitech
960-001076
ab € 49,49*
Zubehör
Logitech
910-004878
ab € 10,84*
Zubehör
Logitech
910-004287
ab € 15,75*
Zubehör
Logitech
920-003986
ab € 35,11*
Zubehör
Philips
242B1H/00
ab € 160,45*
Zubehör
Philips
243B9H/00
ab € 229,59*
Zubehör
Philips
243V7QJABF/00
ab € 77,13*
Zubehör
Poly
209744-201
ab € 26,87*
Zubehör
Poly
213727-02
ab € 122,94*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.