Supermicro Add-on Card Speichercontroller RAID 8 Sender/Kanal SATA 6Gb/s / SAS 12Gb/s Low Profile 1.2 GBps 0 1 5 6 10 50 60 PCIe 3.0
Artikeldetails:
- Produktbeschreibung: Supermicro AOC-S3108L-H8IR-16DD - Speichercontroller (RAID) - SATA 6Gb/s / SAS 12Gb/s - PCIe 3.0 Gerätetyp: Speichercontroller (RAID) - Plug-in-Karte - Low-Profile Bustyp: PCIe 3.0 Schnittstelle: SATA 6Gb/s / SAS 12Gb/s Datenübertragungsrate: 12 Gbit/s Puffergrösse: 2 GB Unterstützte Geräte: Festplatte, Festplatten Array (RAID) Anzahl Kanäle: 8 Max. Anzahl Speicherperipheriegeräte: 16 RAID Level: RAID 0, RAID 1, RAID 5, RAID 6, RAID 10, RAID 50, RAID 60
Supermicro Add–on Card Speichercontroller RAID 8 Sender/Kanal SATA 6Gb/s / SAS 12Gb/s Low Profile 1.2 GBps 0 1 5 6 10 50 60 PCIe 3.0
Produktbeschreibung:
The Supermicro MegaRAID Low Profile AOC–S3108L–H8iR
features 8 internal SAS connectors for high–performance
storage connectivity.
This RAID card is built on the LSI Logic SAS IC
technology and proven MegaRAID technology.
It addresses the growing demand for increased
data throughput and scalability requirement across
the enterprise–class server platforms.
With high performance RAID architecture, including
hardware RAID 5 and 6,
this new RAID controller card supports high capacity
storage applications.
It delivers cost effective storage solutions using
SATA drives and maximum performance and reliability
with SAS drives.
LSI SAS 3108 8–port PCI–E SAS–3 controller 8–port
(8 internal) 12Gb/s per port Supports RAID 0,
1, 5, 6, 10, 50, 60 On board hardware IO Processor
2 GB 1866 MHz DDR3 on–card cache Advanced array
configuration and management utilities Automatically
negotiates PCI–E link widths Power management
support Supports 1.5,
3.0, 6.0 and 12Gb/s SAS and SATA data transfer
rates Port independent auto–negotiation Supports SSP,
SMP, STP and SATA protocols Optional Supercap/TFM
Unit for cached data protection (BTR–TFM8G–LSICVM02)
– operating temperature (Ambient) from 10°C –
55°C OS Support : Windows 2012,
2k8 64/32 bit, RedHat Enterprise and SUSE Linux
Technische Details:
Anschlüsse und Schnittstellen
Übertragungstechnik
Verkabelt
Hostschnittstelle
PCI Express
Anzahl Ethernet–LAN–Anschlüsse (RJ–45)
8
Design
Netzwerk
Maximale Datenübertragungsrate
12000 Mbit/s
Ethernet LAN Datentransferraten
1000 Mbit/s
Kupfer Ethernet Verkabelungstechnologie
10 GBASE–T,1000BASE–T
Jumbo Frames Unterstützung
Ja
Gewicht und Abmessungen
Betriebsbedingungen
Temperaturbereich in Betrieb
10 – 55 °C
Technische Details
Nachhaltigkeitszertifikate
RoHS
Systemanforderung
Sonstige Funktionen
Management–Protokolle
SNMP, RMON