Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

HPE 10GbE SFP+ SR Transceiver Module 850nm 455883-B21 456096-001 C3N53AA REFURB


Menge:  Stück  
Produktinformationen
HPE 10GbE SFP+ SR Transceiver Module 850nm 455883-B21 456096-001 C3N53AA
HPE 10GbE SFP+ SR Transceiver Module 850nm 455883-B21 456096-001 C3N53AA
HPE 10GbE SFP+ SR Transceiver Module 850nm 455883-B21 456096-001 C3N53AA
HPE 10GbE SFP+ SR Transceiver Module 850nm 455883-B21 456096-001 C3N53AA
HPE 10GbE SFP+ SR Transceiver Module 850nm 455883-B21 456096-001 C3N53AA
HPE 10GbE SFP+ SR Transceiver Module 850nm 455883-B21 456096-001 C3N53AA
HPE 10GbE SFP+ SR Transceiver Module 850nm 455883-B21 456096-001 C3N53AA
Artikel-Nr.:
     532-50007477
Hersteller:
     HP
Herst.-Nr.:
     455883-B21
EAN/GTIN:
     k.A.
Suchbegriffe:
GBIC-Modul
Netzwerk-Transceiver
Netzwerk-Transceiver-Modul
SFP-Modul
Technische Spezifikationen
Gerätetyp: Transceiver Module
Formfaktor: SFP+ Pluggable Transceiver
Übertragungsmedium: Glasfaser
Schnittstellentyp (Bustyp): SFP+ (mini-GBIC)
Data Link Protocol: 10GBASE-SR
Datenübertragungsrate: 10 Gbps
Optische Wellenlänge: 850 nm
max. Übertragungsabstand: 300 m
Anschlüsse
LC: 1
P/N
455883-B21, 455885-001, 456096-001, C3N53AA
Kompatibilität
Cohesity, HP 6400/8400 Enterprise Virtual Arrays, HP BladeSystem c-Class Interconnect Components, HP CloudSystem Matrix, HP CloudSystem Matrix with HP-UX, HP Converged Network Adapters, HP EVA P6000 Storage, HP FlexFabric 10Gb 2-port 526FLR-SFP+ Adapter, HP FlexFabric 10Gb 2-port 554FLR-SFP+ Adapter, HP MPX 200 Multifunction Router, HP NC522SFP Dual Port 10GbE Server Adapter, HP NC523SFP 10Gb 2-port Server Adapter, HP NC524SFP Dual Port 10GbE Module, HP NC550SFP Dual Port 10GbE Server Adapter, HP NC552SFP 10Gb 2-port Ethernet Server Adapter, HP ProLiant SL4540 Generation 8 (Gen8) Server, HP StoreOnce B6200 Backup, HP StoreOnce Backup, HP StoreOnce D2D Backup Systems, HP Virtual Connect Flex-10 10Gb Ethernet Module for c-Class BladeSystem, HP Z2 Small Form Factor G4 Workstation, HP Z2 Small Form Factor G5 Workstation, HP Z2 Tower G4 Workstation, HP Z2 Tower G5 Workstation, HP Z220 CMT Workstation, HP Z230 Tower Workstation, HP Z240 Tower Workstation, HP Z4 G4 Workstation, HP Z420 Workstation, HP Z440 Workstation, HP Z6 G4 Workstation, HP Z620 Workstation, HP Z640 Workstation, HP Z8 G4 Workstation, HP Z820 Workstation, HP Z840 Workstation, HPE 10Gb SFP+ Transceivers, HPE 10GbE Pass-Thru Module, HPE 10GbE Pass-Thru Module II, HPE 6120XG Blade Switch, HPE Aruba Networking CX 8325 Switch Series, HPE Edgeline e920 Server Blade, HPE Edgeline e920d Server Blade, HPE Edgeline e920t Server Blade, HPE Edgeline EL1000 Converged Edge System, HPE Edgeline EL4000 Converged Edge System, HPE Ethernet 10/25Gb 2-port 621SFP28 Adapter, HPE Ethernet 10/25Gb 2-port 622FLR-SFP28 Converged Network Adapter, HPE Ethernet 10/25Gb 2-port 631 Adapters, HPE Ethernet 10/25Gb 2-port 640FLR-SFP28 Adapter, HPE Ethernet 10/25Gb 2-port 640SFP28 Adapter, HPE Ethernet 10G 2-port 546SFP+ Adapter, HPE Ethernet 10Gb 2-port 530FLR-SFP+ Adapter, HPE Ethernet 10Gb 2-port 530SFP+ Adapter, HPE Ethernet 10Gb 2-port 546FLR-SFP+ Adapter, HPE Ethernet 10Gb 2-port 557SFP+ Adapter, HPE Ethernet 10Gb 2-port 560FLR-SFP+ Adapter, HPE Ethernet 10Gb 2-port 560SFP+ Adapter, HPE Ethernet 10Gb 2-port 562FLR-SFP+ Adapter, HPE Ethernet 10Gb 2-port 562SFP+ Adapter, HPE Ethernet 10Gb 2-port 570FLR-SFP+ Adapter, HPE Ethernet 10Gb 2-port 571FLR-SFP+ Adapter, HPE Ethernet 10Gb 2-port 571SFP+ Adapter, HPE Ethernet 10Gb 2P 570SFP+ Adapter, HPE FlexFabric 10Gb 2-port 534FLR-SFP+ Adapter, HPE FlexFabric 10Gb 2-port 556FLR-SFP+ Adapter, HPE FlexFabric 10Gb 2-port 556FLR-T Adapter, HPE Helion CloudSystem built on ConvergedSystem 700x, HPE M-series SN2010M Switch, HPE M-series SN2100M Switch, HPE M-series SN2410M Switch, HPE M-series SN2700M Switch, HPE M-series SN3700M Switch, HPE M-series SN4600M Switch, HPE Moonshot 1500 Chassis, HPE Moonshot-16SFP+ Uplink Module, HPE Moonshot-6SFP Uplink Module, HPE Nimble Storage Adaptive Flash Arrays, HPE Nimble Storage All Flash Arrays, HPE ProLiant e910 Server Blade, HPE ProLiant e910t Server Blade, HPE ProLiant m800 Server Cartridge, HPE ProLiant Moonshot Server, HPE ProLiant with VMware vSphere Distributed Services Engine, HPE SimpliVity 380, HPE SN3800M Switch, HPE StoreAll 8000 Storage, HPE Synergy 10Gb Pass-Thru Module, HPE Synergy 12000 Frame, HPE Synergy 12000 Frame - Carrier Grade Supplement, HPE Synergy 40Gb F8 Switch Module, HPE Synergy Frame Link Module, HPE Virtual Connect Flex-10/10D Module for c-Class BladeSystem, HPE Virtual Connect FlexFabric 10Gb/24-Port Module, HPE Virtual Connect FlexFabric-20/40 F8 Module, HPE Virtual Connect SE 100Gb F32 Module for Synergy, HPE Virtual Connect SE 40Gb F8 Module for HPE Synergy, Mellanox SH2200 TAA Switch Module for HPE Synergy, Pensando Distributed Services Platform, Voltaire Vantage™ 8500 10 Gigabit Ethernet Switch
Lieferumfang
ohne Zubehör
Weitere Informationen:
Artikelstatus:
Es handelt sich um Gebrauchtware, welche von unserem Technikerteam getestet wurde. Sie ist technisch und optisch in einem einwandfreien Zustand.
Weitere Suchbegriffe: gbic-modul hp, gbic modul, 455883-B21, 455885-001, 456096-001, C3N53AA
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 20,76*
  
Preis gilt ab 3.000 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 28,86*
€ 34,34
pro Stück
ab 5 Stück
€ 27,59*
€ 32,83
pro Stück
ab 10 Stück
€ 26,61*
€ 31,67
pro Stück
ab 20 Stück
€ 24,12*
€ 28,70
pro Stück
ab 3000 Stück
€ 20,76*
€ 24,70
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.