| |
|
| Artikel-Nr.: 2072-3134 Herst.-Nr.: HBFDF04-6412B EAN/GTIN: 0613165230887 |
| |
|
| | |
| - Intel® Elkhart Lake Celeron® SoC-Prozessor der J- und N-Serie
- "Long-Life Embedded Class" mit geplantem Lebenszyklus bis Q1'2036
- 2 * DDR4-3200MHz Dual Channel SO-DIMM bis zu 32GB
- 2x 4K Anzeige über HDMI möglich
- 1 * Intel i225-LM 2,5 GbE, 1 * Intel i211-AT GbE
- 32GB eMMC onboard, 3 * M.2 Slot
- ECO-Design für EuP/ErP
Weitere Informationen: | | Model Series: | FDF04 | Part Number: | HBFDF04-6412B (Non-WIFI),HBFDF04i-6412B (WIFI) | CPU: | Intel® Celeron J6412, 2.00GHz – 2.60GHz Burst, 4-Core 4-Thread, 10W (Formerly Elkhart Lake) | Memory: | 2 x 260-pin Dual Channel DDR4-3200 SO-DIMM up to 32GB Total | Graphics: | Intel® UHD Graphics for 10th Gen Intel® Processors | Audio: | Realtek ALC662 HD Audio | LAN: | 1 x Intel I225-LM PCIe 2.5GbE,1 x Intel I211-AT PCIe Gigabit LAN | Storage: | 1 x SATA3 6Gb/s,1 x M.2 (SATA & PCIe 3.0 x2, M-key, 2242/2280 NVMe),Onboard 32GB eMMC | WiFi: | M.2 2230 E-key Open Slot for HBFDF04 Series (Non-WIFI),WiFi + Bluetooth Installed for HBFDF04i Series (WIFI) | SIM: | M.2 3042 B-key Open Slot (USB bus for 3G/4G Modem) | TPM: | Intel fTPM 2.0 (PTT) Trusted Computing Firmware | Enclosure Size: | 193 (W) x 142.4 (D) x 62 (H) mm | Storage Bay: | 1 * 2.5” SATA Drive Bay | Front I/O Port: | 1 Power Button, 1 Reset Button, 1 Power LED, 1 HDD LED, 2 USB 2.0 Ports, 1 3.5mm Line-out Jack, 1 3.5mm Mic-in Jack, 2 Serial Ports (1 * RS232, 1 * RS232/422/485) | Rear I/O Port: | 1 3.5mm Line-out & MIC-in Combo Audio Jack, 1 RJ45 LAN (10/100/1000/2500), 1 RJ45 LAN (10/100/1000), 3 USB 3.2 Gen 2 (10 Gb/s), 3 USB 2.0 Port, 2 HDMI 2.0b (4096 * 2160 @ 60Hz), 2 Antenna Holes, 1 GND Screw, 1 +12V – 24V 2.5mm Diameter DC Power Jack | Power: | Adapter : AC_90~240V / DC_12V/60W | Environment: | Operating Temperature : 0°C ~ 50°C with air flow,Storage Temperature : -25°C ~ 85°C,Humidity : 10% ~ 90% RH @40°C (non-condensing) | Application: | Digital Signage, POS, Kiosk, Carputer, Industrial PC, Automation, Gaming, Digital Security, Surveillance, Transportation, Medical | Certificate: | CE,FCC,ErP For Barebone,CE,FCC,TUV,UL,CCC,CB,ErP For Power Adapter | Gewicht: | 4.5 kg |
|
| | |
| | | |
| |