Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

TurnT201 Intel Classmate/Education Convertible Laptop (11.6" Multi-Touch, Z8350 CPU, 4GB RAM, 128GB eMMC) [UK-KB]


Menge:  Packung  
Produktinformationen
Artikeldetailsicht
Artikeldetailsicht
Artikel-Nr.:
     2072-2397
Hersteller:
     CarTFT.com
Herst.-Nr.:
     TurnT201-UK
EAN/GTIN:
     0613165224282
Suchbegriffe:
2-in-1 Laptop
2-in-1 Notebook
2-in-1 Tablet
2in1 Laptop
A 360º view for an Education environment
TURN T201 combines versatility and high productivity in one single mobile device for Education. This 360º convertible laptop offers a new experience for educational tasks and a high speed connectivity that won’t slow down your work. The long battery life allows it to go the entire school day.

Purpose-built for Education
TURN T201 has a high-resolution touch screen with palm rejection and an active stylus pen for a more intuitive and precise work. The complete keyboard and wider touchpad improve the productive experience. The rotatable camera enhances collaboration in the classroom by allowing students, to create a more engaging and inclusive learning environment. It also includes Windows 10 Modern Features with added productivity options.

Light and Rugged Design built to last
TURN T201 has the robustness needed to handle all the activities of an on the go user. Ideal for a classroom environment, it is resistant to drops up to 70cm, and the keyboard and touchpad are resistant to liquid spills up to 100cc, offering more protection and extending the device’s lifespan. The fingerprint verification on the On button provides quick access and added security.

Inspiring Knowledge Education Software and Science Kit Included
TURN T201 includes ikES, a stack of software tools which gives teachers and students the opportunity to engage together in a fulfilling learning experience.The Microlens snaps on the webcam and works as a microscope (up to 30x magnification lens) for science tasks and the Thermal Probe detects temperature fluctuations.

Weitere Informationen:
OS:
Windows 10 (not included)
CPU:
Intel® Atom™ Z8350 1.92 GHz
Memory:
4GB LPDDR3
Storage:
128GB eMMC
Screen:
11.6” IPS HD 1366x768 multi-touch
Battery:
4 cel. 2250 mAh, 34.65W (up to 8 hours)
Power adapter:
12V/2A, USB Type-C plug, EU/UK/US plug
Keyboard:
UK/US type (other languages on request)
Connectivity:
WiFi 802.11 a/b/g/n/ac 2x2 with BT 4.0
Security:
fTPM 2.0
Camera:
Rotatable 2M HD
Audio:
2x 1W speakers, 2x digital microphone
Sensors:
Fingerprint at power button; G-sensor; e-Compass; Gyroscope; Light sensor; Thermal Probe sensor
I/O ports:
1x USB 2.0 Type-A; 1x USB 3.0 Type-C; 1x Audio combo jack; 1x Micro SD Card slot
Ruggedness:
Drop resistance up to 70cm, Dust resistance IP5 on A, B face only, Water resistance 100cc on keyboard/touchpad
Weight:
1.3kg
Dimensions:
298.6 x 207.25 x 18.6 mm
Accessoiries:
Active Stylus; Microlens; Thermal Probe
Education Software:
iKES included
Gewicht:
3.5 kg
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 304,80*
  
Preis gilt ab 500 Packungen
1 Packung enthält 1 Stück (ab € 304,80* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Packung
€ 362,85*
€ 431,79
pro Packung
ab 2 Packungen
€ 359,86*
€ 428,23
pro Packung
ab 5 Packungen
€ 343,45*
€ 408,71
pro Packung
ab 10 Packungen
€ 327,56*
€ 389,80
pro Packung
ab 500 Packungen
€ 304,80*
€ 362,71
pro Packung
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.