| |
|
| Artikel-Nr.: 2072-2001 Herst.-Nr.: JBC390F541AA-19-B EAN/GTIN: 4713072777515 |
| |
|
| | |
| - Lüfterloser Intel Celeron Bay Trail J1900 SoC Prozessor
- Embedded Long-life Series
- 10 * Intel Gigabit LAN Port
- ECO-design für EuP/ErP
Weitere Informationen: | | Model Name: | JBC390F541AA-1900-B | Part Number: | HBJC390F541AA19B | CPU: | Intel® Celeron J1900, 2.0GHz Quad-Core SoC, 10W, Bay Trail | Memory: | 1 * 204-pin DDR3L-1333 SO-DIMM up to 8GB (1.35V required) | Graphics: | Intel HD Graphics | LAN: | 10 * Intel i211AT Gigabit LAN | Audio: | Realtek ALC662 HD Audio | Storage: | 1 * 2.5" SATA2 3Gb/s drive bay for HDD or SSD,1 * mSATA/mini-PCI Express shared slot (Full-size) | Wireless / Mini-PCIE Slot: | 1 * Mini-PCI Express slot (Full-size) | USB: | Embedded 1 * USB 3.0 and 3 * USB 2.0 | Product size: | 185 (W) * 165 (D) * 48 (H) mm | Color: | Black | Storage Bay: | 1 * 2.5" Drive Bay (Only support SATA 2.5" HDD or SSD) | Front I/O Port: | 1 * Power Button,1 * HDD LED,8 * RJ-45 LAN ports | Rear I/O Port: | 1 * +12V DC-in jack,1 * Reset Switch,1 * USB 3.0 ports,3 * USB 2.0 ports,1 * HDMI,2 * RJ-45 LAN ports,1 * Serial port (RS232/422/485),1 * VGA port,1 * Line Out jack,1 * MIC In jack,2 * SMA Connectors for WiFi Antenna | Environment: | Operating Temperature : 0 ~ 40°C,Storage Temperature : -20 ~ 85°C | Standard Accessory: | √ 60W AC-DC Adapter x1, √ Power Cord x1, √ Wall Mount Kit, √ DIN RAIL x2, √ CD Disk x1, √ Manual x1, √ WIFI antenna (with HBJC390F541W model) | Functional: | Networking Appliance, Firewall/Router, Industrial Contol, Digital Security, Embedded System | Certificate: | CE,FCC,ErP For Barebone,CE,FCC,TUV,UL,CCC,CB,ErP For Power Adapter | Gewicht: | 3.0 kg |
|
| | |
| | | |
| |