Quad-Core "Haswell" • Taktfrequenz: 3.10GHz, Turbo: 3.90GHz • TDP: 65W • Fertigung: 22nm • Interface: DMI, 5GT/s • L2-Cache: 4x 256kB • L3-Cache: 8MB shared • Stepping: C0 • Grafik: Intel HD Graphics 4600, 350-1200MHz, max. 3 Displays • PCIe-Lanes: 16x PCIe 3.0 • Sockel: 1150, max. 1 CPU • Memory Controller: Dual Channel PC3-12800U (DDR3-1600), 25.6GB/s, max. 32GB • Features: SSE 4.1, SSE 4.2, AVX2, Turbo Boost 2.0, vPro, Hyper-Threading, VT-x EPT, VT-d, TSX-NI, Intel 64, Idle States, EIST, Thermal Monitoring, IPT, Secure Key, TXT, XD Bit, Anti Theft, Clear Video HD, InTru 3D, Wireless Display Weitere Informationen: | | Gewicht: | 0.1 kg |
|