| |
|
| Artikel-Nr.: 108EL-2309685 Herst.-Nr.: 2309685 EAN/GTIN: 5059044297247 |
| |
|
| | |
| Durchmesser = 7mm Material = FKM Länge = 2m
The RS Pro FKM cord has excellent chemical resistance and can be used at temperature range of between - 15°C and 200°C. It has excellent resistance to ozone, oxygen and have good mechanical properties and low compression set. It is not suitable for contact with molecular weights ketones and estens.Very good ozone, weather and aging resistance Excellent resistance to a wide variety of corrosive fluids More expensive as compared to other elastomers Colour black Weitere Informationen: | | Durchmesser: | 7mm | Material: | FKM | Länge: | 2m |
|
| | |
| | | |
| Weitere Suchbegriffe: o-ring schnur 7mm, 2309685, Lager und Dichtungen, Dichtungen & Dichtungsmaterial, O-Ring-Schnüre, RS PRO, 2R2005114, Bearings & Seals, Gaskets, Seals & Packings, O-Ring Cords |
| | |
| |