| |
|
| Artikel-Nr.: 108EL-2309669 Herst.-Nr.: 2309669 EAN/GTIN: 5059044297094 |
| |
|
| | |
| Durchmesser = 15mm Material = EPDM Länge = 5m
The RS Pro EPDM sponge cord often utilized for draft exclusion of windows, doors and floorboards. It can be compressed by almost 90% of its original profile. These flexible properties allow this cord to be compressed into floorboard and gaps much smaller than its original form by stretching it during the installation process.Low and high temperature capability is good Excellent resistance to weathering and ozone, water and steam Good performance in castor and some phosphate ester-based fluids Weitere Informationen: | | Durchmesser: | 15mm | Material: | EPDM | Länge: | 5m |
|
| | |
| | | |
| Weitere Suchbegriffe: o-ring schnur 15mm, 2309669, Lager und Dichtungen, Dichtungen & Dichtungsmaterial, O-Ring-Schnüre, RS PRO, 5R2004211, Bearings & Seals, Gaskets, Seals & Packings, O-Ring Cords |
| | |
| |