| |
|
| Artikel-Nr.: 108EL-2299747 Herst.-Nr.: AFBR-5823QZ EAN/GTIN: k.A. |
| |
|
| | |
| Datenrate max. = 100Mbit/s Steckerform = Rund Empfänger Jitter bei max. Datenrate = 2.14ns Anzahl der Pins = 20 Steckertyp = SC Sender Spitzen-Wellenlänge = 1380nm Wellenlänge der max. Empfindlichkeit = 1380nm Gehäusetyp = SIP
The Broadcom AFBR-58x3xxZ series 125-MBd Fast Ethernet Transceiver provide the system designer with products to implement a range of 125-MBd Fast Ethernet and FDDI as well as 100-Mb/s Asynchronous Transfer Mode (ATM) designs. It is compatible to SFF-8472 (digital diagnostic interface for optical transceivers). Using the 2-wire serial interface, the transceivers provide real-time information on temperature, bias current, LED average output power, and receiver average input power. The interface also adds the ability to monitor the Receiver Loss of Signal (Rx_LOS). It is supplied in industry standard 2 x 9 transceiver package and has SC connector.Full compatibility with 100BASE-FX version IEEE802.3u Full compatibility with FDDI DCPECL differential input and output data connections DCPECL signal detect output Industrial temperature range between -40°C and 85°C Wave solder and aqueous wash process compatible Weitere Informationen: | | Datenrate max.: | 100Mbit/s | Steckerform: | Rund | Empfänger Jitter bei max. Datenrate: | 2.14ns | Anzahl der Pins: | 20 | Steckertyp: | SC | Sender Spitzen-Wellenlänge: | 1380nm | Wellenlänge der max. Empfindlichkeit: | 1380nm | Gehäusetyp: | SIP |
|
| | |
| | | |
| Weitere Suchbegriffe: 2299747, Displays und Optoelektronik, Faseroptische Komponenten, Faseroptik Transceiver, Broadcom, AFBR5823QZ, Displays & Optoelectronics, Fibre Optic Components, Fibre Optic Transceivers |
| | |
| |