| |
|
| Artikel-Nr.: 108EL-1259596 Herst.-Nr.: NPQH-D-M5-Q6-P10 EAN/GTIN: 4052568060381 |
| |
|
| | |
| Stecker A = M5-Außengewinde Stecker B = 6-mm-Steckanschluss Pneumatik-Anschlusstyp = Gerader Gewindeadapter Anschlussausführung = Gewinde-zu-Rohr Gewindeanschluss = M5 Stecker Serie = NPQH Modellnummer = 578335 Anzahl der Auslassöffnungen = 1 Gewindematerial = Messing Betriebstemperatur max. = +150°C
Festo Straight Threaded Adaptor, M5 Male to Push-In 6 mm - NPQH Series - NPQH-D-M5-Q6-P10 Need an adaptor that connects push-in and threaded pneumatic tube fittings? This Festo straight threaded adaptor does the job with a push-pull design that makes it simple to install. Thanks to its nickel-plated brass construction, the heavy-duty unit can withstand high temperatures and maximum pressure ranges up to 20 bar. It works especially well in conjunction with pressure boosters and includes convenient inline mounting and a threaded-to-tube connection style for versatile use.• Standard connections for easy installation: port one connects to M5 male thread fittings, port two connects to push-in 6 mm outside diameter fittings • Wide operating temperature range of 0°C to +150°C • Brass thread material for durability Application Information • Food and beverage production • Industrial automation • Automotive industry • Hospital systems Can I use these to connect different sizes of pneumatic tubing? Yes, this adaptor includes an M5 male connection in port one and a connection for tubing with an outside diameter of 6 mm in port two. Can I use this adaptor in applications where chemical cleaners are used? Yes, the brass construction and nickel plating wont corrode due to exposure to chemicals or cleaning agents, so its suited to food industry applications. Weitere Informationen: | | Stecker A: | M5-Außengewinde | Stecker B: | 6-mm-Steckanschluss | Pneumatik-Anschlusstyp: | Gerader Gewindeadapter | Anschlussausführung: | Gewinde-zu-Rohr | Gewindeanschluss: | M5 Stecker | Serie: | NPQH | Modellnummer: | 578335 | Anzahl der Auslassöffnungen: | 1 | Gewindematerial: | Messing | Betriebstemperatur max.: | +150°C |
|
| | |
| | | |
| Weitere Suchbegriffe: pneumatische rohrkupplung, 1259596, Pneumatik und Hydraulik, Pneumatische Verbinder, Leitungen und Schläuche, Pneumatische Anschlüsse, Festo, NPQHDM5Q6P10, Pneumatics & Hydraulics, Pneumatic Connectors, Fittings & Hose, Pneumatic Fittings |
| | |
| |