|  |
 |
| Artikel-Nr.: 1085-157235 Herst.-Nr.: 1104047 EAN/GTIN: k.A. |
| | |
|
|  |  |
 | Sierra Wireless LX60 LTE Dual Ethernet Router WIFI GNSS, inkl. 1 Jahr Sierra Wireless LX60 LTE Router WLAN, GNSS, 2x Gigabit LAN Port - RS232 und RS485 M2M Anbindung, EMEA LTE-CAT4 Router für M2M und IoT Anwendungen. Fahrzeuge, Geldautomaten, Kiosks, POS Terminals, Digital Signage und Home Automation können angebunden werden. Inklusive 1 Jahr AirLink Complete Management Lizenz: (ALMS) Jetzt verfügbar: Ready to Connect - Smart Connectivity für AirLink (eSIM) 250 MB für 7,5 € pro Monat 500 MB für 10,5 € pro Monat 1 GB für 12,5 € pro Monat LTE Antennen sind separat zu bestellen (Im Zubehör zum Artikel hinterlegt) Mit der AirLink Management Software können Sie Ihre Sierra Wireless Router remote konfigurieren, managen und monitoren. - Secure, Cloud-based network and asset management - Remotely deploy, configure, monitor and manage AirLink devices - Direct 24/7 Technical Support bei Sierra Wireless Technische Details: LTE CAT4 150Mbps Download 50 Mbps Upload 4G Frequenzen: 2100(B1), 1800(B3), 2600(B7), 900(B8), 800(B20), 700(B28) 3G Frequenzen: 2100(B1), 900(B8) 2G Frequenzen: 900, 1800 WLAN: Dual Band 2.4/5GHz Wi-Fi 802.11 b/g/n/ac (Wave2 Client Mode) Support for 10 clients, WPA2 Enterprise Access Point or Client Mode (Wi-Fi as WAN) Single SSID Support Captive Portal SATELLITE NAVIGATION GNSS: Dedicated GNSS Receiver supporting GPS, GLONASS, BeiDou, Galileo Tracking Sensitivity: -162 dBm Accuracy: < 1.5m (50%), < 3.15m (95%) Acquisition Time: 1s Hot Start Reports: NMEA 0183 V3.0, TAIP, RAP, XORA Multiple Redundant Servers Reliable Store and Forward 2x Gigabit RJ-45 Ethernet ports 1x RS-232 serial port (DB-9) 1x USB 2.0 Micro-B Connector 1x Aux Port (RS-485/GPIO) 3x SMA antenna connectors - DHCP Server, IP Passthrough, VLAN, Host Interface Watchdog, PPPoE - VPN: IPsec, GRE, and OpenVPN Client, Up to 5 concurrent tunnels, Split Tunnel, Dead Peer Detection (DPD) - Network Address Translation, Ethernet WAN, Port Forwarding, Verizon PNTM, NEMO/DMNR, IPv6 Gateway, VRRP, Policy Routing, Reliable Static Route, Dynamic DNS - Remote Authentication (LDAP, RADIUS, TACACS+) DMZ, Inbound and Outbound Port filtering, Inbound and Outbound Trusted IP, MAC Address Filtering, PCI compatible, Secure Firmware Update Zertifizierungen: Vehicle Usage: E-Mark (UN ECE Regulation 10.04), ISO7637- 2, SAE J1455 (Shock, Vibration, Electrical) Environmental: RoHS2, REACH, WEEE Safety: IECEE Certification Bodies Scheme (CB Scheme), UL 60950 - 3 Jahre Herstellergarantie Temperaturbereich: -30°C to +65°C Military Spec MIL-STD-810G conformance to shock, vibration, thermal shock, and humidity |
|  |  |
 | |  |  |
 | |  |  |
| |