Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Khadas VIM2 Pro Amlogic S912, 64-bit Octo-Core, SBC 3GB DDR4, 32GB eMMC, AP6359SA


Menge:  Stück  
Produktinformationen
Khadas VIM2 Pro Amlogic S912, 64-bit Octo-Core, SBC 3GB DDR4, 32GB eMMC, AP6359SA
Khadas VIM2 Pro Amlogic S912, 64-bit Octo-Core, SBC 3GB DDR4, 32GB eMMC, AP6359SA
Artikel-Nr.:
     1085-156783
Hersteller:
     ALLNET
Herst.-Nr.:
     KVIM2-P-002
EAN/GTIN:
     4038816001924
Suchbegriffe:
Entwicklungsboard
Eval Board
Evaluation Board
Evaluationsboard

Khadas_ VIM2 Pro highlights

Android 7.1 + Ubuntu + Buildroot + Docker Multi-OS

Pre-installed with Android, you can also install Ubuntu, Buidroot, Dockworker OS, it will bring you a surprise experience with it.

Amlogic S912 Octa Core CPU

Fast and stable performance can give you a high-speed feedback and smooth response.

DDR4 3 GB RAM, ROM eMMC 32GB

It is configured with DDR4 3 GB RAM and 32 GB eMMC ROM, so it can provide enough space and freedom to install apps without worrying about losing enough storage space.

Bluetooth 4.2 connectivity

Easy pairing with most Bluetooth enabled devices.

Gigabit LAN

Gigabit LAN can greatly improve Internet speed and performance.

Multiple Use Case

You can shoot Khadas VIM2 Pro Development Board in SBC, Cluster, Digital Signage, Robotics, IoT, TV Box.

Specification General information

Fire: Khadas Model: VIM2 Pro Type: TV Box Hardware System: Android Nougat 7.1, Ubuntu 16.04+, Buidroot, Dockworker CPU: Amlogic S912 1.5 GHz 64Bit Octa - Core ARM Cortex-A53

  • GPU: 750 MHz ARM Mali-T820MP3
  • RAM: 3GB DDR4
  • ROM: 32GB EMMC
  • TF - Card: Molex Slot
  • SPI - Flash: 2MB
  • MCU: STM8S003 with programmable EEPROM

WiFi Communication: AP6359SA, 2X2 MIMO with RSDB

  • Bluetooth: 4.2
  • LAN: 10/100 / 1000M
  • Media HW UHD H.265 / VP9 60fps 10Bit Video Decoder
  • HDR10 and HLG HDR - video processing
  • Interface HDMI 2.0a: Type-A female, up to 4K @ 60Hz
  • USB2.0 HOST x 2 (900mA and 500mA Load)
  • USB - Type-C: USB2.0 OTG & DC IN

Other characteristics Width Input voltage: range from 5V to 9V, recommended 5.0V

  • Current limit switch: Programmable, 3.0A as standard (up to 4.0A)
  • VIN (Extra Power IN): 4 pins, 1.25 mm pitch header
  • RTC & Battery Category: 0.8 mm pitch header -
  • Fan-header cooling: 3 steps speed, with a 0.8 mm pitch-header
  • 40 pins I / O - Header: 2.54 mm, USB, I2C, I2S, SPDIF, UART, PWM, ADC, ISO7816
  • FPC - Connector : 10 pins, 0.5 mm pitch, with I2C, IOs
  • Pogo Pads Array: USB, I2C, DVB-Bus, IOs
  • Pogo Pads MCU: SWIM, UART, ADC, NRST
  • Pogo - Pads for VIN: System Power Input
  • Buttons: x3 (Power / Func / Reset)
  • LEDs: Blue LED x1, white LED - x1

Mounting holes: Size M2 x 4 UEFI: Development of

WOL: Wake up & on Lan

IR receiver: 2 channels

Dimensions and weight Product weight:

0.071 kg Package weight:

0.150 kg

Product size:

82.0 x 57.5 x 11.5 mm

Package size:

160 x 90 x 20 mm

Package content

1 x Khadas VIM2 Pro TV Box

1 x USB cable C

Weitere Suchbegriffe: Evaluierungsplatine, eval board
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 102,08*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 130,74*
€ 155,58
pro Stück
ab 2 Stück
€ 128,78*
€ 153,25
pro Stück
ab 5 Stück
€ 121,12*
€ 144,13
pro Stück
ab 10 Stück
€ 114,68*
€ 136,47
pro Stück
ab 500 Stück
€ 102,08*
€ 121,48
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.