|  |
 |
| Artikel-Nr.: CIDE8-30971279 Herst.-Nr.: 58628 EAN/GTIN: k.A. |
| |
|
|  |  |
 | Awarded the game gut certification for particularly good and durable toys
Tamiya presents the Racing Buggy Fighter the facelifted Neo Fighter buggies. This new entry Renner offers optimal conditions for driving pleasure on all terrain. The model convinces in terms of quality and robustness, it's also the standard model for the TAMIYA FIGHTER-CUP, the world's largest RC youth racing series.
The Racing Buggy Fighter presents a new look with black rims and a body in the desert Buggy optics.
The slightly more than 1 kg Racing Fighter Buggy 1:10 scale is about 40 cm long and, thanks to the large wheelbase more directional stability on fast rides. His thin, almost tubular DT-03 chassis includes well protected electronics and mechanics. Independent suspension, differential, oil shocks and flexible polycarbonate body that contains design elements of classic models are standard. The highlight is the electronic throttle, which is suitable for both brush and brushless motors.
Required accessories: PS Color, batteries and charger, RC system with servo
Delivery: lightweight kit with detailed and illustrated assembly instructions, motor speed controller Weitere Informationen: Merkmale | Produkttyp | Buggy |  | Motortyp | Elektromotor |  | Maßstab | 1:10 |  | Bauart | Montagesatz |  | Gehäusefarbe | Schwarz, Orange |  | Gehäusematerial | Polycarbonat (PC) |  | Antriebstyp | 2-Rad-Antrieb (2WD) |  | Elektronische Drehzahlregelung | Ja |  | Typ der elektronischen Drehzahlregelung | Bürstenlos |  | Gehäusematerial | Kunststoff |  | Anzahl Kanäle | 2 Kanäle | Gewicht und Abmessungen | Länge (mm) | 400 mm |  | Radabstand | 288 mm |  | Vorderreifendurchmesser | 221 mm |  | Hinterreifendurchmesser | 208 mm |
|
|  |  |
 | |  |  |
| |