Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

4smarts 4S468587 Audio-Kabel 1 m 3.5mm Schwarz


Menge:  Stück  
Produktinformationen
4smarts 4S468587 Audio-Kabel 1 m 3.5mm Schwarz
4smarts 4S468587 Audio-Kabel 1 m 3.5mm Schwarz
4smarts 4S468587 Audio-Kabel 1 m 3.5mm Schwarz
Artikel-Nr.:
     CIDE0-80472569
Hersteller:
     4smarts
Herst.-Nr.:
     468587
EAN/GTIN:
     4250774927072
Weitere Informationen:
Merkmale
Kabellänge
1 m
Anschluss 1
3.5mm
Anschluss 2
3.5mm
Steckverbinder 1 Geschlecht
Männlich
Steckverbinder 2 Geschlecht
Männlich
Produktfarbe
Schwarz
Anschluss1 Formfaktor
Gerade
Anschluss2 Formfaktor
Gerade
Beschichtung Steckerkontakte
Gold
Kompatibilität
Amazon Fire HD 8 (2020), Fire HD 8 Plus (2020), Fire HD 10, Fire Kids Edition, Fire HD 8, Fire, Kindle Fire HD Kids Edition, Fire HDX 8.9, Fire HDX 8.9 LTE, Fire HD 6, Fire HD 7, Fire Phone, Kindle Fire HDX 8.9 LTE, Kindle Fire HDX 7 LTE, Kindle Fire HDX 8.9, Kindle Fire HDX 7, Kindle Fire HD 7 II, Kindle Fire II, Kindle Fire HD 8.9, Kindle Fire HD 7, Kindle Fire Apple iPad 10.2, Air 3, mini 5 (2019), Pro 12.9 (2018), Pro 12.9 Zoll, Pro 10,5 Zoll, 9.7 (2017), Pro 9,7 Zoll LTE, Pro 9,7 Zoll, Pro 12,9 Zoll LTE, mini 4, mini 4 LTE, Air 2, Mini 3, Air 2 LTE, Mini 3 LTE, Mini 2, Mini 2 LTE, Air, Air LTE, 4, Mini LTE, 4 LTE, Mini, 3, 2 3G, iPad, 3G iPhone SE, 6s, 6s Plus, 6, 6 Plus, 4s, 5c, 5s, 5, 4, 3GS, 3G, 1 iPad 3 LTE, iPad 2 Blackberry Bold 9790, Touch 9900, 9780, 9650, 9700, 9000 Curve 9320, 9220, 9380, 9360, 8910, 3G 9300, 8520, 8900, 8310, 8300 Passport Passport Silver Edition, Passport Pear 3G 9100, 3G 9105, Flip, 8110, 8120, 8100 Torch 9860, 9810, 9800 Key2 LE, Evolve, Evolve X, Motion, Keyone, Aurora, DTEK60, DTEK50, Leap, Classic, Porsche Design P9983, Z30, 9720, Q5, Q10, Z10, Porsche Design P9981, Storm2, Storm, Priv Cat S52, B35, S61, S31, S41, S60, S30, S40, Helix WifiOnly, Helix 3G, Galactica 2, Galactica 2 3G, Firefly Caterpillar Cat S30, Cat S40, Cat B30 Dual SIM, Cat S50, Cat B15Q, Cat B100, Cat B15, Cat B10 Cubot Note Plus, S600, X12, H1, X15, X9, X16, P11 Cyrus CS 20, CM 5, CS27, CS30, CS19 doro 8031, 6030, 820 Mini Claria, 820 Claria, PhoneEasy 509, Liberto 820 Mini, Primo 405, Liberto 820, PhoneEasy 631, PhoneEasy 632, PhoneEasy 508, Primo 571, Primo 215, Primo 413, Liberto 810, PhoneEasy 740, Liberto 825, PhoneEasy 613, 5030 Emporia COMFORT, CLASSIC, SMART, Select Fairphone Fairphone 2, Fairphone Google Pixel 4a, Pixel 3a, Pixel 3a XL, Pixel XL, Pixel, Pixel C Honor Play 3e, 30 Youth, X10 Max 5G, Play 4, 8S 2020, X10 5G, 9X Lite, 9S, 9C, 9A, 20e, 8A 2020, Play 4T, Play 4T Pro, 30S, Play 9A, 8A Prime, Play 3, 9X, 9X Pro, 20 Lite, 8A Pro, 20i, 10i, Play 8A, View 20, 10 Lite, 8X Max, 8X, Play, 7s, 10, 7C, 6C Pro, 9 Pro, View 10, V10, 9 lite, 7X, V9 Play, 6A, 8 Pro, V9, 8 lite, Magic, Magic, Pad 2, 6x (2016), Holly 3, Note 8, 5, 8, 5A, 7 lite (5c), V8, 7 Premium, 5X, Holly 2 Plus, 7, 7 Dual SIM, Holly, 6 Plus, 4c, 4X, T1, 3C, 6, 9 Huawei Ascend Y540, Y360, G620s, Mate 7 32GB, Mate 7, Y550, P7, G630, Y330, P7 Mini, G6, Y530, Mate 2, G730, G740, G750, G610, W2, G700, G525, P6, P2, W1, G510, Y300, D2, G615, Mate, Y201 Pro, G600, G330, D1 quad XL, P1, D1 Quad, Y100, P1 S, G300, Y200, G7, P8 Mate 30 5G, 30, 20 X, 20 Lite, 10, 10 Lite, 9 Pro, 9, 9 Porsche Design, 8, S MediaPad M6 8.4, M6 10.8, M5 lite 10, T5 10, M3 Lite 8, M3 Lite 10, T3 10.0, T3 7.0, T3 8.0, M3 8.4, T2 10.0 Pro, M2 7.0, M2 10.0 LTE, T1 7.0 Plus, M2 8.0 LTE, X2, M2 8.0, T1 7.0, T1 10 LTE, T1 10.0, T1 8.0, T1 8.0 Pro, X1, M1 8.0, 7 Youth2, 7 Youth, 7 Vogue, 10 Link, 7 Lite, 10 FHD, MediaPad Enjoy 20 Pro, P Smart S, P40 lite 5G, Enjoy Z 5G, Y8s, Y8p, P smart 2020, Y6p, Y5p, nova 7 SE, P40 lite, P40 lite E, nova 7i, Y6s (2019), nova 6 5G, P smart Pro 2019, nova 6, MatePad Pro, Y9s, nova 6 SE, Enjoy 10s, nova 5z, Enjoy 10, Enjoy 10 Plus, nova 5i Pro, P20 lite (2019), nova 5i, Y9 Prime (2019), Y5 (2019), P30 Lite New Edition / P30 Lite, Enjoy 9e, Y6 (2019), Y7 (2019), P30 Pro, P30, nova 4e, Enjoy 9s, Y6 Pro (2019), Y7 Prime (2019), Y7 Pro (2019), P Smart (2019), nova 4, Enjoy 9, Y9 (2019), P smart+ (2019), P smart+ / Nova 3i, Nova 3, Y3 (2018), Y5 Prime (2018) / Y5 (2018), Y6 (2018), P20 Lite, Y7 (2018) / Y7 Prime (2018), P Smart, Nova 2s, Y6 Pro 2017, P9 Lite mini, Nova Young, Y6 (2017), Y7, Y7 Prime, Nova 2 plus, Nova 2, Y3 2017, Y5 (2017), Enjoy 7 Plus, P10 Lite, Nova Lite, GR3 (2017), P9 Lite (2017), Enjoy 6s, Enjoy 6, Nova plus, Nova, Y6 II Compact, Y6II Compact, G9 Plus, Y3 II, Y5 II, GT3, P9, P9 Plus, P9 Lite, GR3, Enjoy 5s, ShotX, G8, Y5 Dual SIM, Y6, Y5, GX8, Y6 Dual SIM, P8 Max, P8 Lite, G Play mini, P8, Y625, Y3, Y635, G6609, Honour, U8850 Vision, G7300, U8510 Ideos X3, U9000 Ideos X6, U8650 Sonic, Ideos S7 Slim, IDEOS S7 Slim, U8800 Ideos X5, U8150 Ideos, U8500, IDEOS S7, G8 Mini, Y6 Pro LTE, GR5, MateBook, GX1, P8 lite (2017), Y6 II, Y6 Prime (2018), P10 Plus, P10, Y7p, P Smart Z Lenovo/Motorola Moto G8 Play, E6 Play, G8 Plus, E6 Plus, E6, Z4, G7 Play, G7, G7 Power, G7 Plus, E5, E5 Play, X4, G5S, G5S Plus, Z2 Play, Z Play, G4, E4 Plus, C, E4, C Plus One Hyper, One Macro, One Zoom, One Action, One Vision, One Power (P30 Note), One (P30 Play) LG Electronics Zone 4 Velvet, Q61, Stylo 6, Velvet 5G, K61, V60 ThinQ 5G UW, K41S, V60 ThinQ 5G, K51S, W10 Alpha, G8X, G8X ThinQ, G Pad 5 10.1, Q70, LG W30 Pro, K50S, K40S, LG K30 (2019), K20 (2019), W10, W30, Stylo 5, Q60, G8s ThinQ, V50 ThinQ 5G, G8 ThinQ, K40, K50, Q9, Tribute Empire, V40 ThinQ, Q8, G7 Fit, G7 One, V35 ThinQ, G7 ThinQ, Q7, Aristo 2, K8 (2018), K10 (2018), X4+, V30, Q8 (2017), Q6, G Pad IV 8.0 FHD, X venture, G6, X power2, K10 (2017), K4 (2017), Stylus 3, K8 (2017), K3 (2017), G Pad III 10.1 FHD, U, V20, K3, X max, X mach, X5, X Skin, X Power, G Pad X 8.0, X style, Stylus 2 Plus, Stylo 2, G5, K8, X screen, K5, X cam, K7, G5 SE, K10, K4, Class, V10, Ray, Zero, G Pad 2 8.0, Bello II, G4s, G4 Beat, G4 Stylus LTE, G4c, G4 Stylus 3G, G4, Joy, Magna, Spirit 4G, Leon 4G, Spirit, Leon, AKA, G Flex 2, F60, F60 Dual SIM, L Bello, L Fino, G Pad 8.0 WLAN, G Pad 10.1, G3 S, G Pad 8.0 LTE, G3 Stylus, G Pad 7.0, G3, G Pad E7, L65, L35, L80, F70, L40, L70, G2 Mini, L90, G Flex, Optimus L5 II Dual, G Pro Lite Dual, G Pad 8.3, Optimus L9 II, Vu 3, G2, Optimus G Pro, Optimus L4 II, Optimus F7, Optimus L5 II, Optimus F5, Optimus L1 II, Optimus G, Optimus L3 II, Optimus L7 II, Optimus L9, Optimus Vu 2, T385, Optimus 3D Max, Optimus True HD LTE, Optimus L7, Optimus 4X HD, Optimus LTE2, Optimus LTE Tag, Optimus L5, Miracle, Prada 3.0, Optimus L3, Optimus Vu, Optimus Pad LTE, Optimus Hub, Jil Sander, Optimus Sol, Optimus Net, Optimus Pro, Optimus Pad, T500 ego, Optimus 3D, Optimus Black, Optimus Chat, Optimus Speed, Optimus Me, C300, Optimus Chic, Optimus 7, Optimus One, Cookie Lite, Cookie 3G, Cookie Style, C710 Aloha, L50 Sporty, Viewty Snap, GT540 Optimus, GS290 Cookie Fresh, GD880 Mini, GS500 Cookie Plus, GM205, GM730, GW620, BL40, GW300, KM900 Arena, GM310, KM380, KM500, KF600, LG600, G3 Screen, Stylus 2, G Pro 2, G Pad 2 10.1, Stylus 2 DAB+, G Pro 3, WineSmart, V50S ThinQ 5G Meizu Pro 7, 7 Plus, 6 Plus, 5 Mini M10, 16T, 16Xs, Note 9, 15 Lite, 15 Plus, 15, Pro 7, M6, M6 note, E2, M5s, M5 Note, M3X, M3 note, M3 Max, U10, U20, MX6, PRO 5, M2, M2 Note, MX4 Ubuntu Edition, MX4 Pro, MX4, M1 Note Microsoft Lumia 650, 550, 950 XL, 950 Dual SIM, 950, 1330, 640 XL LTE Dual SIM, 640 XL Dual SIM, 640 Dual SIM, 640 XL LTE, 640 LTE, 430 Dual SIM, 532 Dual SIM, 435, 532, 535, 535 Dual SIM Surface Pro 4 (Intel Core i5), Book, Pro 4 (Intel Core m3), 3 4G, Pro 4 (Intel Core i7), 3, Pro 3, Pro 2, 2, Pro, RT Nokia 215 Dual SIM, Surface 2 LTE Motorola Moto G 5G Plus, G Pro, G Fast, E6s (2020), G8 Power, G8 Power Lite, G8, C Plus, G5 Plus, G5, M, E3 Power, E3 (3rd gen), G4 Plus, G4 Play, G (3. Gen.), G LTE (2. Gen.), G (2. Gen.), G LTE, G, X, X (2017) One Fusion+, One Fusion, Edge, Edge+, Moto X Force, Moto X Style, Moto X Play, Moto Maxx, Google Nexus 6, Moto X (2. Gen.), Moto E, Razr HD, Razr Maxx HD, Razr i, Atrix HD, Xoom 2, Atrix 2, Gleam+, Xoom 2 Media Edition, Razr Maxx, Motoluxe, Defy Mini, Razr, Defy+, Pro+, Fire XT, Milestone 3, Fire, Wilder, Atrix, Xoom, Pro, Gleam, Dext2, Flipside, Milestone 2, Spice, Bravo, Defy, Charm, Milestone XT720, Xoom 3G, Backflip, Flipout, Milestone, Quench, Dext, Motozine ZN5, EM325, EM330, Rokr E8 Nokia 8.3 5G, 5.3, 1.3, 2.3, C1, 6.2, 2.2, 3.2, 4.2, 1 Plus, 8.1, 7.1 Plus, 3.1 Plus, 7.1, 5.1 Plus, 2.1, 3.1, 5.1, 6.1 Plus, 6.1, 7 Plus, 1, 6 (2018), 8110 4G, 2, 7, 8, 130 (2017), 105 (2017), 3, 5, 6, 150, 216, 230, 230 Dual SIM, 222 DualSIM, 222, New 105 Dual Sim, New 105, N1, Lumia 730 Dual SIM, Lumia 830, Lumia 735, 130, Lumia 530 Dual Sim, 130 Dual SIM, X2 Dual Sim, Lumia 530, Lumia 635, XL, 225 Dual SIM, Lumia 630 Dual SIM, Lumia 930, 225, Lumia 630, Lumia 2520, Asha 230 Dual SIM, 220 Dual SIM, Lumia 1320, 220, Lumia 525, Asha 503, Lumia 1520, 108, 108 DualSIM, 515, 208, 301 Dual SIM, 208 Dual SIM, 207, Lumia 1020, Asha 501 Dual SIM, Lumia 925, Asha 501, Lumia 625, Lumia 720, Lumia 928, 301, Lumia 520, Lumia 510, Asha 205 Dual SIM, Lumia 820, Asha 309, 109, Lumia 920, 206, Asha 308, Asha 306, Asha 311, Asha 305, X205, 100, C205, Asha 202, 113, 808 PureView, 101, Lumia 610, Asha 203, Asha 302, 112, Lumia 900, 603, X302.5 Touch and Type, Lumia 620, Lumia 800, Asha 201, 701, 600, N9, Lumia 710, C301 Gold Edition, 700, Asha 303, Asha 300, Oro, C206 Touch and Type, C202 Touch and Type, C203 Touch and Type, 500, C500, X101, X700, X100, C500 5MP, E600, C201, 5250, E700, C200, C102, C503, X201, C301 Touch and Type, C101, N8, X501, C601, c7, C700, E500, X302 Touch and Type, C300, C600, X200, N97 Mini Gold Edition, 6303i classic, 5228, 2710 Navigation Edition, 2690, 5235 Comes With Music, 1616, 7230, 1800, X600, N900, N97 Mini, X300, 5230, 6710 Navigator, E52, 5730 XpressMusic, 2730 classic, 5530 XpressMusic, E72, 5630 XpressMusic, 5330 XpressMusic, N86, 6303 classic, E55, 6720 classic, N97, 2700 classic, 5130 XpressMusic, E75, N85, 5320 XpressMusic, 5800 XpressMusic, N79, E63, 7210 Supernova, 5220 XpressMusic, N96, N78, N81 8GB, N81, N82, N95 8GB, 5310 XpressMusic, N76, N95, N92, N91 Music Edition 8GB, N91, 3250, 2100, X+, X, 7.2 OnePlus 6, 5T, 3T, 3, X, 2, One, 5 Oppo Find X2 Lite, A72, A8, A91, Reno Ace, A11, K5, A5 (2020), A9 (2020), Reno A, Reno2, Reno2 Z, Reno, A3s, A5, R15, R15 Plus, A71 (2018), A77, F3 Plus, A57, F1s, F1 Plus, F1, A33, A53 (2015), R5s, Mirror 5, R7, R7 Plus, R1C, R1x, U3, N3, R5, Neo 5, N1 mini, R3, Find 7a, Find 7, N1, R819, Find 5, R7s, R9 Plus, Neo 5s Realme 5s Samsung Galaxy Xcover Pro, Xcover FieldPro, Xcover 4s, On6, C7 (2017), J7 Pro, Xcover 4, C5 Pro, C7 Pro, Grand Prime Plus, C9 Pro, C7, C5, View, XCover 3 (VE), E5, E7, Core Prime, Ace 4 LTE, Alpha, Ace 4, Ace Style, K zoom 3G, K zoom LTE, Core Advance, Core LTE, Grand 2, Grand Neo, Trend Plus, Trend Lite, Core Plus, Round, Trend, Win, Ace 3 LTE, Core, Ace 3 Duos, Mega 5.8, Xcover 2, Mega 6.3, Core Duos, Express, Young, Grand, Young Duos, Fame, Grand Duos, Pocket Duos, Music, Chat, Pocket, Beam, Y Duos, Mini 2, Ace 2, Ace Plus, Xcover, M Pro, Q, Y Pro, Fit, Ace Duos, Y, W, R, Gio, Ace, SL, Pro, Mini, 3, 551, 2, 550, Spica, Galaxy, Core 2, Young 2, Pocket Neo, Star, Book 12 Galaxy A-Series Quantum, A21s, A41, A31, A11, A01, A51, A71, A70s, A20s, A30s, A50s, A40, A20e, A80, A10, A70, A50, A30, A6s, A9 (2018), A7 (2018), A8 Star, A6 (2018), A6+ (2018), A8+ (2018), A8 (2018), A3 (2017), A5 (2017), A7 (2017), A8 (2016), A9 (2016), A3 (2016), A5 (2016), A7 (2016), A8, A7, A3, A5, A20, A21 Galaxy J-Series J6+, J4+, J8, J3 (2018), J7 (2018), J4, J7-Duo, J2 Pro (2018), J2 (2017), J7 Max, J5 (2017), J7 (2017), J3 (2017), J7 V, J3 Emerge, J1 Mini Prime, J2 Prime, J5 Prime, J7 Prime, J2 Pro, J Max, J3 Pro, J5 (2016), J7 (2016), J1 Nxt, J1 Mini (2016), J3 (2016), J1 (2016), J1 Ace, J2, J5, J7, J1, J1 LTE, J1 Duos, J1 Duos LTE, J6 Galaxy M-Series M31, M10, M20, M30 Galaxy Note 10, 9, 8, FE, Note FE (7R), Note 5, Note Edge, Note 4, NotePRO 12.2 LTE, Note 3 Neo LTE+, NotePRO 12.2, Note 3 Neo 3G, Note 10.1 2014 Edition LTE, Note 10.1 2014 Edition WiFi, Note 3, Note 10.1 LTE, Note 2 LTE, Note 2, Note 10.1 3G, Note 10.1, Note Galaxy On-Series On7 (2016), On8, On5 Pro, On7 Pro, On5, On7 Galaxy S-Series S10 5G, S10+, S10, S10e, S9, S9+, S8 Active, S8, S8+, S7 active, S7, S7 edge, S6 Edge Plus, S5 neo, S6 active, S6 edge, S6, S5 Active, S4 Value Edition, S5 Mini Duos, S Duos 3, S5 Mini, S3 Neo, S5, S3 Mini Value Edition, S Duos 2, S4 Mini Duos, S4 Zoom, S4 Active, S4 LTE+, S4 Mini, S4, S2 Plus, S3 Mini, S Duos, S3 LTE, S3, S2 LTE, S Advance, S2 G, S2 HD LTE, S Plus, S2 Mini, S2, Giorgio Armani Galaxy S, S, S5 Plus, S4 Mini Value Edition Galaxy Tab S6 Lite, Active Pro, A 10.1 (2019), A 8 (2019, S5e, A 10.5, S4, Active 2, S3 9.7, J, A 10.1 (2016), Pro S, Pro S LTE, S2 9.7 LTE, S2 9.7 WiFi, S2 8 LTE, E 3G, E, E 9.6, A 9.7 WiFi, A 9.7 LTE, 4 7.0 WiFi, 4 10.1 WiFi, S 8.4 Wifi, 4 8.0 LTE, 4 7.0 LTE, 4 10.1 LTE, S 10.5 LTE, 4 7.0 3G, 4 8.0 WiFi, PRO 12.2 LTE, S 10.5 Wifi, S 8.4 LTE, PRO 12.2, PRO 10.1, PRO 10.1 LTE, 3 Lite 7, PRO 8.4 LTE, PRO 8.4, 3 Kids, Note 8.0, 3 10.1, 3 10.1 3G, 3 7.0, 3 8.0 LTE, 3 8.0 3G, 3 7.0 3G, 3 8.0 Game Edition, 3 8.0, Ativ Tab, 2 (10.1), 2 (7.0), Galaxy Tab 7.0N Plus, Galaxy Tab 8.9 WiFi, Galaxy Tab 7.7, Galaxy Tab 8.9, 10.1N, Galaxy Tab 7.0 Plus, 8.9 LTE, Galaxy Tab 10.1N WiFi, Galaxy Tab 10.1V, 10.1, Galaxy Tab WiFi, Tab, Active, Tab A 8.0 (2017) Galaxy A8s, Z4, Z2, Z3, W2015, Z, Ativ S Neo, GTE1270, Ativ Tab 3, Rex 80, GTE1280, Google Nexus 10, Ativ S, Star 3 DuoS, E2600, Star 3, Champ Deluxe, E1200, Omnia W, Champ 2, Wave Y, Google Galaxy Nexus, Wave 3, Omnia M, Wave M, E1230, C3520, S5610, C3560, Corby II, Champ Duos E2652, Ch@t 335, Wave578, Champ Duos E2652W, Chat350, Star II, E2230, Wave II, Wave575, Google Nexus S, Omnia7, Omnia735, Wave723, Wave533, Wave525, Champ, Corby Pro, Wave, Monte Bar, Corby TxT, B3410, Corby Pop, Giorgio Armani, OmniaPro B7320, Omnia2, OmniaPro B7610, Jet, Omnia HD, BeatDJ, BeatDisc, UltraTouch, M3510 Beat b, Night Effect, M3200 Beat s, SGHG810, SGHF400, SGHF490, SGHi560, Monte, SGHi550, Qbowl, SGHF250, Ativ Q Vivo NEX 3 5G, NEX Dual Display, Z1i, Z1, NEX S, V9 6GB, X21, Y71, V9, X21 UD, X20 Plus UD, Y65, V7, V7+, X20 Plus, X20 Vodafone Smart Tab N8, Smart V8, Smart E8, Smart N8, Tab Prime 7, Smart Turbo 7, Smart Ultra 7, Smart Platinum 7, Smart first 7, Smart Prime 7, Smart speed 6, Smart Ultra 6, Smart First 6, Smart Prime 6, Smart 4 max, Smart 4 power, Smart 4 turbo, Smart 4, Smart 4 mini, Smart III, Smart II, 858 Smart, 945, 360 Samsung H2, 845, 360 M1, 360 Samsung H1 Wiko View-Series 2, View 2 Pro, View XL, View Prime, View Robby 2, Wim, Freddy, U Feel Fab, U Feel Prime, Jerry, Robby, Sunny, U Feel Lite, skool, kkool, U Feel, tommy, Lenny 3, bkool, Fever Special Edition, Pulp 4G, Pulp Fab, Pulp Fab 4G, Fever 4G, Pulp, Rainbow Jam, Sunset 2, Lenny 2, Rainbow Up, Highway Pure, Highway Star, Ridge Fab 4G, Ridge 4G, Jimmy, Highway 4G, Highway Signs, Birdy, Lenny, Sunset, Slide, Getaway, Wax 4G, Fizz, Highway, Rainbow, Rainbow 4G, Bloom, Barry, Darkmoon, Darkfull, Ozzy, Cink Peax 2, Darkside, Sublim, Stairway, Darknight, Kite, Rainbow Lite Xiaomi Redmi 9A, 9C, 9, Note 9, Note 9 Pro, K30, K30 5G, Note 8T, 8A, Note 8, 8, Note 8 Pro, K20 Pro, 7A, K20, 7, Go, Note 6 Pro, 6A, 6 Pro, 6, S2, Note 5 Pro, 5 Plus, 5, Y1, Y1 Lite, Note 5, Note 5A, 4x, 4x, Note 4X, 4, 4 Prime, 4a, Pro, Note 4, Note 3, 3, Note 2, Note 2 Prime, 2 Poco M2 Pro, Poco X2, Mi Note 10 Pro, Mi Note 10, Mi 9 Lite, Mi A3, Mi CC9, Mi CC9e, Mi 9T Pro, Mi 9T, Mi Play, Pocophone F1, Mi Pad 4 plus, Mi Max 3, Mi Pad 4, Mi A2 lite (Redmi 6 Pro), Mi Mix 2s, Mi A1 (5X), Mi 5X, Mi Max 2, Mi Pad 3, Mi 5c, Mi Note 2, Mi Mix, Mi 5s, Mi 5s Plus, Mi 5, Mi 4c, Mi 4i, Mi Note Pro, Mi Note, Mi 4, Mi 3, Mi2s, Mi1S, Mi Pad 2, Hongmi, Mi Pad ZTE Axon 7s, 7 Max, 7 Mini, 7, Mini, Axon, Elite, Max 2 Blade V9, V9 Vita, A3, L7, X, A602, Force, A6, V7 Plus, V8 Lite, A520, V8 Mini, A2 Plus, V8, V8 Pro, A601, A610, V7 Max, L5 Plus, V7 Lite, V7, V6, L3, L3 Plus, V220, S6+, S6, Vec 4G, L2, Q Maxi, Q Mini, Q, G, Z Max Nubia Red Magic, N3, V18, Z17 lite, M2 Play, M2, Z17 mini, N1 lite, Z11 Mini S, Z11, N1, Z11 Max, Z11 Mini, Z9 Mini, Z9 Max, Z7 Max, Z7 Mini, Z7, Z5S Mini, X6, 5S Mini, 5S, Z5S, Z5, M2 Lite, N2 Tempo Go, Tempo X, Maven 2, Grand X View 2, Max XL, Hawkeye, Star 2, Grand S3, Open L, Kis 3 Max, Grand Memo 2 LTE, Open C, Open, Grand S Flex, ZTE Grand X2 In, Grand Memo LTE, Grand X Pro, Grand S, Grand X In, Kis Plus, Grand X LTE, Era, PF112 HD, Grand X, V96, V9S, PF100, Atlas W, Vodafone Smart Tab 7, Vodafone Smart Tab 10, Skate, Libra, Grand S2 LTE, Grand S2, R28
Die besten Konditionen aller 2 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 8,97*
  
Preis gilt ab 3.000 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 13,03*
€ 15,51
pro Stück
ab 2 Stück
€ 12,86*
€ 15,30
pro Stück
ab 5 Stück
€ 12,38*
€ 14,73
pro Stück
ab 10 Stück
€ 11,87*
€ 14,13
pro Stück
ab 20 Stück
€ 11,46*
€ 13,64
pro Stück
ab 3000 Stück
€ 8,97*
€ 10,67
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.