Informationen zur Kompatibilität | Entwickelt für | HPE Modular Smart Array P2000 3.5-in Drive Bay Chassis, P2000 G3 FC/iSCSI Dual Combo Controller LFF Array System ¦ HPE ProLiant DL120 G6, DL120 G6 Base, DL120 G6 Performance, DL120 G7, DL120 G7 Base, DL120 G7 Entry, DL120 G7 Performance, DL160 G6, DL160 G6 Special Server, DL160se G6, DL165 G5 Special Server, DL165 G6, DL165 G7, DL165 G7 Base, DL165 G7 Performance, DL165 G7 Special Server, DL170h G6, DL180 G5 Special Server, DL180 G6, DL180 G6 Special Server, DL185 G5 Special Server, DL320 G6, DL320 G6 Entry, DL320 G6 High Efficiency, DL320 G6 Performance, DL360 G6, DL360 G6 Base, DL360 G6 Efficiency, DL360 G6 Entry, DL360 G6 Performance, DL360 G7, DL360 G7 Base, DL360 G7 Central Management Server, DL360 G7 Efficiency, DL360 G7 Entry, DL360 G7 Performance, DL360 G7 Special Server, DL365 G5 Base, DL365 G5 High Efficiency, DL365 G5 Performance, DL370 G6, DL370 G6 Base, DL370 G6 High Performance, DL370 G6 Performance, DL380 G6, DL380 G6 Base, DL380 G6 Entry, DL380 G6 High Efficiency, DL380 G6 Performance, DL380 G7, DL380 G7 Base, DL380 G7 Entry, DL380 G7 Performance, DL380 G7 Special Server, DL385 G5, DL385 G5 Base, DL385 G5 Entry, DL385 G5p Base, DL385 G5p High Performance, DL385 G6, DL385 G6 Base, DL385 G6 Entry, DL385 G6 High Performance, DL385 G7, DL385 G7 Base, DL385 G7 Entry, DL385 G7 HE, DL385 G7 Performance, DL580 G5 Highly Serviceable Tower, DL580 G7, DL580 G7 Base, DL580 G7 High Performance, DL585 G6, DL585 G6 Base, DL585 G7, DL585 G7 Base, DL585 G7 Performance, DL785 G5, DL785 G6, DL785 G6 Base, DL785 G6 Performance, DL980 G7, ML350 G6, ML350 G6 Base, ML350 G6 Entry, ML350 G6 Performance, ML370 G6, ML370 G6 Base, ML370 G6 Entry, SL160s G6, SL160z G6, SL170z G6, SL2x170z G6 ¦ HPE StorageWorks SN6000C 16-ports Active Fabric Switch, SN6000C 32-ports Active Fabric Switch ¦ HPE StorageWorks Modular Smart Array P2000 G3 FC Dual Controller LFF Array ¦ HPE StorageWorks Network Storage Gateway X3400 G2, X3800 G2 |