|  |
 |
| Artikel-Nr.: 858A-9783736997806 Herst.-Nr.: 9783736997806 EAN/GTIN: 9783736997806 |
| |
|
|  |  |
 | Two novel nanoarchitectures - including the highly branched spikecube exemplified by ?-SnWO4 and the biomimetic nanopeapod manifested in Au@Nb@HxK1-xNbO3 - were put forward for the first time in this dissertation, particularly aiming at enriching the library of pattern designs for sunlight-driven photo(electro)chemical applications. Specifically, ?-SnWO4 spikecubes were entitled on the basis of the peculiar morphology, wherein bundles of nanopillars were self-aligned with quasi-periodicity onto each sharp face of hexahedral cube cores. Moreover, this geometric engineering was particularly carried out on a Scheelite-type (ABO4) ?-SnWO4 crystal with a visible-light-active band gap of 2.91 eV and subtle conduction and valence band positions, endowing the photoexcited electron-hole pairs on ?-SnWO4 with strong reducing and oxidizing power, respectively. Consequently, an outstanding photocatalytic activity in degrading organic dyes was observed for the ?-SnWO4 spikecube with an enhancement more than 150% in comparison with a benchmark visible-light-active WO3 photocatalyst. By contrast, the design of Au@Nb@HxK1-xNbO3 emulates the growth pattern of a natural plant - a peapod -, wherein sub-10 nm core-shell Au@Nb plasmonic bimetallics as the particulate peas seeded discretely inside the unidirectional cavity of the tubular HxK1-xNbO3 semiconductor as the pod. The biomimicry of this configuration endows the Au@Nb@HxK1-xNbO3 nanopeapods with strong light harvesting abilities, wherein the HxK1-xNbO3 nanopod and the Au@Nb nanopeas absorb ultraviolet and visible light via interband transition and surface plasmon resonance, respectively. More importantly, the strong near-field plasmon-plasmon coupling between neighboured Au@Nb nanoparticles allows the Au@Nb@HxK1-xNbO3 nanopeapod absorbing near-infrared light. Last but not least, dye photodegradation and water photoelectrolysis as proofs-of-concept manifested the full-spectrum utilization of diffusive solar energy by the Au@Nb@HxK1-xNbO3 nanopeapod for environmental remediation and fuel generation, respectively. Weitere Informationen:  |  | Author: | Chen Ying-Chu | Verlag: | Cuvillier Verlag | Sprache: | eng |
|
|  |  |
 | |  |  |
 | Weitere Suchbegriffe: Chemie, dye photodegradation; nanopeapod; Photocatalyst; spikecube; water photoelectrolysis, dye photodegradation, nanopeapod, photocatalyst, spikecube, water photoelectrolysis |
|  |  |
| |