Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Capillary Driven Transport of Liquid between Parallel Perforated Plates


Menge:  Stück  
Produktinformationen
cover
cover
Artikel-Nr.:
     858A-9783736992368
Hersteller:
     Cuvillier Verlag
Herst.-Nr.:
     9783736992368
EAN/GTIN:
     9783736992368
Suchbegriffe:
Chemische Technik
Chemische Technik - englischsprachi...
allgemeine Technikbücher
allgemeine Technikbücher - englisch...
In the propellant tanks of a spacecraft it is of high importance to position the liquid propellant stably at the outlet or use mechanisms to transport it reliably to the desired position during all flight phases. For this purpose, special devices are placed at the outlet which use the capillary forces of a liquid as the driving mechanism controlling the liquid distribution. These capillary forces result from the phenomenon, that a liquid between two solid bodies builds a curved free surface which drives the liquid to movement. Due to mass reduction or functional purposes these solid structures may be perforated. The perforation of the solid structures changes the capillary transport capability of the implemented devices. In literature, several analyses can be found about the singular aspects of capillary transport between solids, in channels of changing cross-sectional area and multi channel systems. However, the combined process of capillary transport between perforated plates has not been analysed yet. In this present study the main geometrical aspects of perforated plates are investigated by means of a parameter variation. The impact of this variation on the capillary transport capability is documented. Three methods are used to analyse behaviour of the liquid propellant: As a first step, a one-dimensional model is built using and combining existing models for the representation of the different fluid mechanical aspects. Secondly, an experiment was set up and tests were performed in order to obtain reliable data which were used to thirdly, validate a numerical model. This numerical model was used to consolidate the experimental study. The results of these three methods were compared using different parameter variations. Six geometrical measures were identified as independent geometrical parameters occuring in parallel perforated plates. A variation of each of these parameters was conducted and its impact on the capillary transport capability analysed. For the one-dimensional model two additional factors have been introduced, which were calculated using the numerical and experimental data. These two factors could be determined as constant or independently calculable values.
Weitere Informationen:
Author:
Diana Gaulke
Verlag:
Cuvillier Verlag
Sprache:
eng
Weitere Suchbegriffe: chemische technik - englischsprachig, Maschinenbau, CFD, Capillarity, Contact angle, Flow3D, Fluid dynamics, Microgravity,, Wetting
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
€ 47,59*
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.