Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

An IEEE 802.11 Based Wireless Mesh Disaster Recovery System with Lifetime Enhancement


Menge:  Stück  
Produktinformationen
cover
cover
Artikel-Nr.:
     858A-9783736970526
Hersteller:
     Cuvillier Verlag
Herst.-Nr.:
     9783736970526
EAN/GTIN:
     9783736970526
Suchbegriffe:
Elektronik, Elektro- und Nachrichte...
Elektronik, Elektro- und Nachrichte...
allgemeine Technikbücher
allgemeine Technikbücher - englisch...
After the occurrence of a disaster (e. g. an earthquake or tsunami) one of the main needs for the rescue teams and volunteer helpers is a functional communication infrastructure even during the first hours. The disaster recovery system (DRS) which is proposed in this work is based on an IEEE 802.11s wireless mesh network which is set up by non-damaged, legacy, mesh capable and battery powered devices still available in the disaster region. Key considerations concerning the performance of a DRS are the required node density, the coverage that can be achieved by a given node density, scalability as well as the lifetime of the system. For lifetime of the system. For lifetime enhancement, which is a key challenge for the proposed DRS on battery powered devices, a distributed algorithm is proposed which enhances the lifetime of such a system by an approach which allows to shut down non-necessary nodes and to keep them for a later usage while still keeping network connectivity.
Weitere Informationen:
Author:
Christopher Hepner
Verlag:
Cuvillier Verlag
Sprache:
eng
Weitere Suchbegriffe: allgemeine technikbücher - englischsprachig, Erdbeben, Energy Efficient Realization, Mesh capability, Monte-Carlo-Simulation, Recovery-Systeme, Wireless Mesh Network, Connectivity, Tsunami, DRS
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
€ 65,33*
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.