| |
|
| Artikel-Nr.: 858A-9783662146699 Herst.-Nr.: 9783662146699 EAN/GTIN: 9783662146699 |
| |
|
| | |
| Adsorption at solid/liquid interfaces.- Development of a group contribution method for liquid-phase adsorption onto activated carbons.- Adsorption from aqueous phenol and 2,3,4-trichlorophenol solutions on nanoporous carbon prepared from poly(ethylene terephthalate).- Alcohol cluster formation on silica surfaces in cyclohexane.- Effects of impurity and solid-phase dissolution on surface charge titration of aluminium oxide.- Radiotracer study of the specific adsorption of anions on oxides.- Interfacial equilibria at a goethite aqueous interface in the presence of amino acids.- Liquid sorption and stability of polystyrene latices.- Adsorption onto tooth enamel -- the biological interface and its modification.- Adsorption of chloroacetanilide herbicides on Hungarian soils.- Stagnation phenomenon of solid/fluid interfaces.- Measures to determine the hydrophobicity of colloidal polymers.- Interlamellar adsorption of organic pollutants on hydrophobic vermiculite.- Adsorption against pollution: current state and perspectives.- Organically modified ceramics for coating textile materials.- Nanostructured Materials.- Preparation and characterization of noble metal nanoparticles using dendrimers as protective colloids.- Preparation, characterization, and photocatalytic properties of layered-silicate-supported TiO2 and ZnO nanoparticles.- Growth of nearly monodisperse palladium nanoparticles on disaggregated kaolinite lamellae.- Quantitative considerations for the formulation of miniemulsions.- Concentration and composition dependence of rheological and magnetorheological properties of some magnetic fluids.- The controlled generation of nanosized structures in miniemulsions.- The glass transition and propagating transverse phonons in colloidal systems.- Lead accumulation onmontmorillonite.- Polypropylene /montmorillonite nanocomposites prepared by the delamination of the filler.- Fullerenes as new colloidal model systems.- Experimental investigation of magneticinduced phase-separation kinetics in aqueous ferrofluids.- Surfctants, Polymers.- Characterisation of ionic surfactant aggregates by means of activity measurements of a trace probe electrolyte.- Determination of binding isotherms of ionic surfactants in polymer gels.- Changes in the thermotropic and the structural behaviour of 1,2-dipalmitoyl-sn-glycero-3-phosphatidylcholine/water liposomes effected by 2,4-dichlorphenol.- Correlation between equilibrium and NMR spectroscopic data in the study of the selectivity of cross-linked ionic polymers.- Structural and viscoelastic properties of lamellar systems formed from concentrated nonionic surfactant solutions.- Surface characterization of polylactide/ polyglycolide copolymers.- Model of reversible aggregation: universal features of fluctuating ensembles.- Change of structure and phase behaviour during homo- and copolymerisation of (2-methacryloyloxyethyl)dodecyldimethylammonium bromide in a hexagonal lyotropic mesophase.- Elastic properties of protein gels obtained by three-phase partitioning.- Interactions between polyelectrolyte brushes in free-standing liquid films: influence of ionic strength.- The mechanism of the morphogenesis of CaCO3 in the presence of poly(ethylene glycol)-b-poly(methacrylic acid).- Dispersions.- Card-house microstructure of purified sodium montmorillonite gels evidenced by filtration properties at different pH.- Light-induced reduction of heavy-metal ions on titanium dioxide dispersions.- In situ structural investigations of the Synperonic(A7)-water system under shear. Weitere Informationen: | | Author: | Imre Dekany | Verlag: | Springer Berlin | Sprache: | eng |
|
| | |
| | | |
| Weitere Suchbegriffe: cluster; Copolymer; Fulleren; Fullerene; PAS; Polycarbonat; Polylactide; Polypropylen; REM; SHIM; Stem; Polymer, Adsorption, Cluster, Copolymer, Fulleren, Fullerene, PAS, Polycarbonat, Polylactide, Polypropylen, REM |
| | |
| |