Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

15N-NMR Spectroscopy


Menge:  Stück  
Produktinformationen
cover
cover
Artikel-Nr.:
     858A-9783642501746
Hersteller:
     Springer Verlag
Herst.-Nr.:
     9783642501746
EAN/GTIN:
     9783642501746
Suchbegriffe:
Chemie-Bücher
Chemiebücher
Chemiebücher - englischsprachig
chemie bücher
After the proton and carbon, nitrogen is, with oxygen, the most impor tant atom in organic and especially bioorganic molecules. However, the development of nitrogen spectroscopy is indeed very recent. This is due to the fact that nitrogen-14, which is the naturally abundant iso tope, suffers, for structural studies, from the disadvantages inherent in nuclei with a quadrupolar moment (Table 1.1). Actually, indirect 15N measurements were reported in the early days of double resonance spectroscopy and the first direct detection of 15N resonance signals at the natural abundance level was realized in 1964 (R 17) at 4.33 MHz 1 (~ 1T) using a 15 mm o.d. cell in the field sweep mode (~ 0.16 min- ). Signal-to-noise ratios only of 3-4 were obtained for neat liquids and this low sensitivity of the 15N resonance still remains the main dis advantage for 15 spectroscopy (Table 1.1). However, nitrogen-15 has, N probably more than any other nucleus, benefited from the advances of NMR technology, i.e. Fourier transformation, multinuclear facilities, wide-bore super conducting solenoids, and, with the new generation of spectrometers, 15N-NMR is entering the field of routine investigation. Nevertheless, in spite of these spectacular improvements, obtaining 15N spectra of diluted species or large biochemical molecules is often not very easy and a good knowledge of the relaxation properties pecu liar to 15N may be necessary in order to adjust the pulse sequences and the decoupler duty cycle correctly (Section 2).
Weitere Informationen:
Author:
G.J. Martin; M.L. Martin; J.-P. Gouesnard
Verlag:
Springer Berlin
Sprache:
eng
Weitere Suchbegriffe: Magnetische Kernresonanz, carbon, nuclear magnetic resonance, nuclear magnetic resonance (NMR), oxygen, purification, spectroscopy, Magnetische Kernresonanz; Carbon; Nuclear Magnetic Resonance; nuclear magnetic resonance (NMR); Oxygen; Purification
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
€ 99,99*
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.