Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

Field-Programmable Logic and Applications


Menge:  Stück  
Produktinformationen
cover
cover
Artikel-Nr.:
     858A-9783540424994
Hersteller:
     Springer Verlag
Herst.-Nr.:
     9783540424994
EAN/GTIN:
     9783540424994
Suchbegriffe:
Bücher für Datenbanken - englischsp...
Datenbanken (Fachbücher)
Datenbankenbücher
datenbanken (fachbücher)
Invited Keynote 1.- Technology Trends and Adaptive Computing.- Architectural Frameworks.- Prototyping Framework for Reconfigurable Processors.- An Emulator for Exploring RaPiD Configurable Computing Architectures.- Place and Route 1.- A New Placement Method for Direct Mapping into LUT-Based FPGAs.- fGREP - Fast Generic Routing Demand Estimation for Placed FPGA Circuits.- Architecture.- Macrocell Architectures for Product Term Embedded Memory Arrays.- Gigahertz Reconfigurable Computing Using SiGe HBT BiCMOS FPGAs.- Memory Synthesis for FPGA-Based Reconfigurable Computers.- DSP 1.- Implementing a Hidden Markov Model Speech Recognition System in Programmable Logic.- Implementation of (Normalised) RLS Lattice on Virtex.- Accelerating Matrix Product on Reconfigurable Hardware for Signal Processing.- Synthesis.- Static Profile-Driven Compilation for FPGAs.- Synthesizing RTL Hardware from Java Byte Codes.- PuMA++: From Behavioral Specification to Multi-FPGA-Prototype.- Encryption.- Secure Configuration of Field Programmable Gate Arrays.- Single-Chip FPGA Implementation of the Advanced Encryption Standard Algorithm.- JBits(TM) Implementations of the Advanced Encryption Standard (Rijndael).- Runtime Recon.guration 1.- Task-Parallel Programming of Reconfigurable Systems.- Chip-Based Reconfigurable Task Management.- Configuration Caching and Swapping.- Graphics and Vision.- Multiple Stereo Matching Using an Extended Architecture.- Implementation of a NURBS to Bézier Conversor with Constant Latency.- Reconfigurable Frame-Grabber for Real-Time Automated Visual Inspection (RT-AVI) Systems.- Invited Keynote 2.- Processing Models for the Next Generation Network.- Place and Route 2.- Tightly Integrated Placement and Routing for FPGAs.- Gambit: A Tool for the Simultaneous Placement andDetailed Routing of Gate-Arrays.- Networking.- Reconfigurable Router Modules Using Network Protocol Wrappers.- Development of a Design Framework for Platform-Independent Networked Reconfiguration of Software and Hardware.- Processor Interaction.- The MOLEN ??-Coded Processor.- Run-Time Optimized Reconfiguration Using Instruction Forecasting.- CRISP: A Template for Reconfigurable Instruction Set Processors.- Applications.- Evaluation of an FPGA Implementation of the Discrete Element Method.- Run-Time Performance Optimization of an FPGA-Based Deduction Engine for SAT Solvers.- A Reconfigurable Embedded Input Device for Kinetically Challenged Persons.- Methodology 1.- Bubble Partitioning for LUT-Based Sequential Circuits.- Rapid Construction of Partial Configuration Datastreams from High-Level Constructs Using JBits.- Placing, Routing, and Editing Virtual FPGAs.- DSP 2.- Virtex Implementation of Pipelined Adaptive LMS Predictor in Electronic Support Measures Receiver.- A Music Synthesizer on FPGA.- Motivation from a Full-Rate Specific Design to a DSP Core Approach for GSM Vocoders.- Loops and Systolic.- Loop Tiling for Reconfigurable Accelerators.- The Systolic Ring: A Dynamically Reconfigurable Architecture for Embedded Systems.- A n-Bit Reconfigurable Scalar Quantiser.- Image Processing.- Real Time Morphological Image Contrast Enhancement in Virtex FPGA.- Demonstrating Real-time JPEG Image Compression-Decompression using Standard Component IP Cores on a Programmable Logic based Platform for DSP and Image Processing.- Design and Implementation of an Accelerated Gabor Filter Bank Using Parallel Hardware.- Invited Keynote 3.- The Evolution of Programmable Logic: Past, Present, and Future Predictions.- Runtime Reconfiguration 2.- Dynamically Reconfigurable Cores.-Reconfigurable Breakpoints for Co-debug.- Faults.- Using Design-Level Scan to Improve FPGA Design Observability and Controllability for Functional Verification.- FPGA-Based Fault Injection Techniques for Fast Evaluation of Fault Tolerance in VLSI Circuits.- Methodology 2.- A Generic Library for Adaptive Computing Environments.- Generative Development System for FPGA essors with Active Components.- Compilation Increasing the Scheduling Scope for Multi-memory-FPGA-Based Custom Computing Machines.- System Level Tools for DSP in FPGAs.- Arithmetic.- Parameterized Function Evaluation for FPGAs.- Efficient Constant Coefficient Multiplication Using Advanced FPGA Architectures.- A Digit-Serial Structure for Reconfigurable Multipliers.- FPGA Resource Reduction Through Truncated Multiplication.- Short Papers 1.- Efficient Mapping of Pre-synthesized IP-Cores onto Dynamically Reconfigurable Array Architectures.- An FPGA-Based Syntactic Parser for Real-Life Almost Unrestricted Context-Free Grammars.- Hardware-Software Partitioning: A Reconfigurable and Evolutionary Computing Approach.- An Approach to Real-Time Visualization of PIV Method with FPGA.- FPGA-Based Discrete Wavelet Transforms System.- X-MatchPRO: A ProASIC-Based 200 Mbytes/s Full-Duplex Lossless Data Compressor.- Arithmetic Operation Oriented Reconfigurable Chip: RHW.- Short Papers 2.- Initial Analysis of the Proteus Architecture.- Building Asynchronous Circuits with JBits.- Case Study of Integration of Reconfigurable Logic as a Coprocessor into a SCI-Cluster under RT-Linux.- A Reconfigurable Approach to Packet Filtering.- FPGA-Based Modelling Unit for High Speed Lossless Arithmetic Coding.- A Data Re-use Based Compiler Optimization for FPGAs.- Dijkstra's Shortest Path Routing Algorithm in Reconfigurable Hardware.- ASystem on Chip for Power Line Communications According to European Home Systems Specifications.
Weitere Informationen:
Author:
Gordon Brebner; Roger Woods
Verlag:
Springer Berlin
Sprache:
eng
Weitere Suchbegriffe: IC, Elektronik / Schaltung, Schaltung - Grundschaltung, Standardschaltung, Configware, Evaluable Hardware, Field-Programmable Gate Arrays, Field-Programmable Logic, Hardware Design, Network Processors, Reconfigurable Logic
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
€ 99,99*
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.