Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

Machine Learning in Complex Networks


Menge:  Stück  
Produktinformationen
cover
cover
Artikel-Nr.:
     858A-9783319792347
Hersteller:
     Springer Verlag
Herst.-Nr.:
     9783319792347
EAN/GTIN:
     9783319792347
Suchbegriffe:
Allgemeine Informatikbücher
Bücher für Datenbanken - englischsp...
Datenbanken (Fachbücher)
Datenbankenbücher
This book presents the features and advantages offered by complex networks in the machine learning domain. In the first part, an overview on complex networks and network-based machine learning is presented, offering necessary background material. In the second part, we describe in details some specific techniques based on complex networks for supervised, non-supervised, and semi-supervised learning. Particularly, a stochastic particle competition technique for both non-supervised and semi-supervised learning using a stochastic nonlinear dynamical system is described in details. Moreover, an analytical analysis is supplied, which enables one to predict the behavior of the proposed technique. In addition, data reliability issues are explored in semi-supervised learning. Such matter has practical importance and is not often found in the literature. With the goal of validating these techniques for solving real problems, simulations on broadly accepted databases are conducted. Still in thisbook, we present a hybrid supervised classification technique that combines both low and high orders of learning. The low level term can be implemented by any classification technique, while the high level term is realized by the extraction of features of the underlying network constructed from the input data. Thus, the former classifies the test instances by their physical features, while the latter measures the compliance of the test instances with the pattern formation of the data. We show that the high level technique can realize classification according to the semantic meaning of the data. This book intends to combine two widely studied research areas, machine learning and complex networks, which in turn will generate broad interests to scientific community, mainly to computer science and engineering areas.
Weitere Informationen:
Author:
Thiago Christiano Silva; Liang Zhao
Verlag:
Springer International Publishing
Sprache:
eng
Weitere Suchbegriffe: allgemeine Informatikbücher - englischsprachig, allgemeine informatikbücher - englischsprachig, Community Detection; Data Classification; Data Clustering, Community Detection, Complex Networks, Data Classification, Data Clustering, Machine Learning
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
€ 109,99*
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.