|  |
 |
| Artikel-Nr.: 858A-9783319011493 Herst.-Nr.: 9783319011493 EAN/GTIN: 9783319011493 |
| |
|
|  |  |
 | This book discusses the trade-offs involved in designing direct RF digitization receivers for the radio frequency and digital signal processing domains. A system-level framework is developed, quantifying the relevant impairments of the signal processing chain, through a comprehensive system-level analysis. Special focus is given to noise analysis (thermal noise, quantization noise, saturation noise, signal-dependent noise), broadband non-linear distortion analysis, including the impact of the sampling strategy (low-pass, band-pass), analysis of time-interleaved ADC channel mismatches, sampling clock purity and digital channel selection. The system-level framework described is applied to the design of a cable multi-channel RF direct digitization receiver. An optimum RF signal conditioning, and some algorithms (automatic gain control loop, RF front-end amplitude equalization control loop) are used to relax the requirements of a 2.7GHz 11-bit ADC. A two-chip implementation is presented, using BiCMOS and 65nm CMOS processes, together with the block and system-level measurement results. Readers will benefit from the techniques presented, which are highly competitive, both in terms of cost and RF performance, while drastically reducing power consumption. Weitere Informationen:  |  | Author: | Olivier Jamin | Verlag: | Springer International Publishing | Sprache: | eng |
|
|  |  |
 | |  |  |
 | Weitere Suchbegriffe: allgemeine technikbücher - englischsprachig, Analog Integrated Circuit Design, Broadband Non-linearity, RF Antenna, RF Design, RF Digitization Receivers, RF Microelectronics, RF Receiver Architecture, RF and Digital Signal Processing, Time-interleaved Analog-to-Digital Conversion |
|  |  |
| |