Housing Material ABS UL94-V0, colour black Frequency 125 kHz/134.2 kHz (LF) / 13.56 MHz (HF)Dimensions Desktop Reader: 88x56x18 mm OEM Board: 76x49x14 mm Power Supply 4.3 V - 5.5 V via USB or RS-232; RS-232 requires 5 V external power supply; viaconnector CNB 3.3 V +/- 5%Desktop, Storage: -45 °C up to +75 °CDesktop, Operating: -25 °C up to +70 °CR/W Distance up to 100 mm (depending on environment and transponder)TRANSMISSION SPEED Host: USB Full speed (12 Mbit/s), RS-232 up to 115.200 baud; Air: up to 848 kbit/sMODES OF OPERATION USB keyboard emulation – USB virtual COM port – CCID / PC/SC 2.01MTBF 500,000 hoursWEIGHT Approx. 20 g (without housing)SUPPORTED TRANSPONDERS (STANDARD):ISO14443A:LEGIC Advant, LEGIC Prime, MIFARE Classic 1k & 4k EV11), MIFARE Classic, MIFAREMini, MIFARE DESFire EV1, MIFARE DESFire EV21), MIFARE Plus S, X, MIFARE Pro X2),MIFARE Smart MX2), MIFARE Ultralight, MIFARE Ultralight C, MIFARE Ultralight EV1,NTAG2xx, PayPass2), SLE44R35, SLE66Rxx (my-d move)2)ISO14443B:Calypso2), CEPAS2), HID iCLASS3), Moneo2), Pico Pass3)ISO18092 ECMA-340:Sony FeliCa5), passive Peer-to-Peer mode - initiator, NFC Tag 2, 3, 4ISO15693:EM4x332), EM4x352), HID iCLASS3), HID iCLASS SE/SR3), ICODE SLI, LEGIC Advant,M24LR16/64, SRF55Vxx (my-d vicinity)2), Tag-it, PicoPass3)LEGIC Prime:LEGIC Prime125 kHz, 134.2 kHz:AWID, Cardax, CASI-RUSCO, Deister6), EM4100, 4102, 42007), EM4050, 4150, 4450,4550, EM43058), FDX-B, EM4105, HITAG 19), HITAG 29), HITAG S9), ICT8), IDTECK,Isonas8), Keri, Miro, Nedap6), PAC, Pyramid, Q5, T5557, T5567, T5577, TIRIS/HDX, TITAN(EM4050), UNIQUE, ZODIACSUPPORTED TRANSPONDERS(VERSION P)All Standard Transponder, G-Prox6), HID DuoProx II, HID ISO Prox II, HID Micro Prox, HIDProxKey III, HID Prox, HID Prox II, Indala, ioProx, NexwatchPERIPHERAL INTERFACES USB, RS232, 2 x serial (logic level 3.3 V, CMOS 5 V tolerant), I²C, 2 GPIOs, Clock/Data,Wiegand, 1-Wire8)OS SUPPORT Windows XP, Vista, Embedded CE8), 7 (32-/64-bit), 8, 8.1, 10, Linux, Android8), iOS8),MAC OS X8)CERTIFICATIONS RoHS-II compliant, CE, FCC, RED |