Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

AE100 Membrane Circles, Cellulose nitrate, 12µm, 50mm 100/pk


Menge:  Paket  
Produktinformationen
Produktbild
Produktbild
Artikel-Nr.:
     340-10400014
Hersteller:
     Whatman/Cytiva
Herst.-Nr.:
     10400014
EAN/GTIN:
     k.A.
Suchbegriffe:
Filtermembranen
Membranfilter
membranfilter cellulosenitrat 50mm
filtermembranen
Cellulose Nitrate Membrane Circle, plain, 12 µm, 70 mm Cellulose nitrate membranes, circles, plain Narrow pore size distribution for improved surface capture and analysis. Low levels of extractables to ensure sample integrity. Recommended for the majority of routine applications, this membrane is manufactured under strictly controlled conditions. The user will benefit from the performance improvements that are now available in Whatman membrane filters, including very narrow pore size distribution and low levels of extractables. Most membranes are inherently brittle and difficult to handle; it is not uncommon for filters to be damaged during loading into holders or while in use. Whatman cellulose nitrate membrane filters have a noticeably improved flexibility and are made to tolerate abuse during handling, loading, and autoclaving without sacrificing integrity. These membranes are among the strongest of their type available, as measured and compared by burst pressure tests. Higher strength and flexibility The level of extractables in membrane filters has become more important with advances in filtration or adsorption techniques. In particular, pharmaceutical, immunological, and biomedical tissue culture and trace analysis applications can be adversely affected by high extractable levels. Whatman cellulose nitrate membrane filters have a low level of extractables, generally below that of other membranes of a similar type. Low extractable levels One of the major features of Whatman membrane filters is the narrow distribution of pore sizes. The rated pore size of these membranes is closely controlled due to the advanced manufacturing and control system. Additionally, the batchtobatch variation is minimized providing more consistent laboratory results. Narrow pore size distribution Membrane filters are normally autoclaved at 121°C without loss of integrity. Cellulose nitrate membranes are supplied as circles, sheets, or reels. Increased temperature stability Excessive shrinkage can cause problems during autoclaving and is often the cause of membranes tearing in their holders after autoclaving. It may also cause a reduction in flow rate and total throughput. Whatman membranes exhibit a low shrinkage during autoclaving. Reduced shrinkage This is the standard membrane filter for the majority of laboratory applications involving particles and cells in the range of 0.1 µm to 12.0 µm. The residue after filtration is found to be almost completely on the surface of the membrane and allows physical recovery of deposits and microscopic examination. White plain filters
Weitere Informationen:
Durchmesser:
50 mm
Porengröße:
12 µm
Verpackungstiefe:
135 mm
Verpackungshöhe:
20 mm
Verpackungsbreite:
80 mm
Material:
Cellulosenitrat, Cellulosemischester (CN, MCE)
Nettogewicht:
0,037 kg
Transporttemperatur:
Hazardous Ambient
Lagertemperatur:
Room Temperature
Ursprungsland:
Deutschland
Bruttogewicht:
0,044 kg

Hinweis: Abbildung kann vom Original abweichen

Weitere Suchbegriffe: nitrocellulose filtermembran
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 311,06*
  
Preis gilt ab 500 Pakete
1 Paket enthält 100 Stück (ab € 3,1106* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Paket
€ 376,71*
€ 448,28
pro Paket
ab 2 Pakete
€ 373,70*
€ 444,70
pro Paket
ab 5 Pakete
€ 364,58*
€ 433,85
pro Paket
ab 10 Pakete
€ 359,38*
€ 427,66
pro Paket
ab 500 Pakete
€ 311,06*
€ 370,16
pro Paket
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.