| |
|
| Artikel-Nr.: 2813-420-868 Herst.-Nr.: MPMU61017V4PKG EAN/GTIN: 0099511724147 |
|
|
| | |
| Geschlitzte Mobileinheit, aufgrund der Gewichtstragfähigkeit der Rollen beträgt die maximale Gewichtsb. einer Mobileinheit 340 kg. Mobile Camshelving® Premium, modular, hygienic, stable and durable. Posts and traverses have a steel core and smooth polypropylene exterior for superior strength and durability. Removable polypropylene shelf plates contain Camguard, an antimicrobial technology that inhibits the growth of mold, fungus and bacteria. Posts, traverses and shelf plates have a Lifetime warranty against rust and corrosion. Fast assembly. Shelves connect and can be adjusted easily on the dovetails molded into posts every 10 cm. 4 swivel casters with total locking brake. Withstand storage temperatures -38°C to 88°C. Use in walk-in coolers, freezers, dry storage or warewashing areas. Impervious to moisture, chemicals, salt, food acids, and humidity. 340 kg maximum unit capacity. Posts, traverses and shelf plates wipe clean or can be run thru a dishwasher.
Weitere Informationen: | | Farbe: | weiß | Länge: | 60 cm | Breite: | 108 cm | Höhe: | 179 cm |
|
| | |
| | | |
| |